Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 142

Set Ascending Direction
  1. SBL2360T
    SBL2360T
    RoboteQ AGVs, SBL23XX Series
    Item Number
    SBL2360T
    MFG Item Number
    SBL2360T
    Series
    SBL23XX
    Product Description
    Brushless DC Motor Controller, Dual
    Specifications
    Specifications
    Max Voltage 60 V
    No. of Channels 2
    Max Current per Channel 30 A
    Continuous Channel Current 20 A
    Field Oriented Control Yes
    Max Analog Inputs 8
    Max Digital Inputs 10
    Max Digital Outputs 4
    Max Pulse Inputs 8
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. FBL2360T
    FBL2360T
    RoboteQ AGVs, FBL2360 Series
    Item Number
    FBL2360T
    MFG Item Number
    FBL2360T
    Series
    FBL2360
    Product Description
    Brushless DC Motor Controller, Dual
    Specifications
    Specifications
    Max Voltage 60 V
    No. of Channels 2
    Max Current per Channel 60 A
    Continuous Channel Current 40 A
    Field Oriented Control Yes
    Max Analog Inputs 8
    Max Digital Inputs 10
    Max Digital Outputs 4
    Max Pulse Inputs 6
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. SDC2160S
    SDC2160S
    RoboteQ AGVs, SDC21xx Series
    Item Number
    SDC2160S
    MFG Item Number
    SDC2160S
    Series
    SDC21xx
    Product Description
    Brushed DC Motor Controller, Single
    Specifications
    Specifications
    Max Voltage 60 V
    No. of Channels 1
    Max Current per Channel 40 A
    Continuous Channel Current 20 A
    Field Oriented Control No
    Rotor Sensor Encoder
    Max Analog Inputs 4
    Max Digital Inputs 6
    Max Digital Outputs 2
    Max Pulse Inputs 5
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. MGS1600GY
    MGS1600GY
    RoboteQ Navigation Sensors, MGS1600GY Series
    Item Number
    MGS1600GY
    MFG Item Number
    MGS1600GY
    Series
    MGS1600GY
    Product Description
    Enclosed IP64 160 mm wide magnetic
    Specifications
    Specifications
    Supply Voltage 4.5-30 VDC
    Analog Out Yes
    PWM Out Yes
    Fork/Markers IO Yes
    Connector Type Cable
    Number of Pins 15
    Cable Length 2 m
    IP Rating IP64
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. D52
    D52
    Nidec Frameless BLDC Motors Robotics, D Series
    Item Number
    D52
    MFG Item Number
    M020D520120
    Series
    D
    Product Description
    Nidec D52 Frameless Motor, 48VDC,
    Specifications
    Specifications
    Number of Poles 6
    Bus Voltage 48 VDC
    Rated Speed 3,000 RPM
    No-load Speed 4,450 RPM
    Rated Torque 0.43 Nm
    Peak Torque 1.075 Nm
    Rated Power 0.14 kW
    Rated Current 3.81 A
    Stator Weight 172 g
    Rotor Weight 45 g
    Air Gap 0.5 mm
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. D35
    D35
    Nidec Frameless BLDC Motors Robotics, D Series
    Item Number
    D35
    MFG Item Number
    M014D351009
    Series
    D
    Product Description
    Nidec D35 Frameless Motor, 48VDC,
    Specifications
    Specifications
    Number of Poles 6
    Bus Voltage 48 VDC
    Rated Speed 6,000 RPM
    No-load Speed 10,250 RPM
    Rated Torque 0.15 Nm
    Peak Torque 0.375 Nm
    Rated Power 0.09 kW
    Rated Current 3.07 A
    Stator Weight 77 g
    Rotor Weight 27 g
    Air Gap 0.5 mm
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. SBL1360A
    SBL1360A
    RoboteQ AGVs, SBL13xx Series
    Item Number
    SBL1360A
    MFG Item Number
    SBL1360A
    Series
    SBL13xx
    Product Description
    Brushless DC Motor Controller,
    Specifications
    Specifications
    Max Voltage 60 V
    No. of Channels 1
    Max Current per Channel 30 A
    Continuous Channel Current 20 A
    Field Oriented Control Yes
    Max Analog Inputs 6
    Max Digital Inputs 6
    Max Digital Outputs 2
    Max Pulse Inputs 4
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. ENC1
    ENC1
    RoboteQ AGVs
    Item Number
    ENC1
    MFG Item Number
    ENC1
    Product Description
    RoboteQ
    Specifications
    Specifications
    For Use With MDC2xxx/XDC2xxx Controllers
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. RC2
    RC2
    RoboteQ AGVs
    Item Number
    RC2
    MFG Item Number
    RC2
    Product Description
    RoboteQ
    Specifications
    Specifications
    For Use With Roboteq Controllers
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. SDC2160
    SDC2160
    RoboteQ AGVs, SDC21xx Series
    Item Number
    SDC2160
    MFG Item Number
    SDC2160
    Series
    SDC21xx
    Product Description
    Brushed DC Motor Controller, Dual
    Specifications
    Specifications
    Max Voltage 60 V
    No. of Channels 2
    Max Current per Channel 20 A
    Continuous Channel Current 10 A
    Field Oriented Control No
    Rotor Sensor Encoder
    Max Analog Inputs 4
    Max Digital Inputs 6
    Max Digital Outputs 2
    Max Pulse Inputs 5