The store will not work correctly when cookies are disabled.
-
MFG Item Number
E1015-8306
Product Description
CAM-LOK, Male Plug, 600V, 150A, Black,
Specifications
Specifications
Connection Type |
Plug |
Connection Description |
Male |
Current Rating |
150 A |
Voltage |
600 VAC |
Cable Size |
#8-#4 |
Cable Attachment Method |
Single Set Screw |
Insulator Material |
Thermoplastic Elastomer (TPE) |
Connector Color |
Black |
NEMA Rating |
NEMA 3R |
Interlock Switch |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
E1015-8308
Product Description
CAM-LOK, Male Plug, 600V, 150A, Red,
Specifications
Specifications
Connection Type |
Plug |
Connection Description |
Male |
Current Rating |
150 A |
Voltage |
600 VAC |
Cable Size |
#8-#4 |
Cable Attachment Method |
Single Set Screw |
Insulator Material |
Thermoplastic Elastomer (TPE) |
Connector Color |
Red |
NEMA Rating |
NEMA 3R |
Interlock Switch |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
ACS355-03U-08A8-4+J400
MFG Item Number
ACS355-03U-08a8-4+J400
Product Description
Drive, AC, 5HP, 480V, 8.8A, CT, OP
Specifications
Specifications
Input Phase |
3 |
HP (Constant Torque Rating) |
5 hp |
Amps (Constant Torque Rating) |
8.8 A |
Closed Loop |
Optional |
AC Line Regenerative |
No |
Operator Controls |
Keypad Included |
IP Rating |
IP20 |
Motor Control-Max Level |
Open Loop Vector (Sensorless Vector) |
Mounting |
Panel |
Input Range Voltage (AC) |
380-480 VAC |
Max Frequency |
600 Hz |
Frame Size |
R1 |
Depth |
6.34 " |
Width |
2.76 " |
Height |
7.95 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
EZ00000001616
MFG Item Number
EZ00000001616
Product Description
EzEntry 16/16
Specifications
Specifications
Nominal Grommet Capacity |
16 Small |
Grommets Included |
Yes |
Cable Capacity |
(16) 3.5-16.5 mm |
Cut-Out Dimensions (in) |
6.3 x 1.575 " |
Cut-Out Dimensions (mm) |
160 x 40 mm |
Angle |
Straight |
Split Frame |
No |
Frame Material |
Polyamide |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
TH3361
GE Safety Switches, TH Series
Product Description
Safety Switch, 3-P, 30A/600V, N1,
Specifications
Specifications
Switch Type |
Heavy Duty |
Number of Poles |
3 |
Voltage |
600 V |
Current Rating |
30 A |
Fusible |
Yes |
Neutral |
Yes |
Composition |
Metallic |
NEMA Rating |
NEMA 1 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
41214
Icotek Cable Entries, KT Small Series
Product Description
Grommet, Small, Gray, 14-15mm Range,
Specifications
Specifications
Nom. Grommet Dimensions |
20 x 20 mm |
Cables per Grommet |
1 |
Cable Size |
Round - 14-15 mm |
Split Grommet |
Yes |
Color |
Gray |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
1353702CH
Marathon Special Products Power Distribution Blocks, 135 Series
MFG Item Number
1353702CH
Product Description
Splicer Block, 3-P, 950A, Box/Box,
Specifications
Specifications
Number of Poles |
3 |
Voltage Rating (AC) |
600 VAC |
Current Rating (AC) |
950 A |
Number of Inputs per Pole |
2 |
Number of Outputs per Pole |
2 |
Line/Load Connection |
Box Lug/Box Lug |
Mounting Type |
Panel Mount |
Input Wire Range |
750 kcmil-1/0 AWG |
Output Wire Range |
750 kcmil-1/0 AWG |
Includes Cover |
Yes |
Composition |
Thermoplastic |
UL Compliance |
UL1953 |
Color |
Black |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
RSR-2314
Remke Industries Cable Entries, RSR Series
Product Description
Cord Grip, 3/4in., 0.750-0.875in. Dia
Specifications
Specifications
Hub Size |
3/4 NPT |
Number of Cables |
1 |
Cable Style |
Round |
Angle |
Straight |
Split Frame |
No |
Minimum Cable Diameter (in) |
0.75 " |
Maximum Cable Diameter (in) |
0.875 " |
Minimum Cable Diameter (mm) |
19.05 mm |
Maximum Cable Diameter (mm) |
22.23 mm |
Cable Diameter (in) |
0.75-0.88 " |
Cable Diameter (mm) |
19.05-22.23 mm |
Grip Type |
Bushing Grip with Strain Relief |
Composition |
Metallic |
Hazardous Rated |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
HW1K-2AF11
Product Description
Selector Switch, 2-Pos Maint, 1&1,
Specifications
Specifications
Mounting Size (mm) |
22 mm |
Number of Positions |
2 |
Operator Type |
Key |
Contacts |
1NO, 1NC |
Bezel |
Plastic Round |
Terminal Type |
Fingersafe Screw |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
569050
NVENT ERIFLEX, ERICO Power Distribution Blocks, UD Series
Product Description
Distribution Block, 1-P, 335A, DIN,
Specifications
Specifications
Number of Poles |
1 |
Voltage Rating (AC) |
600 VAC |
Current Rating (AC) |
335 A |
Number of Inputs per Pole |
1 |
Number of Outputs per Pole |
11 |
Line/Load Connection |
Box Lug/Box Lug |
Mounting Type |
DIN Rail/Panel Mount |
Input Wire Range |
400 kcmil-3/0 AWG |
Output Wire Range |
(2) 1-8 AWG, (5) 4-8 AWG, (4) 6-8 AWG |
Includes Cover |
Yes |
Composition |
Thermoplastic |
IP Rating |
IP20 |
Color |
Gray |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved