Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 41-50 of 1741598

Set Ascending Direction
  1. 569050
    569050
    NVENT ERIFLEX, ERICO Power Distribution Blocks, UD Series
    Item Number
    569050
    MFG Item Number
    569050
    Series
    UD
    Product Description
    Distribution Block, 1-P, 335A, DIN,
    Specifications
    Specifications
    Number of Poles 1
    Voltage Rating (AC) 600 VAC
    Current Rating (AC) 335 A
    Number of Inputs per Pole 1
    Number of Outputs per Pole 11
    Line/Load Connection Box Lug/Box Lug
    Mounting Type DIN Rail/Panel Mount
    Input Wire Range 400 kcmil-3/0 AWG
    Output Wire Range (2) 1-8 AWG, (5) 4-8 AWG, (4) 6-8 AWG
    Includes Cover Yes
    Composition Thermoplastic
    IP Rating IP20
    Color Gray
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. 569040
    569040
    NVENT ERIFLEX, ERICO Power Distribution Blocks, UD Series
    Item Number
    569040
    MFG Item Number
    UD-250A
    Series
    UD
    Product Description
    Distribution Block, 1-P, 255A, DIN,
    Specifications
    Specifications
    Number of Poles 1
    Voltage Rating (AC) 600 VAC
    Current Rating (AC) 255 A
    Number of Inputs per Pole 1
    Number of Outputs per Pole 11
    Line/Load Connection Box Lug/Box Lug
    Mounting Type DIN Rail/Panel Mount
    Input Wire Range 250 kcmil-6 AWG
    Output Wire Range (2) 1-8 AWG, (5) 4-8 AWG, (4) 6-8 AWG
    Includes Cover Yes
    Composition Thermoplastic
    IP Rating IP20
    Color Gray
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. KT5AS2-B
    KT5AS2-B
    ABB Miscellaneous
    Item Number
    KT5AS2-B
    MFG Item Number
    KT5AS2-B
    Product Description
    AUX CONTACT T4-T6 2Q 400VAC
    Increase
    Decrease
    Availability
  4. 541064
    541064
    Pilz Safety Switches
    Item Number
    541064
    MFG Item Number
    541064
    Product Description
    PSEN cs3.1 M12/8-1.5m 1switch
    Specifications
    Specifications
    Guard Locking No
    Outputs 2 Semiconductor
    Switch On Distance 8 mm
    Switch Off Distance 20 mm
    Operating Voltage 24 VDC
    Connection Type 8 Pin M12 Connector
    Cable Length 1.5 m
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. KBMM-225D
    KBMM-225D
    KB Electronics Drives, KBMM Series
    Item Number
    KBMM-225D
    MFG Item Number
    9451
    Series
    KBMM
    Product Description
    KB Electronics
    Specifications
    Specifications
    Input Current (AC) 12 A
    Output Armature Voltage (DC) 90 VDC, 180 VDC
    Max HP @ 90 VDC Armature 3 hp
    Input Phase 1
    Output Field Current (DC) 1 A
    Regen No
    Operator Controls Not Available
    Temperature Range (F) 32-113 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. 559600
    559600
    NVENT ERIFLEX, ERICO Insulators, ISO Series
    Item Number
    559600
    MFG Item Number
    559600
    Series
    ISO
    Product Description
    Insulator, 1in.Height, 1/4in.-20x5/16in.
    Specifications
    Specifications
    Face Diameter (in) 0.82 "
    Voltage Rating (AC) 600 V
    Max Wk Load (Tensile) 1,500 lbs
    Max Wk Load (Cantilever) 350 lbs
    Face Diameter (mm) 20.83 mm
    Height (in) 1 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. 45695
    45695
    Icotek Cable Entries, QVT Series
    Item Number
    45695
    MFG Item Number
    45695
    Series
    QVT
    Product Description
    Split Cable Gland, M20x1.5, QVT20,
    Specifications
    Specifications
    Hub Size M20
    Number of Cables 1
    Cable Style Round
    Angle Straight
    Split Frame Yes
    Minimum Cable Diameter (in) 0.117 "
    Maximum Cable Diameter (in) 0.585 "
    Minimum Cable Diameter (mm) 2.97 mm
    Maximum Cable Diameter (mm) 14.86 mm
    Cable Diameter (in) 0.12-0.59 "
    Cable Diameter (mm) 2.97-14.86 mm
    Grip Type Bushing Grip
    Composition Non-Metallic
    IP Rating IP54
    Hazardous Rated No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. HW1B-M1F20-S
    HW1B-M1F20-S
    IDEC Switches, HW Series
    Item Number
    HW1B-M1F20-S
    MFG Item Number
    HW1B-M1F20-S
    Series
    HW
    Product Description
    Pushbutton, Mom, Blu, Flush, 2NO,
    Specifications
    Specifications
    Nominal Mounting Size 22 mm
    Operation Momentary
    Contacts 2NO
    Current (A) 10 A
    Lens/Button Shape Round Flush
    Lens/Button Color Blue
    Bezel Plastic Round
    Full Shroud No
    Terminal Type Fingersafe Screw
    IP Rating IP65
    Depth Behind Panel 1.98 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. APM-AMP-APO
    APM-AMP-APO
    Trumeter Panel Meters & Gauges, APM Series
    Item Number
    APM-AMP-APO
    MFG Item Number
    APM-AMP-APO
    Series
    APM
    Product Description
    AMMETER, POS LCD WITH OUTPUTS
    Specifications
    Specifications
    Max Input Signal 5 A
    Display Digits 4
    Power Supply 12-24 VAC/DC
    Nominal Size 68 mm
    Analog Output 4-20 mA
    Communication None
    Accuracy 1 %
    Operating Temperature 14-140 °F
    IP Rating IP65
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. APM-RATE-APO
    APM-RATE-APO
    Trumeter Panel Meters & Gauges, APM Series
    Item Number
    APM-RATE-APO
    MFG Item Number
    APM-RATE-APO
    Series
    APM
    Product Description
    RATEMETER POS LCD WITH OUTPUTS
    Specifications
    Specifications
    Type (Engineering Units) RPM
    Max Input Signal 36 V
    Display Digits 4
    Power Supply 12-24 VDC
    Nominal Size 72 mm
    Analog Output 4-20 mA
    Communication USB
    Accuracy 0.01 %
    Operating Temperature 14-140 °F