Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 31-40 of 1741570

Set Ascending Direction
  1. SH2B-05
    SH2B-05
    IDEC Relays, RH Series
    Item Number
    SH2B-05
    MFG Item Number
    SH2B-05
    Series
    RH
    Product Description
    Socket, DIN/Surface Mount, 8 Blade,
    Specifications
    Specifications
    Number of Connections 8
    Max Voltage 300 V
    Max Current 10 A
    Mounting Style DIN Rail
    Touch Safe No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. E1015-8306
    E1015-8306
    Cooper Connectors, J Series
    Item Number
    E1015-8306
    MFG Item Number
    E1015-8306
    Series
    J
    Product Description
    CAM-LOK, Male Plug, 600V, 150A, Black,
    Specifications
    Specifications
    Connection Type Plug
    Connection Description Male
    Current Rating 150 A
    Voltage 600 VAC
    Cable Size #8-#4
    Cable Attachment Method Single Set Screw
    Insulator Material Thermoplastic Elastomer (TPE)
    Connector Color Black
    NEMA Rating NEMA 3R
    Interlock Switch No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. E1015-8308
    E1015-8308
    Cooper Connectors, J Series
    Item Number
    E1015-8308
    MFG Item Number
    E1015-8308
    Series
    J
    Product Description
    CAM-LOK, Male Plug, 600V, 150A, Red,
    Specifications
    Specifications
    Connection Type Plug
    Connection Description Male
    Current Rating 150 A
    Voltage 600 VAC
    Cable Size #8-#4
    Cable Attachment Method Single Set Screw
    Insulator Material Thermoplastic Elastomer (TPE)
    Connector Color Red
    NEMA Rating NEMA 3R
    Interlock Switch No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. AF09-30-10-11
    AF09-30-10-11
    ABB Contactors, AF Series
    Item Number
    AF09-30-10-11
    MFG Item Number
    AF09-30-10-11
    Series
    AF
    Product Description
    Contactor, 3-P N/O, 24-60AC/20-60DC,
    Specifications
    Specifications
    Poles 3NO
    Termination Screw
    General Purpose (AC1) 25 A
    UL Motor Switching (AC3) 9 A
    Max HP 115V 1PH 0.75 hp
    Max HP 230/240V 1PH 1.5 hp
    Max HP 230/240V 3PH 2 hp
    Max HP 460/480V 3PH 5 hp
    Max HP 575/600V 3PH 7.5 hp
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. ACS355-03U-08A8-4+J400
    ACS355-03U-08A8-4+J400
    ABB Drives, ACS355 Series
    Item Number
    ACS355-03U-08A8-4+J400
    MFG Item Number
    ACS355-03U-08a8-4+J400
    Series
    ACS355
    Product Description
    Drive, AC, 5HP, 480V, 8.8A, CT, OP
    Specifications
    Specifications
    Input Phase 3
    HP (Constant Torque Rating) 5 hp
    Amps (Constant Torque Rating) 8.8 A
    Closed Loop Optional
    AC Line Regenerative No
    Operator Controls Keypad Included
    IP Rating IP20
    Motor Control-Max Level Open Loop Vector (Sensorless Vector)
    Mounting Panel
    Input Range Voltage (AC) 380-480 VAC
    Max Frequency 600 Hz
    Frame Size R1
    Depth 6.34 "
    Width 2.76 "
    Height 7.95 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. EZ00000001616
    EZ00000001616
    Roxtec Cable Entries, EzEntry Series
    Item Number
    EZ00000001616
    MFG Item Number
    EZ00000001616
    Series
    EzEntry
    Product Description
    EzEntry 16/16
    Specifications
    Specifications
    Nominal Grommet Capacity 16 Small
    Grommets Included Yes
    Cable Capacity (16) 3.5-16.5 mm
    Cut-Out Dimensions (in) 6.3 x 1.575 "
    Cut-Out Dimensions (mm) 160 x 40 mm
    Angle Straight
    Split Frame No
    Frame Material Polyamide
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. TH3361
    TH3361
    GE Safety Switches, TH Series
    Item Number
    TH3361
    MFG Item Number
    TH3361
    Series
    TH
    Product Description
    Safety Switch, 3-P, 30A/600V, N1,
    Specifications
    Specifications
    Switch Type Heavy Duty
    Number of Poles 3
    Voltage 600 V
    Current Rating 30 A
    Fusible Yes
    Neutral Yes
    Composition Metallic
    NEMA Rating NEMA 1
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. 41214
    41214
    Icotek Cable Entries, KT Small Series
    Item Number
    41214
    MFG Item Number
    41214
    Series
    KT Small
    Product Description
    Grommet, Small, Gray, 14-15mm Range,
    Specifications
    Specifications
    Nom. Grommet Dimensions 20 x 20 mm
    Cables per Grommet 1
    Cable Size Round - 14-15 mm
    Split Grommet Yes
    Color Gray
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. 1353702CH
    1353702CH
    Marathon Special Products Power Distribution Blocks, 135 Series
    Item Number
    1353702CH
    MFG Item Number
    1353702CH
    Series
    135
    Product Description
    Splicer Block, 3-P, 950A, Box/Box,
    Specifications
    Specifications
    Number of Poles 3
    Voltage Rating (AC) 600 VAC
    Current Rating (AC) 950 A
    Number of Inputs per Pole 2
    Number of Outputs per Pole 2
    Line/Load Connection Box Lug/Box Lug
    Mounting Type Panel Mount
    Input Wire Range 750 kcmil-1/0 AWG
    Output Wire Range 750 kcmil-1/0 AWG
    Includes Cover Yes
    Composition Thermoplastic
    UL Compliance UL1953
    Color Black
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. RSR-2314
    RSR-2314
    Remke Industries Cable Entries, RSR Series
    Item Number
    RSR-2314
    MFG Item Number
    RSR-2314
    Series
    RSR
    Product Description
    Cord Grip, 3/4in., 0.750-0.875in. Dia
    Specifications
    Specifications
    Hub Size 3/4 NPT
    Number of Cables 1
    Cable Style Round
    Angle Straight
    Split Frame No
    Minimum Cable Diameter (in) 0.75 "
    Maximum Cable Diameter (in) 0.875 "
    Minimum Cable Diameter (mm) 19.05 mm
    Maximum Cable Diameter (mm) 22.23 mm
    Cable Diameter (in) 0.75-0.88 "
    Cable Diameter (mm) 19.05-22.23 mm
    Grip Type Bushing Grip with Strain Relief
    Composition Metallic
    Hazardous Rated Yes