The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Item Number
1SAP507100R0001
MFG Item Number
1SAP507100R0001
Product Description
CP607 Control Panel 7in. TFT touch
Specifications
Specifications
Touch Screen
Yes
USB Ports
(1) USB 2.0
Ethernet Ports
10/100 Mbit
Serial Ports
(1) RS-232/RS-485/RS-422
PCMCIA
No
Wireless LAN
No
Screen Resolution
800 x 480
Brightness (cd/m2)
200
Tactile Pushbuttons
No
Video Output Port
No
Outdoor Viewable
No
Mounting
Panel
Bezel
Black Plastic
Form Factor
PANELVIEW
Voltage (DC)
24 VDC
Max Power Consumption
7.2 W
Operating System
LINUX
User Memory
256 MB
Expandable Memory Option
Proprietary Flash
Operating Temperature
32-122 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
1SAP535100R0001
MFG Item Number
1SAP535100R0001
Product Description
CP635 CLR TOUCH 7in. CP600 HMI PNL
Specifications
Specifications
Touch Screen
Yes
USB Ports
(2) USB 2.0
Ethernet Ports
(2) RJ-45
Serial Ports
(1) RS-232/RS-422/RS-485
PCMCIA
No
Screen Resolution
800 x 480
Touch Region Resolution
16 x 9
Brightness (cd/m2)
300
Tactile Pushbuttons
No
Video Output Port
No
Outdoor Viewable
No
Mounting
Panel
Bezel
Aluminum (Unpainted)
Form Factor
PANELVIEW
Voltage (DC)
24 VDC
Operating System
Windows CE
User Memory
128 MB
Operating Temperature
32-122 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
1SAP510100R0001
MFG Item Number
1SAP510100R0001
Product Description
CP610 Control Panel 10.1in. TFT touch
Specifications
Specifications
Touch Screen
Yes
USB Ports
(1) USB 2.0
Ethernet Ports
10/100 Mbit
Serial Ports
(1) RS-232/RS-485/RS-422
PCMCIA
No
Wireless LAN
No
Screen Resolution
1024 x 600
Brightness (cd/m2)
200
Tactile Pushbuttons
No
Video Output Port
No
Outdoor Viewable
No
Mounting
Panel
Bezel
Black Plastic
Form Factor
PANELVIEW
Voltage (DC)
24 VDC
Max Power Consumption
9.12 W
Operating System
LINUX
User Memory
512 MB
Expandable Memory Option
Proprietary Flash
Operating Temperature
32-122 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
1SAP551100R0001
MFG Item Number
1SAP551100R0001-ABBG
Product Description
CP651 CLR TOUCH 10.4in. CP600 HMI PNL
Specifications
Specifications
Touch Screen
Yes
USB Ports
(2) USB 2.0
Ethernet Ports
(2) RJ-45
Serial Ports
(1) RS-232/RS-422/RS-485
PCMCIA
No
Screen Resolution
800 x 600
Touch Region Resolution
4 x 3
Brightness (cd/m2)
300
Tactile Pushbuttons
No
Video Output Port
No
Outdoor Viewable
No
Mounting
Panel
Bezel
Aluminum (Unpainted)
Form Factor
PANELVIEW
Voltage (DC)
24 VDC
Operating System
Windows CE
User Memory
256 MB
Operating Temperature
32-122 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
1SAP576200R0001
MFG Item Number
1SAP576200R0001
Product Description
CP676-WEB CLR TOUCH 15in. CP600 HMI
Specifications
Specifications
Touch Screen
Yes
USB Ports
(2) USB 2.0
Ethernet Ports
(2) RJ-45
Serial Ports
(1) RS-232/RS-422/RS-485
PCMCIA
No
Screen Resolution
1024 x 768
Touch Region Resolution
4 x 3
Brightness (cd/m2)
300
Tactile Pushbuttons
No
Video Output Port
No
Outdoor Viewable
No
Mounting
Panel
Bezel
Aluminum (Unpainted)
Form Factor
PANELVIEW
Voltage (DC)
24 VDC
Operating System
Windows CE
User Memory
256 MB
Operating Temperature
32-122 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
1SAP576100R0001
MFG Item Number
1SAP576100R0001
Product Description
CP676 CLR TOUCH 15in. CP600 HMI PNL
Specifications
Specifications
Touch Screen
Yes
USB Ports
(2) USB 2.0
Ethernet Ports
(2) RJ-45
Serial Ports
(1) RS-232/RS-422/RS-485
PCMCIA
No
Screen Resolution
1024 x 768
Touch Region Resolution
4 x 3
Brightness (cd/m2)
300
Tactile Pushbuttons
No
Video Output Port
No
Outdoor Viewable
No
Mounting
Panel
Bezel
Aluminum (Unpainted)
Form Factor
PANELVIEW
Voltage (DC)
24 VDC
Operating System
Windows CE
User Memory
256 MB
Operating Temperature
32-122 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
1SAP504100R0001
MFG Item Number
1SAP504100R0001
Product Description
CP604 Control Panel 4.3in. TFT touch
Specifications
Specifications
Touch Screen
Yes
USB Ports
(1) USB 2.0
Ethernet Ports
10/100 Mbit
Serial Ports
(1) RS-232/RS-485/RS-422
PCMCIA
No
Wireless LAN
No
Screen Resolution
480 x 272
Brightness (cd/m2)
150
Tactile Pushbuttons
No
Video Output Port
No
Outdoor Viewable
No
Mounting
Panel
Bezel
Black Plastic
Form Factor
PANELVIEW
Voltage (DC)
24 VDC
Max Power Consumption
6 W
Operating System
LINUX
User Memory
256 MB
Expandable Memory Option
Proprietary Flash
Drivers
Ethernet
Operating Temperature
32-122 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
1SAP530100R0001
MFG Item Number
1SAP530100R0001
Product Description
CP630 CLR Touch 5.7in. CP600 HMI Panel
Specifications
Specifications
Touch Screen
Yes
USB Ports
(2) USB 2.0
Ethernet Ports
(2) RJ-45
Serial Ports
(1) RS-232/RS-422/RS-485
PCMCIA
No
Screen Resolution
320 x 240
Touch Region Resolution
4 x 3
Brightness (cd/m2)
200
Tactile Pushbuttons
No
Video Output Port
No
Outdoor Viewable
No
Mounting
Panel
Bezel
Aluminum (Unpainted)
Form Factor
PANELVIEW
Voltage (DC)
24 VDC
Operating System
Windows CE
User Memory
128 MB
Operating Temperature
32-122 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Human Machine Interface
Manufacturer
ABB
Product Series
CP600
Shopping Options
Automation & Control Automation & Control is a broad category of electrical components that are among the most important parts of modern automation environments and are appropriate for any industry.
Automation control systems can range from a few panel-mounted controllers and contactors to large distributed control systems with thousands of inputs and outputs. Controllers receive data or prompts from sensors to compare measured variables and conditions, and initiate control elements down the line to start or stop motors, open or close valves, and much more.
Modern automation control systems capitalize on complex HMI (human machine interface) equipment and advanced industrial networking techniques to deliver commands and information in real time. New solid state relays transmit commands instantly, and PLCs (programmable logic controllers) actuate huge networks of interdependent equipment in precise order and timing. As a result, many processes benefit from improved efficiency.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved