The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
C4OAC
Crydom I/O Modules, C4 Series
Product Description
OUTPUT MODULE, 24VDC IN, 120VAC OUT
Specifications
Specifications
Number of Circuits
1
Color
Black
Input Voltage
4-32 VDC
Input Current
22 mA
Output Voltage
120 VAC
Max Output Current
3 A
Mounting Style
PC Board
Availability
Order by 5:00 PM ET and your package will ship the same day.
C4OACA
Crydom I/O Modules, C4 Series
Product Description
OUTPUT MODULE, 24VDC IN, 240VAC OUT
Specifications
Specifications
Number of Circuits
1
Color
Black
Input Voltage
4-32 VDC
Input Current
22 mA
Output Voltage
240 VAC
Max Output Current
3 A
Mounting Style
PC Board
Availability
Order by 5:00 PM ET and your package will ship the same day.
C4IAC
Crydom I/O Modules, C4 Series
Product Description
INPUT MODULE, 120VAC IN, 24VDC OUT
Specifications
Specifications
Number of Circuits
1
Color
Yellow
Input Voltage
90-140 VAC
Input Current
14 mA
Output Voltage
30 VDC
Max Output Current
50 mA
Mounting Style
PC Board
Availability
Order by 5:00 PM ET and your package will ship the same day.
C4IACA
Crydom I/O Modules, C4 Series
Product Description
INPUT MODULE, 240VAC IN, 24VDC OUT
Specifications
Specifications
Number of Circuits
1
Color
Yellow
Input Voltage
140-280 VAC
Input Current
5 mA
Output Voltage
30 VDC
Max Output Current
50 mA
Mounting Style
PC Board
Availability
Order by 5:00 PM ET and your package will ship the same day.
C4IDCB
Crydom I/O Modules, C4 Series
Product Description
INPUT MODULE, 12VDC IN, 24VDC OUT
Specifications
Specifications
Number of Circuits
1
Color
White
Input Voltage
4-16 VDC
Input Current
40 mA
Output Voltage
30 VDC
Max Output Current
50 mA
Mounting Style
PC Board
Availability
Order by 5:00 PM ET and your package will ship the same day.
C4IDCG
Crydom I/O Modules, C4 Series
Product Description
INPUT MODULE, 48VDC IN, 24VDC OUT
Specifications
Specifications
Number of Circuits
1
Color
White
Input Voltage
35-60 VDC
Input Current
10 mA
Output Voltage
30 VDC
Max Output Current
50 mA
Mounting Style
PC Board
Availability
Order by 5:00 PM ET and your package will ship the same day.
C4IDCK
Crydom I/O Modules, C4 Series
Product Description
INPUT MODULE, 12VDC IN, 24VDC OUT
Specifications
Specifications
Number of Circuits
1
Color
White
Input Voltage
2,516 VDC
Input Current
60 mA
Output Voltage
30 VDC
Max Output Current
50 mA
Mounting Style
PC Board
Availability
Order by 5:00 PM ET and your package will ship the same day.
C4OACAR
Crydom I/O Modules, C4 Series
Product Description
I/O MODULES SINGLE CHANNEL
Specifications
Specifications
Number of Circuits
1
Color
Black
Input Voltage
4-32 VDC
Input Current
22 mA
Output Voltage
240 VAC
Max Output Current
3 A
Mounting Style
PC Board
Availability
Order by 5:00 PM ET and your package will ship the same day.
C4OACR
Crydom I/O Modules, C4 Series
Product Description
I/O MODULES SINGLE CHANNEL
Specifications
Specifications
Number of Circuits
1
Color
Black
Input Voltage
4-32 VDC
Input Current
22 mA
Output Voltage
120 VAC
Max Output Current
3 A
Mounting Style
PC Board
Availability
Order by 5:00 PM ET and your package will ship the same day.
C4ODC
Crydom I/O Modules, C4 Series
Product Description
OUTPUT MODULE, 24VDC IN, 48VDC OUT
Specifications
Specifications
Number of Circuits
1
Color
Red
Input Voltage
4-32 VDC
Input Current
16 mA
Output Voltage
5-48 VDC
Max Output Current
3 A
Mounting Style
PC Board
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
I/O Modules
Manufacturer
Crydom
Product Series
C4
Shopping Options
Automation & Control Automation & Control is a broad category of electrical components that are among the most important parts of modern automation environments and are appropriate for any industry.
Automation control systems can range from a few panel-mounted controllers and contactors to large distributed control systems with thousands of inputs and outputs. Controllers receive data or prompts from sensors to compare measured variables and conditions, and initiate control elements down the line to start or stop motors, open or close valves, and much more.
Modern automation control systems capitalize on complex HMI (human machine interface) equipment and advanced industrial networking techniques to deliver commands and information in real time. New solid state relays transmit commands instantly, and PLCs (programmable logic controllers) actuate huge networks of interdependent equipment in precise order and timing. As a result, many processes benefit from improved efficiency.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved