Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

8 Items

Set Ascending Direction
  1. FEN20-4DIP-4DXP
    FEN20-4DIP-4DXP
    Turck I/O Modules, FEN20 Series
    Item Number
    FEN20-4DIP-4DXP
    MFG Item Number
    6931090
    Series
    FEN20
    Product Description
    Multiprotocol block I/O modules; 4
    Specifications
    Specifications
    Connection Type Screw Terminal
    Ambient Temperature -40-158 °F
    IP Rating IP20
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. FEN20-16DXP
    FEN20-16DXP
    Turck I/O Modules, FEN20 Series
    Item Number
    FEN20-16DXP
    MFG Item Number
    6931089
    Series
    FEN20
    Product Description
    Ethernet I/O Station; 16
    Specifications
    Specifications
    Connection Type Screw Terminal
    Ambient Temperature -40-158 °F
    IP Rating IP20
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. FEN20-4IOL-DIN
    FEN20-4IOL-DIN
    Turck I/O Modules, FEN20 Series
    Item Number
    FEN20-4IOL-DIN
    MFG Item Number
    FEN20-4IOL-DIN
    Series
    FEN20
    Product Description
    Compact IP20 Multiprotocol I/O
    Specifications
    Specifications
    Connection Type Screw Terminal
    IP Rating IP20
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. FEN20-4DIN-4DXN-DIN
    FEN20-4DIN-4DXN-DIN
    Turck I/O Modules, FEN20 Series
    Item Number
    FEN20-4DIN-4DXN-DIN
    MFG Item Number
    6814128
    Series
    FEN20
    Product Description
    Compact IP20 Multiprotocol Ethernet
    Specifications
    Specifications
    Connection Type Screw Terminal
    Ambient Temperature -40-158 °F
    IP Rating IP20
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. FEN20-4DIN-4DXN
    FEN20-4DIN-4DXN
    Turck I/O Modules, FEN20 Series
    Item Number
    FEN20-4DIN-4DXN
    MFG Item Number
    6814129
    Series
    FEN20
    Product Description
    Compact IP20 Multiprotocol Ethernet
    Specifications
    Specifications
    Connection Type Screw Terminal
    Ambient Temperature -40-158 °F
    IP Rating IP20
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. FEN20-4DIP-4DXP-DIN
    FEN20-4DIP-4DXP-DIN
    Turck I/O Modules, FEN20 Series
    Item Number
    FEN20-4DIP-4DXP-DIN
    MFG Item Number
    6931092
    Series
    FEN20
    Product Description
    Compact IP20 Multiprotocol Ethernet
    Specifications
    Specifications
    Connection Type Screw Terminal
    Ambient Temperature -40-158 °F
    IP Rating IP20
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. FEN20-EN1
    FEN20-EN1
    Turck I/O Modules, FEN20 Series
    Item Number
    FEN20-EN1
    MFG Item Number
    6931305
    Series
    FEN20
    Product Description
    Compact IP20 multiprotocol Ethernet
    Specifications
    Specifications
    Signal Type Digital Input
    Connection Type Screw Terminal
    Ambient Temperature -40-158 °F
    IP Rating IP20
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. FEN20-EN1-DIN
    FEN20-EN1-DIN
    Turck I/O Modules, FEN20 Series
    Item Number
    FEN20-EN1-DIN
    MFG Item Number
    6931320
    Series
    FEN20
    Product Description
    Compact IP20 multiprotocol Ethernet
    Specifications
    Specifications
    Signal Type Digital Input
    Connection Type Screw Terminal
    Ambient Temperature -40-158 °F
    IP Rating IP20
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
per page

Automation & Control

Automation & Control is a broad category of electrical components that are among the most important parts of modern automation environments and are appropriate for any industry.

Automation control systems can range from a few panel-mounted controllers and contactors to large distributed control systems with thousands of inputs and outputs. Controllers receive data or prompts from sensors to compare measured variables and conditions, and initiate control elements down the line to start or stop motors, open or close valves, and much more.

Modern automation control systems capitalize on complex HMI (human machine interface) equipment and advanced industrial networking techniques to deliver commands and information in real time. New solid state relays transmit commands instantly, and PLCs (programmable logic controllers) actuate huge networks of interdependent equipment in precise order and timing. As a result, many processes benefit from improved efficiency.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved