Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 3495

Set Ascending Direction
  1. 8910DPA42V02
    8910DPA42V02
    Square D Contactors
    Item Number
    8910DPA42V02
    MFG Item Number
    155213
    Product Description
    Definite Purpose Contactor Type DPA,
    Specifications
    Specifications
    Nominal Coil Voltage 120 VAC
    Coil Voltage 120 VAC
    Inductive Current Rating 40 A
    Poles 2 NO
    DIN Mounting Yes
    Max HP 120V 1PH 3 hp
    Max HP 230/240V 1PH 7.5 hp
    Locked Rotor 240/277V 240 A
    Locked Rotor 480V 200 A
    Locked Rotor 600V 160 A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. DP40C3P-F/B/CE
    DP40C3P-F/B/CE
    ABB Contactors, DP Series
    Item Number
    DP40C3P-F/B/CE
    MFG Item Number
    DP40C3P-F/B/CE
    Series
    DP
    Product Description
    CONTACTOR
    Specifications
    Specifications
    Nominal Coil Voltage 24 VAC
    Coil Voltage 24 VAC
    Inductive Current Rating 40 A
    Poles 3 NO
    Frame Size 40
    Shunt No
    Enclosure Open
    DIN Mounting No
    Max HP 120V 1PH 3 hp
    Max HP 230/240V 1PH 7.5 hp
    Max HP 200/208V 3PH 10 hp
    Max HP 230/240V 3PH 10 hp
    Max HP 460/480V 3PH 20 hp
    Max HP 575/600V 3PH 25 hp
    Inductive Load 120V 40 A
    Inductive Load 200/208V 40 A
    Inductive Load 230/240V 40 A
    Inductive Load 460/480V 40 A
    Inductive Load 575/600V 40 A
    Resistive Rating 50 A
    Locked Rotor 240/277V 240 A
    Locked Rotor 480V 200 A
    Locked Rotor 600V 160 A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. 17415
    17415
    JARD by MARS Contactors
    Item Number
    17415
    MFG Item Number
    17415
    Product Description
    JARD W/LUGS 40A 1 1/2P 24V
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. DP30C2P-2
    DP30C2P-2
    ABB Contactors, DP Series
    Item Number
    DP30C2P-2
    MFG Item Number
    DP30C2P-2
    Series
    DP
    Product Description
    Contactor, 2-P N/O, 240VAC, 30A,
    Specifications
    Specifications
    Coil Voltage 208-240 VAC
    Inductive Current Rating 30 A
    Poles 2 NO
    Frame Size 30
    Shunt No
    Enclosure Open
    DIN Mounting No
    Max HP 120V 1PH 2 hp
    Max HP 230/240V 1PH 3 hp
    Inductive Load 120V 30 A
    Inductive Load 200/208V 30 A
    Inductive Load 230/240V 30 A
    Inductive Load 460/480V 30 A
    Inductive Load 575/600V 30 A
    Resistive Rating 40 A
    Locked Rotor 240/277V 150 A
    Locked Rotor 480V 125 A
    Locked Rotor 600V 100 A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. 8910DPA43V09
    8910DPA43V09
    Square D Contactors
    Item Number
    8910DPA43V09
    MFG Item Number
    155707
    Product Description
    Definite Purpose Contactor Type DPA,
    Specifications
    Specifications
    Nominal Coil Voltage 208 VAC
    Coil Voltage 208-240 VAC
    Inductive Current Rating 40 A
    Poles 3 NO
    DIN Mounting Yes
    Max HP 120V 1PH 3 hp
    Max HP 230/240V 1PH 7.5 hp
    Max HP 230/240V 3PH 10 hp
    Max HP 460/480V 3PH 20 hp
    Max HP 575/600V 3PH 25 hp
    Locked Rotor 240/277V 240 A
    Locked Rotor 480V 200 A
    Locked Rotor 600V 160 A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. C25DRD330A
    C25DRD330A
    Cutler Hammer, Div of Eaton Contactors, C25 Series
    Item Number
    C25DRD330A
    MFG Item Number
    C25DRD330A
    Series
    C25
    Product Description
    OPEN N-R 3P 30A DP CONT W/DIN RAIL
    Specifications
    Specifications
    Nominal Coil Voltage 120 VAC
    Coil Voltage 110-120 VAC
    Inductive Current Rating 30 A
    Poles 3 NO
    Frame Size D
    Shunt No
    Enclosure Open
    DIN Mounting Yes
    Max HP 120V 1PH 2 hp
    Max HP 230/240V 1PH 5 hp
    Max HP 230/240V 3PH 10 hp
    Max HP 460/480V 3PH 15 hp
    Max HP 575/600V 3PH 15 hp
    Inductive Load 120V 30 A
    Inductive Load 200/208V 30 A
    Inductive Load 230/240V 30 A
    Inductive Load 460/480V 30 A
    Inductive Load 575/600V 30 A
    Resistive Rating 40 A
    Locked Rotor 120V 180 A
    Locked Rotor 240/277V 180 A
    Locked Rotor 480V 150 A
    Locked Rotor 600V 120 A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. C25BNB225A
    C25BNB225A
    Cutler Hammer, Div of Eaton Contactors, C25 Series
    Item Number
    C25BNB225A
    MFG Item Number
    C25BNB225A
    Series
    C25
    Product Description
    DP Contactor, 2-P N/O, 110-120VAC
    Specifications
    Specifications
    Nominal Coil Voltage 120 VAC
    Coil Voltage 110-120 VAC
    Inductive Current Rating 25 A
    Poles 2 NO
    Enclosure Open
    DIN Mounting No
    Max HP 120V 1PH 2 hp
    Max HP 230/240V 1PH 3 hp
    Resistive Rating 35 A
    Locked Rotor 240/277V 150 A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. 91321
    91321
    MARS Contactors, 910 Series
    Item Number
    91321
    MFG Item Number
    91321
    Series
    910
    Product Description
    DP Contactor, 2-P N/O, 24VAC Coil
    Specifications
    Specifications
    Nominal Coil Voltage 24 VAC
    Coil Voltage 24 VAC
    Inductive Current Rating 30 A
    Poles 2 NO
    Termination Screw
    Shunt No
    Enclosure Open
    DIN Mounting Yes
    Resistive Rating 40 A
    Locked Rotor 240/277V 180 A
    Locked Rotor 480V 150 A
    Locked Rotor 600V 120 A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. 61447
    61447
    MARS Contactors
    Item Number
    61447
    MFG Item Number
    61447
    Product Description
    Contactor, 3-P, 40A, 208-240VAC Coil
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. C25DNF340A
    C25DNF340A
    Cutler Hammer, Div of Eaton Contactors, C25 Series
    Item Number
    C25DNF340A
    MFG Item Number
    C25DNF340A
    Series
    C25
    Product Description
    DP Contactor, 3-P N/O, 120VAC Coil
    Specifications
    Specifications
    Nominal Coil Voltage 120 VAC
    Coil Voltage 110-120 VAC
    Inductive Current Rating 40 A
    Poles 3 NO
    Frame Size D
    Shunt No
    Enclosure Open
    DIN Mounting No
    Max HP 120V 1PH 3 hp
    Max HP 230/240V 1PH 7.5 hp
    Max HP 230/240V 3PH 10 hp
    Max HP 460/480V 3PH 20 hp
    Max HP 575/600V 3PH 20 hp
    Inductive Load 120V 40 A
    Inductive Load 200/208V 40 A
    Inductive Load 230/240V 40 A
    Inductive Load 460/480V 40 A
    Inductive Load 575/600V 40 A
    Resistive Rating 50 A
    Locked Rotor 120V 240 A
    Locked Rotor 240/277V 240 A
    Locked Rotor 480V 200 A
    Locked Rotor 600V 160 A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
Page
per page

Contactors

A contactor is an electrically controlled switch used for switching an electrical power circuit. They are used to control electric motors, lighting, heating, and other electrical loads.

Basic contactors have three components: the contacts, which carry current and include power contacts, auxiliary contacts, and contact springs; the electromagnet, which provides the force to close the contacts; and the enclosure, which houses the mechanism.

Contactors come in many forms with different capacities and features. Typically, they are used to switch a circuit with a much larger power level than the control circuit - a 24-volt contactor controlling a 220-volt motor switch, for example. They cover a huge range of breaking currents and can switch circuits up to several kilovolts.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved