-
8910DPA42V02Square D ContactorsItem Number8910DPA42V02MFG Item Number155213Product DescriptionDefinite Purpose Contactor Type DPA,Specifications
Specifications Nominal Coil Voltage 120 VAC Coil Voltage 120 VAC Inductive Current Rating 40 A Poles 2 NO DIN Mounting Yes Max HP 120V 1PH 3 hp Max HP 230/240V 1PH 7.5 hp Locked Rotor 240/277V 240 A Locked Rotor 480V 200 A Locked Rotor 600V 160 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
DP40C3P-F/B/CEABB Contactors, DP SeriesItem NumberDP40C3P-F/B/CEMFG Item NumberDP40C3P-F/B/CESeriesDPProduct DescriptionCONTACTORSpecifications
Specifications Nominal Coil Voltage 24 VAC Coil Voltage 24 VAC Inductive Current Rating 40 A Poles 3 NO Frame Size 40 Shunt No Enclosure Open DIN Mounting No Max HP 120V 1PH 3 hp Max HP 230/240V 1PH 7.5 hp Max HP 200/208V 3PH 10 hp Max HP 230/240V 3PH 10 hp Max HP 460/480V 3PH 20 hp Max HP 575/600V 3PH 25 hp Inductive Load 120V 40 A Inductive Load 200/208V 40 A Inductive Load 230/240V 40 A Inductive Load 460/480V 40 A Inductive Load 575/600V 40 A Resistive Rating 50 A Locked Rotor 240/277V 240 A Locked Rotor 480V 200 A Locked Rotor 600V 160 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
17415JARD by MARS ContactorsItem Number17415MFG Item Number17415Product DescriptionJARD W/LUGS 40A 1 1/2P 24VAvailabilityOrder by 5:00 PM ET and your package will ship the same day.
-
DP30C2P-2ABB Contactors, DP SeriesItem NumberDP30C2P-2MFG Item NumberDP30C2P-2SeriesDPProduct DescriptionContactor, 2-P N/O, 240VAC, 30A,Specifications
Specifications Coil Voltage 208-240 VAC Inductive Current Rating 30 A Poles 2 NO Frame Size 30 Shunt No Enclosure Open DIN Mounting No Max HP 120V 1PH 2 hp Max HP 230/240V 1PH 3 hp Inductive Load 120V 30 A Inductive Load 200/208V 30 A Inductive Load 230/240V 30 A Inductive Load 460/480V 30 A Inductive Load 575/600V 30 A Resistive Rating 40 A Locked Rotor 240/277V 150 A Locked Rotor 480V 125 A Locked Rotor 600V 100 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
8910DPA43V09Square D ContactorsItem Number8910DPA43V09MFG Item Number155707Product DescriptionDefinite Purpose Contactor Type DPA,Specifications
Specifications Nominal Coil Voltage 208 VAC Coil Voltage 208-240 VAC Inductive Current Rating 40 A Poles 3 NO DIN Mounting Yes Max HP 120V 1PH 3 hp Max HP 230/240V 1PH 7.5 hp Max HP 230/240V 3PH 10 hp Max HP 460/480V 3PH 20 hp Max HP 575/600V 3PH 25 hp Locked Rotor 240/277V 240 A Locked Rotor 480V 200 A Locked Rotor 600V 160 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
C25DRD330ACutler Hammer, Div of Eaton Contactors, C25 SeriesItem NumberC25DRD330AMFG Item NumberC25DRD330ASeriesC25Product DescriptionOPEN N-R 3P 30A DP CONT W/DIN RAILSpecifications
Specifications Nominal Coil Voltage 120 VAC Coil Voltage 110-120 VAC Inductive Current Rating 30 A Poles 3 NO Frame Size D Shunt No Enclosure Open DIN Mounting Yes Max HP 120V 1PH 2 hp Max HP 230/240V 1PH 5 hp Max HP 230/240V 3PH 10 hp Max HP 460/480V 3PH 15 hp Max HP 575/600V 3PH 15 hp Inductive Load 120V 30 A Inductive Load 200/208V 30 A Inductive Load 230/240V 30 A Inductive Load 460/480V 30 A Inductive Load 575/600V 30 A Resistive Rating 40 A Locked Rotor 120V 180 A Locked Rotor 240/277V 180 A Locked Rotor 480V 150 A Locked Rotor 600V 120 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
C25BNB225ACutler Hammer, Div of Eaton Contactors, C25 SeriesItem NumberC25BNB225AMFG Item NumberC25BNB225ASeriesC25Product DescriptionDP Contactor, 2-P N/O, 110-120VACSpecifications
Specifications Nominal Coil Voltage 120 VAC Coil Voltage 110-120 VAC Inductive Current Rating 25 A Poles 2 NO Enclosure Open DIN Mounting No Max HP 120V 1PH 2 hp Max HP 230/240V 1PH 3 hp Resistive Rating 35 A Locked Rotor 240/277V 150 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
91321MARS Contactors, 910 SeriesItem Number91321MFG Item Number91321Series910Product DescriptionDP Contactor, 2-P N/O, 24VAC CoilSpecifications
Specifications Nominal Coil Voltage 24 VAC Coil Voltage 24 VAC Inductive Current Rating 30 A Poles 2 NO Termination Screw Shunt No Enclosure Open DIN Mounting Yes Resistive Rating 40 A Locked Rotor 240/277V 180 A Locked Rotor 480V 150 A Locked Rotor 600V 120 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
C25DNF340ACutler Hammer, Div of Eaton Contactors, C25 SeriesItem NumberC25DNF340AMFG Item NumberC25DNF340ASeriesC25Product DescriptionDP Contactor, 3-P N/O, 120VAC CoilSpecifications
Specifications Nominal Coil Voltage 120 VAC Coil Voltage 110-120 VAC Inductive Current Rating 40 A Poles 3 NO Frame Size D Shunt No Enclosure Open DIN Mounting No Max HP 120V 1PH 3 hp Max HP 230/240V 1PH 7.5 hp Max HP 230/240V 3PH 10 hp Max HP 460/480V 3PH 20 hp Max HP 575/600V 3PH 20 hp Inductive Load 120V 40 A Inductive Load 200/208V 40 A Inductive Load 230/240V 40 A Inductive Load 460/480V 40 A Inductive Load 575/600V 40 A Resistive Rating 50 A Locked Rotor 120V 240 A Locked Rotor 240/277V 240 A Locked Rotor 480V 200 A Locked Rotor 600V 160 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
DP60C3P-1ABB Contactors, DP SeriesItem NumberDP60C3P-1MFG Item NumberDP60C3P-1SeriesDPProduct DescriptionContactor, 3-P N/O, 120VAC, 60ASpecifications
Specifications Nominal Coil Voltage 120 VAC Coil Voltage 120 VAC Inductive Current Rating 60 A Poles 3 NO Frame Size 60 Shunt No Enclosure Open DIN Mounting No Max HP 120V 1PH 2 hp Max HP 230/240V 1PH 10 hp Max HP 200/208V 3PH 25 hp Max HP 230/240V 3PH 25 hp Max HP 460/480V 3PH 30 hp Max HP 575/600V 3PH 30 hp Inductive Load 120V 60 A Inductive Load 200/208V 60 A Inductive Load 230/240V 60 A Inductive Load 460/480V 60 A Inductive Load 575/600V 60 A Resistive Rating 75 A Locked Rotor 240/277V 360 A Locked Rotor 480V 300 A Locked Rotor 600V 240 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day.