Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 22

Set Ascending Direction
  1. A110W-30-01E-84
    A110W-30-01E-84
    ABB Contactors, A Series
    Item Number
    A110W-30-01E-84
    MFG Item Number
    A110W-30-01E-84
    Series
    A
    Product Description
    Welding Isolation Contactor, 3-P N/O
    Specifications
    Specifications
    Nominal Coil Voltage 120 VAC
    Coil Voltage 110-120 VAC
    Poles 3NO
    Current Rating 140 A
    Making Capacity 1,320 A
    Breaking Capacity 880 A
    Withstand Current (RMS) 2,500 A
    Termination Screw
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. A110W-30-11-80
    A110W-30-11-80
    ABB Contactors, A Series
    Item Number
    A110W-30-11-80
    MFG Item Number
    A110W-30-11-80
    Series
    A
    Product Description
    CONTACTOR
    Specifications
    Specifications
    Nominal Coil Voltage 240 VAC
    Coil Voltage 230-240 VAC
    Poles 3NO
    Current Rating 140 A
    Making Capacity 1,320 A
    Breaking Capacity 880 A
    Withstand Current (RMS) 2,500 A
    Termination Screw
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. A110W-30-11E-84
    A110W-30-11E-84
    ABB Contactors, A Series
    Item Number
    A110W-30-11E-84
    MFG Item Number
    A110W-30-11E-84
    Series
    A
    Product Description
    CONTACTOR WELDING ISOLATION, 120V
    Specifications
    Specifications
    Nominal Coil Voltage 120 VAC
    Coil Voltage 110-120 VAC
    Poles 3NO
    Current Rating 140 A
    Making Capacity 1,320 A
    Breaking Capacity 880 A
    Withstand Current (RMS) 2,500 A
    Termination Screw
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. A145W-20-01E-84
    A145W-20-01E-84
    ABB Contactors, A Series
    Item Number
    A145W-20-01E-84
    MFG Item Number
    A145W-20-01E-84
    Series
    A
    Product Description
    CONTACTOR
    Specifications
    Specifications
    Nominal Coil Voltage 120 VAC
    Coil Voltage 110-120 VAC
    Poles 2NO
    Current Rating 200 A
    Making Capacity 1,740 A
    Breaking Capacity 1,160 A
    Withstand Current (RMS) 2,700 A
    Termination Screw
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. A145W-20-11-84
    A145W-20-11-84
    ABB Contactors, A Series
    Item Number
    A145W-20-11-84
    MFG Item Number
    A145W-20-11-84
    Series
    A
    Product Description
    CONTACTOR, 2-P N/O, WELDING ISOLATION
    Specifications
    Specifications
    Nominal Coil Voltage 120 VAC
    Coil Voltage 110-120 VAC
    Poles 2NO
    Current Rating 200 A
    Making Capacity 1,740 A
    Breaking Capacity 1,160 A
    Withstand Current (RMS) 2,700 A
    Termination Screw
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
Page
per page

Contactors

A contactor is an electrically controlled switch used for switching an electrical power circuit. They are used to control electric motors, lighting, heating, and other electrical loads.

Basic contactors have three components: the contacts, which carry current and include power contacts, auxiliary contacts, and contact springs; the electromagnet, which provides the force to close the contacts; and the enclosure, which houses the mechanism.

Contactors come in many forms with different capacities and features. Typically, they are used to switch a circuit with a much larger power level than the control circuit - a 24-volt contactor controlling a 220-volt motor switch, for example. They cover a huge range of breaking currents and can switch circuits up to several kilovolts.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved