-
AF265N5R-3022-12ABB Contactors, AF SeriesItem NumberAF265N5R-3022-12MFG Item NumberAF265N5R-3022-12SeriesAFProduct DescriptionN.REV SZ5 48-130VAC/DC 2/2Specifications
Specifications Coil Voltage 48-130 VAC/VDC Poles 3NO Termination Screw Max HP 230/240V 3PH 100 hp Max HP 460/480V 3PH 200 hp Max HP 575/600V 3PH 200 hp NEMA Continuous Current (I) 270 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
AF265N5R-3022-13ABB Contactors, AF SeriesItem NumberAF265N5R-3022-13MFG Item NumberAF265N5R-3022-13SeriesAFProduct DescriptionContactor, N.REV, SZ5, 100-250VAC/DCSpecifications
Specifications Coil Voltage 100-250 VAC/VDC Poles 3NO Termination Screw Max HP 230/240V 3PH 100 hp Max HP 460/480V 3PH 200 hp Max HP 575/600V 3PH 200 hp NEMA Continuous Current (I) 270 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
AF26N1R-3022-13ABB Contactors, AF SeriesItem NumberAF26N1R-3022-13MFG Item NumberAF26N1R-3022-13SeriesAFProduct DescriptionN.REV SZ1 100-250VAC/DC 2/2Specifications
Specifications Coil Voltage 100-250 VAC/VDC Poles 3NO Termination Screw Max HP 230/240V 3PH 7.5 hp Max HP 460/480V 3PH 10 hp Max HP 575/600V 3PH 10 hp NEMA Continuous Current (I) 27 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
AF40N2R-3022-12ABB Contactors, AF SeriesItem NumberAF40N2R-3022-12MFG Item NumberAF40N2R-3022-12SeriesAFProduct DescriptionN.REV SZ2 48-130VAC/DC 2/2Specifications
Specifications Coil Voltage 48-130 VAC/VDC Poles 3NO Termination Screw Max HP 230/240V 3PH 15 hp Max HP 460/480V 3PH 25 hp Max HP 575/600V 3PH 25 hp NEMA Continuous Current (I) 45 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
AF460N6R-11-70ABB Contactors, AF SeriesItem NumberAF460N6R-11-70MFG Item NumberAF460N6R-11-70SeriesAFProduct DescriptionContactorSpecifications
Specifications Coil Voltage 100-250 VAC/VDC Poles 3NO Termination Box Lug Max HP 230/240V 3PH 200 hp Max HP 460/480V 3PH 400 hp Max HP 575/600V 3PH 400 hp NEMA Continuous Current (I) 540 A Availability -
AF80N3R-3022-13ABB Contactors, AF SeriesItem NumberAF80N3R-3022-13MFG Item NumberAF80N3R-3022-13SeriesAFProduct DescriptionN.REV SZ3 100-250VAC/DC 2/2Specifications
Specifications Coil Voltage 100-250 VAC/VDC Poles 3NO Termination Screw Max HP 230/240V 3PH 30 hp Max HP 460/480V 3PH 50 hp Max HP 575/600V 3PH 50 hp NEMA Continuous Current (I) 90 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
CN55AN3ABCutler Hammer, Div of Eaton Contactors, FREEDOM SeriesItem NumberCN55AN3ABMFG Item NumberCN55AN3ABSeriesFreedomProduct DescriptionCONTACTORSpecifications
Specifications Nominal Coil Voltage 120 VAC Coil Voltage 120 VAC Poles 3NO Termination Box Lug Max HP 115V 1PH 0.33 hp Max HP 230/240V 1PH 1 hp Max HP 200/208V 3PH 1.5 hp Max HP 230/240V 3PH 1.5 hp Max HP 460/480V 3PH 2 hp Max HP 575/600V 3PH 2 hp NEMA Continuous Current (I) 9 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
CN55AN3BBCutler Hammer, Div of Eaton Contactors, FREEDOM SeriesItem NumberCN55AN3BBMFG Item NumberCN55AN3BBSeriesFreedomProduct DescriptionCONTACTORSpecifications
Specifications Nominal Coil Voltage 240 VAC Coil Voltage 240 VAC Poles 3NO Termination Box Lug Max HP 115V 1PH 0.33 hp Max HP 230/240V 1PH 1 hp Max HP 200/208V 3PH 1.5 hp Max HP 230/240V 3PH 1.5 hp Max HP 460/480V 3PH 2 hp Max HP 575/600V 3PH 2 hp NEMA Continuous Current (I) 9 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
CN55AN3CBCutler Hammer, Div of Eaton Contactors, FREEDOM SeriesItem NumberCN55AN3CBMFG Item NumberCN55AN3CBSeriesFreedomProduct DescriptionCONTACTORSpecifications
Specifications Nominal Coil Voltage 480 VAC Coil Voltage 480 VAC Poles 3NO Termination Box Lug Max HP 115V 1PH 0.33 hp Max HP 230/240V 1PH 1 hp Max HP 200/208V 3PH 1.5 hp Max HP 230/240V 3PH 1.5 hp Max HP 460/480V 3PH 2 hp Max HP 575/600V 3PH 2 hp NEMA Continuous Current (I) 9 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
CN55AN3EBCutler Hammer, Div of Eaton Contactors, FREEDOM SeriesItem NumberCN55AN3EBMFG Item NumberCN55AN3EBSeriesFreedomProduct DescriptionCONTACTORSpecifications
Specifications Nominal Coil Voltage 208 VAC Coil Voltage 208 VAC Poles 3NO Termination Box Lug Max HP 115V 1PH 0.33 hp Max HP 230/240V 1PH 1 hp Max HP 200/208V 3PH 1.5 hp Max HP 230/240V 3PH 1.5 hp Max HP 460/480V 3PH 2 hp Max HP 575/600V 3PH 2 hp NEMA Continuous Current (I) 9 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day.