The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
366C400Q30PX
ATC-Automatic Timing & Control Counters, 366C Series
MFG Item Number
366C-400-Q-30-PX
Product Description
COUNTER
Specifications
Specifications
Nominal Supply Voltage
120 VAC
Supply Voltage
120 VAC
Maximum Count
99,990
Mounting
Surface Mount
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
C342-0462
Product Description
COUNT TOTALIZER, 8 DIGIT LCD 12-24
Specifications
Specifications
Supply Voltage
12-24 VDC
Backlight
No
Communications
None
Count Mode
Unidirectional
Count Speed
7,500 Hz
Reset Lockout
Yes
Memory
Nonvolatile RAM
Mounting
Panel Mount
IP Rating
IP65
Operating Temp Range (C)
-10-50 °C
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
Counter&Timer, 1/16 DIN, 4-Digit,
Specifications
Specifications
Voltage
100-240 VAC
Presets
1
Termination
Terminal Block
Mounting
Panel Mount
IP Rating
IP65
Availability
Order by 5:00 PM ET and your package will ship the same day.
C48CS103
Red Lion Counters, C48CS Series
Product Description
COUNTER
Specifications
Specifications
Number of Presets
1
Batch Counting
Yes
Backlight
Yes
Count Speed (Hz)
50,000 Hz
Input Type
Sinking (NPN)/Sourcing (PNP)
Scale Calibrator
0.00001-9.99999 Multiplier
Communications
None
Lockout
No
Memory
Nonvolatile RAM
Mounting
DIN - 1/16
Termination
Screw Terminals
NEMA Rating
NEMA 4X
IP Rating
IP65
Temp Range (C)
0-50 °C
Availability
Order by 5:00 PM ET and your package will ship the same day.
CX312A6
Eagle Signal Counters, CX300 Preset Timer Series
Series
CX300 Preset Timer
Product Description
Electronic Timer/Counter, 120VAC,
Specifications
Specifications
Nominal Voltage
120 VAC
Voltage
120 VAC
Presets
1
Outputs
(2) Relay
Termination
Screw Terminals
Mounting
Panel Mount
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
Counter&Timer, 1/16 DIN, 6 Digit,
Specifications
Specifications
Presets
1
Termination
Terminal Block
Mounting
Panel Mount
IP Rating
IP65
Availability
Order by 5:00 PM ET and your package will ship the same day.
A103-001
Veeder Root Counters, A103 Series
Product Description
Totalizing Counter, Add/Subtract
Specifications
Specifications
Nominal Supply Voltage
Lithium Battery
Supply Voltage
Lithium Battery
Backlight
Yes
Communications
None
Count Mode
Bidirectional
Scale Calibrator
0.0001-99.9999 Multiplier
Reset Lockout
Yes
NEMA Rating
NEMA 4X
Memory
Battery Maintained
Mounting
Panel Mount
Termination
Screw Terminals
IP Rating
IP65
Operating Temp Range (C)
0-55 °C
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
0779086-201
Product Description
Counter, 115VAC, Panel Mount,
Specifications
Specifications
Nominal Supply Voltage
120 VAC
Supply Voltage
115 VAC
Color
White Text on Black Background
Mounting
Panel Mount
Count Speed (CPM)
600 Cpm
Reset
Non-Reset
Continuous Operation
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
MCJR2S00
Dynapar Counters, MAXJR COUNT 2 Series
Product Description
MAXJR COUNT 2; 115/230 VAC
Specifications
Specifications
Number of Presets
2
Batch Counting
No
Backlight
Yes
Input Type
Sinking (NPN)/Sourcing (PNP)/Contact Closure/Magnetic
Output Type
(2) Solid State
Scale Calibrator
0.0001-9.9999 Multiplier
Communications
None
Lockout
Yes
Memory
Nonvolatile RAM
Mounting
DIN - 1/8
NEMA Rating
NEMA 4
Temp Range (C)
0-50 °C
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
3602-053TC
Product Description
3602 999999 YDS 3:1 TC
Specifications
Specifications
Torque
2.5 oz-in
Count Speed (CPM)
3,000 Cpm
Reset
Lever
Mounting
Surface Mount
Color
White Text on Black Background
Availability
Order by 5:00 PM ET and your package will ship the same day.
Counters Electronic and electromechanical counters are used to keep track of a total number of events or to present an output at a predetermined number of events.
Electronic and electromechanical counters accept inputs and increment the counter each time a pulse is received. Using sensors, switches, encoders and relays, counters can keep track of a wide variety of events including the product of individual components in a manufacturing process, or the length of wire pulled through a spool.
There are two primary types of counters. Totalizing counters receive inputs to register the total number of pulses and display that number in a numerical value, and predetermining counters count to a preset number and give an output.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved