The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
OT40F3C
ABB Disconnect Switches, SWITCHLINE Series
Product Description
Double Throw Switch, 3-P, 40A, N/F,
Specifications
Specifications
Poles
3
Enclosed
No
Current Rating
40 A
Voltage AC
600 VAC
Operator Type
Pistol - Black
UL Class
UL508
Max HP 230/240V 3PH
10 hp
Max HP 460/480V 3PH
20 hp
Max HP 600V 3PH
25 hp
Max HP 120V 1P
2 hp
Max HP 240V 1P
5 hp
Availability
Order by 5:00 PM ET and your package will ship the same day.
OT25F3C
ABB Disconnect Switches, SWITCHLINE Series
Product Description
Double Throw Switch, 3-P, 25A, N/F,
Specifications
Specifications
Poles
3
Enclosed
No
Current Rating
25 A
Voltage AC
600 VAC
Operator Type
Pistol - Black
UL Class
UL508
Max HP 230/240V 3PH
7.5 hp
Max HP 460/480V 3PH
15 hp
Max HP 600V 3PH
20 hp
Max HP 120V 1P
1.5 hp
Max HP 240V 1P
3 hp
Availability
Order by 5:00 PM ET and your package will ship the same day.
OT100F3C
ABB Disconnect Switches, SWITCHLINE Series
Product Description
Double Throw Switch, 3-P, 100A, N/F,
Specifications
Specifications
Poles
3
Enclosed
No
Current Rating
100 A
Voltage AC
600 VAC
Operator Type
Pistol - Black
UL Class
UL98
Max HP 230/240V 3PH
30 hp
Max HP 460/480V 3PH
50 hp
Max HP 600V 3PH
50 hp
Max HP 120V 1P
5 hp
Max HP 240V 1P
15 hp
Availability
Order by 5:00 PM ET and your package will ship the same day.
OT200U03C
ABB Disconnect Switches, SWITCHLINE Series
MFG Item Number
OT200U03C
Product Description
Transfer Switch, 3-P, 200A/600V,
Specifications
Specifications
Poles
3
Enclosed
No
Current Rating
200 A
Voltage AC
600 VAC
Operator Type
Pistol - Black
Mounting
Panel
UL Class
UL98
Max HP 230/240V 3PH
75 hp
Max HP 460/480V 3PH
150 hp
Max HP 600V 3PH
200 hp
Availability
Order by 5:00 PM ET and your package will ship the same day.
OT30F3C
ABB Disconnect Switches, SWITCHLINE Series
Product Description
3P 30A UL98 MANUAL XFER SW
Specifications
Specifications
Poles
3
Enclosed
No
Current Rating
30 A
Voltage AC
600 VAC
Operator Type
Pistol - Black
UL Class
UL98
Max HP 230/240V 3PH
10 hp
Max HP 460/480V 3PH
20 hp
Max HP 600V 3PH
30 hp
Max HP 120V 1P
2 hp
Max HP 240V 1P
5 hp
Availability
Order by 5:00 PM ET and your package will ship the same day.
OT400U03C
ABB Disconnect Switches, SWITCHLINE Series
MFG Item Number
OT400U03C
Product Description
Double Throw Switch, 3-P, 400A, N/F,
Specifications
Specifications
Poles
3
Enclosed
No
Current Rating
400 A
Voltage AC
600 VAC
Operator Type
Pistol - Black
Mounting
Panel
UL Class
UL98
Max HP 230/240V 3PH
75 hp
Max HP 460/480V 3PH
150 hp
Max HP 600V 3PH
200 hp
Availability
Order by 5:00 PM ET and your package will ship the same day.
OT60F3C
ABB Disconnect Switches, SWITCHLINE Series
Product Description
Double Throw Switch, 3-P, 60A, N/F,
Specifications
Specifications
Poles
3
Enclosed
No
Current Rating
60 A
Voltage AC
600 VAC
Operator Type
Pistol - Black
UL Class
UL98
Max HP 230/240V 3PH
20 hp
Max HP 460/480V 3PH
40 hp
Max HP 600V 3PH
40 hp
Max HP 120V 1P
3 hp
Max HP 240V 1P
7.5 hp
Availability
Order by 5:00 PM ET and your package will ship the same day.
OT63F3C
ABB Disconnect Switches, SWITCHLINE Series
Product Description
Double Throw Switch, 3-P, 60A, N/F,
Specifications
Specifications
Poles
3
Enclosed
No
Current Rating
60 A
Voltage AC
600 VAC
Operator Type
Pistol - Black
UL Class
UL508
Max HP 230/240V 3PH
15 hp
Max HP 460/480V 3PH
30 hp
Max HP 600V 3PH
30 hp
Max HP 120V 1P
2 hp
Max HP 240V 1P
7.5 hp
Availability
Order by 5:00 PM ET and your package will ship the same day.
OT125F3C
ABB Disconnect Switches, SWITCHLINE Series
Product Description
Transfer Switch
Specifications
Specifications
Poles
3
Enclosed
No
Current Rating
125 A
Voltage AC
600 VAC
Operator Type
Pistol - Black
UL Class
UL98
Max HP 230/240V 3PH
40 hp
Max HP 460/480V 3PH
75 hp
Max HP 600V 3PH
100 hp
Max HP 120V 1P
7.5 hp
Max HP 240V 1P
20 hp
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
OETL-NF600A-FC
MFG Item Number
OETL-NF600A-FC
Product Description
Disconnect Switch, 3-P, 600A/600V,
Specifications
Specifications
Poles
3
Enclosed
No
Current Rating
600 A
Voltage AC
600 VAC
Operator Type
Flange
Mounting
Panel
UL Class
UL98
Max HP 230/240V 3PH
400 hp
Max HP 460/480V 3PH
200 hp
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Double Throw Switches
Shopping Options
Disconnect Switches Disconnect switches also called safety switches or simply disconnects, are used to ensure an electrical circuit is completely cut off from its power source for service or maintenance.
They are not usually intended for normal control of the circuit, and thus typically open or close only after the current has been interrupted by another device. Some applications use disconnects as fault protection for heavy machinery. Disconnect switches also often have lockout-tagout provisions, to prevent inadvertent or unauthorized operation.
As a primary safety disconnect device, disconnect switches are an NEC requirement in industrial and manufacturing facilities established by the National Fire Protection Association (NFPA).
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved