-
DM-320P-LB-22FC-D-VNNNNS1-NN0Pepperl Fuchs Human Machine InterfaceItem NumberDM-320P-LB-22FC-D-VNNNNS1-NN0MFG Item Number70124565-100066Product DescriptionDirect Monitor Panel 22 inSpecifications
Specifications Touch Screen Yes Screen Resolution 1920 x 1080 Brightness (cd/m2) 300 Tactile Pushbuttons No Mounting Panel Bezel Black Plastic Voltage (DC) 24 VDC NEMA Rating NEMA 4X Operating Temperature -4-131 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
TS1071I-U126Fuji Human Machine Interface, Technoshot SeriesItem NumberTS1071I-U126MFG Item NumberTS1071i-U126SeriesTechnoshotProduct DescriptionTS Series, 7in. WVGA TFT, 64K C,Specifications
Specifications Touch Screen Yes USB Ports (2) USB 2.0 Ethernet Ports (1) 10/100 Base T Serial Ports (1) RS-232, (1) RS-232/RS-422/RS-485 PCMCIA No Screen Resolution 800 x 480 Touch Region Resolution Analog Tactile Pushbuttons No Video Output Port No Outdoor Viewable No Mounting Panel Bezel Black Plastic Form Factor Standard Voltage (DC) 24 VDC Max Power Consumption 16 W Operating System Dedicated OS User Memory 10.5 MB Expandable Memory Option USB Disk Operating Temperature 32-122 °F -
XV-102-D6-57TVRC-10Cutler Hammer, Div of Eaton Human Machine Interface, XV-100 SeriesItem NumberXV-102-D6-57TVRC-10MFG Item NumberXV-102-D6-57TVRC-10SeriesXV-100Product DescriptionXV 5.7in. TFT Resistive Touch, PlasticSpecifications
Specifications Touch Screen Yes USB Ports (1) USB 2.0 Ethernet Ports (1) 10/100 Base T Serial Ports (1) RS-232/RS-485 PCMCIA No Wireless LAN No Screen Resolution 640 x 480 Brightness (cd/m2) 250 Tactile Pushbuttons No Video Output Port No Outdoor Viewable No Mounting Panel Bezel Gray Plastic Voltage (DC) 24 VDC Max Power Consumption 10 W Operating System Windows CE User Memory 64 MB Expandable Memory Option SD Card NEMA Rating NEMA 4X Operating Temperature 32-122 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
G10C0000Red Lion Human Machine Interface, Graphite SeriesItem NumberG10C0000MFG Item NumberG10C0000SeriesGraphiteProduct Description10in., INDOOR, 24VSpecifications
Specifications Touch Screen Yes USB Ports (1) USB 1.1, (2) USB 2.0 Ethernet Ports (1) 10/100 Base T Serial Ports (2) RS-232, (1) RS422/485 PCMCIA No Screen Resolution 640 x 480 Brightness (cd/m2) 450 Tactile Pushbuttons No Video Output Port No Outdoor Viewable No Mounting Panel Bezel Black Plastic Form Factor Standard Voltage (DC) 24 VDC Max Power Consumption 17 W Operating System Dedicated OS User Memory 256 MB Expandable Memory Option SD Card NEMA Rating NEMA 4X IP Rating IP66 Operating Temperature -4-140 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
88970566Crouzet Human Machine Interface, Performance SeriesItem Number88970566MFG Item Number88970566SeriesPerformanceProduct DescriptionCTP107-E - KIT PERFORMANCE M3 XD26RSpecifications
Specifications Touch Screen Yes USB Ports (1) USB 2.0 Ethernet Ports (1) 10/100 Base T Serial Ports (1) RS-232/RS-485 Screen Resolution 800 x 480 Brightness (cd/m2) 400 Tactile Pushbuttons No Video Output Port No Mounting Panel Bezel Black Plastic Form Factor Standard Voltage (DC) 24 VDC Max Power Consumption 10.8 W Operating System Dedicated OS User Memory 128 MB NEMA Rating NEMA 4 Operating Temperature 32-122 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
HG1X-252IDEC Human Machine Interface, HG4G SeriesItem NumberHG1X-252MFG Item NumberHG1X-252SeriesHG4GProduct DescriptionHG1X 2-LINE CHARACTER DISPLAYSpecifications
Specifications Touch Screen No Communications Serial USB Ports None Ethernet Ports None Serial Ports (2) RS-232 PCMCIA No Screen Resolution 2 Lines x 16 Characters Tactile Pushbuttons Yes Video Output Port No Outdoor Viewable No Mounting Panel Bezel Gray Plastic Form Factor Standard Voltage (DC) 5 VDC Operating System Dedicated OS User Memory 24 KB Expandable Memory Option None IP Rating IP65 Operating Temperature 32-131 °F -
G306MS00Red Lion Human Machine Interface, G3 SeriesItem NumberG306MS00MFG Item NumberG306MS00SeriesG3Product Description6in. MONO TOUCH OUTDOORSpecifications
Specifications Touch Screen Yes USB Ports (1) USB 1.1 Ethernet Ports (1) 10/100 Base T Serial Ports (2) RS-232, (1) RS422/485 PCMCIA No Screen Resolution 320 x 240 Brightness (cd/m2) 165 Tactile Pushbuttons Yes Video Output Port No Outdoor Viewable Yes Mounting Panel Bezel Black Plastic Form Factor Standard Voltage (DC) 24 VDC Max Power Consumption 7.5 W Operating System Dedicated OS User Memory 4 MB Expandable Memory Option Compact Flash NEMA Rating NEMA 4X IP Rating IP66 Operating Temperature 32-122 -
V9100ICDFuji Human Machine Interface, Monitouch V9 SeriesItem NumberV9100ICDMFG Item NumberV9100iCDSeriesMonitouch V9Product DescriptionV9 Lite, 10.4in. VGA TFT, 16.7M C,Specifications
Specifications Touch Screen Yes USB Ports (1) USB 2.0 Ethernet Ports (1) 10/100 Base T Serial Ports (2) RS-232/RS-422/RS-485 PCMCIA No Screen Resolution 640 x 480 Touch Region Resolution Analog Tactile Pushbuttons Yes Video Output Port No Outdoor Viewable No Mounting Panel Bezel Silver Plastic Form Factor Standard Voltage (DC) 24 VDC Max Power Consumption 17 W Operating System Dedicated OS User Memory 64 MB Operating Temperature 32-122 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
CR10000700000210Red Lion Human Machine Interface, CR1000 SeriesItem NumberCR10000700000210MFG Item NumberCR10000700000210SeriesCR1000Product Description7in. Widescreen HMI with 2 Serial, 1Specifications
Specifications Touch Screen Yes USB Ports None Ethernet Ports (1) 10/100 Base T Serial Ports (1) RS-232, (1) RS-232/RS-422/RS-485 PCMCIA No Wireless LAN No Screen Resolution 800 x 480 Touch Region Resolution Analog Brightness (cd/m2) 430 Tactile Pushbuttons No Video Output Port No Mounting Panel Bezel Gray Plastic Voltage (DC) 24 VDC Max Power Consumption 6.2 W Operating System Crimson 3.1 User Memory 512 MB Expandable Memory Option SD Card NEMA Rating NEMA 4X IP Rating IP66 Operating Temperature 14-122 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
HG4G-CJT22MF-BIDEC Human Machine Interface, HG4G SeriesItem NumberHG4G-CJT22MF-BMFG Item NumberHG4G-CJT22MF-BSeriesHG4GProduct DescriptionOperator Interface Touchscreen 12.1Specifications
Specifications Touch Screen Yes USB Ports (1) USB A, (1) USB Mini B Ethernet Ports (1) 10/100 Base T Serial Ports (2) RS-232/RS-485/RS-422 PCMCIA No Screen Resolution 800 x 600 Brightness (cd/m2) 550 Tactile Pushbuttons No Video Output Port No Outdoor Viewable No Mounting Panel Voltage (DC) 24 VDC Max Power Consumption 27 W User Memory 12 MB NEMA Rating NEMA 4X Operating Temperature 0-122 °F