-
750-1415Wago I/O Modules, 750 SeriesItem Number750-1415MFG Item Number7501415Series750Product Description8DISpecifications
Specifications Number of Circuits 8 Color Gray Input Voltage 4-32 VDC Input Current 1.6-4.6 mA Output Voltage 5 VDC Max Output Current 6 mA Mounting Style DIN Rail AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
WRC4-IA5SWestern Reserve Controls I/O Modules, WRC4 SeriesItem NumberWRC4-IA5SMFG Item NumberG4-IAC5SeriesWRC4Product DescriptionIAC5, AC Input, 120V, 5V Logic, w/LEDSpecifications
Specifications Number of Circuits 1 Color Yellow Input Voltage 90-140 VAC Input Current 10 mA Output Voltage 5 VDC Mounting Style PC Board AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
750-1400Wago I/O Modules, 750 SeriesItem Number750-1400MFG Item Number7501400Series750Product Description16DISpecifications
Specifications Number of Circuits 16 Color Gray Input Voltage 4-32 VDC Input Current 0.6-2.4 mA Output Voltage 5 VDC Max Output Current 25 mA Mounting Style DIN Rail AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
750-460Wago I/O Modules, 750 SeriesItem Number750-460MFG Item Number51212431Series750Product Description4-channel analog input; For Pt100/Specifications
Specifications Number of Circuits 4 Color Gray Output Voltage 5 VDC Max Output Current 65 mA Mounting Style DIN Rail AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
750-459Wago I/O Modules, 750 SeriesItem Number750-459MFG Item Number51186317Series750Product Description4-channel analog input; 0 - 10 VDCSpecifications
Specifications Number of Circuits 4 Color Gray Input Voltage 0-10 VDC Output Voltage 5 VDC Max Output Current 65 mA Mounting Style DIN Rail AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
753-459Wago I/O Modules, 753 SeriesItem Number753-459MFG Item Number51197391Series753Product Description4-channel analog input; 0 ... 10 VDCSpecifications
Specifications Number of Circuits 4 Color Gray Input Voltage 0-10 VDC Output Voltage 5 VDC Max Output Current 65 mA Mounting Style DIN Rail AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
750-456Wago I/O Modules, 750 SeriesItem Number750-456MFG Item Number51186889Series750Product Description2AISpecifications
Specifications Number of Circuits 2 Color Gray Input Voltage -10-10 VDC Output Voltage 5 VDC Max Output Current 80 mA Mounting Style DIN Rail AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
750-402Wago I/O Modules, 750 SeriesItem Number750-402MFG Item Number51180773Series750Product Description4-channel digital input; 24 VDC; 3Specifications
Specifications Number of Circuits 4 Color Gray Input Voltage 4-32 VDC Input Current 4.5 mA Output Voltage 5 VDC Max Output Current 7.5 mA Mounting Style DIN Rail AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
750-400Wago I/O Modules, 750 SeriesItem Number750-400MFG Item Number51182805Series750Product Description2DISpecifications
Specifications Number of Circuits 2 Color Gray Input Voltage 4-32 VDC Input Current 4.5 mA Output Voltage 5 VDC Max Output Current 3.7 mA Mounting Style DIN Rail AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
1781-IA5QWestern Reserve Controls I/O Modules, QUADS SeriesItem Number1781-IA5QMFG Item NumberIAC5QSeriesQUADSProduct DescriptionIAC5Q, Ac Input, 4-Channel, 90-140V, 5VSpecifications
Specifications Number of Circuits 4 Color Yellow Input Voltage 90-140 VAC/VDC Input Current 10 mA Output Voltage 5 VDC Mounting Style PC Board AvailabilityOrder by 5:00 PM ET and your package will ship the same day.