The store will not work correctly when cookies are disabled.
-
750-513
Wago I/O Modules, 750 Series
Product Description
2-channel digital output; AC 250 V;
Specifications
Specifications
Number of Circuits |
2 |
Color |
Gray |
Input Voltage |
24 VDC |
Output Voltage |
240 VAC |
Max Output Current |
2 A |
Mounting Style |
DIN Rail |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
750-517
Wago I/O Modules, 750 Series
Specifications
Specifications
Number of Circuits |
2 |
Color |
Gray |
Input Voltage |
24 VDC |
Output Voltage |
240 VAC |
Max Output Current |
1 A |
Mounting Style |
DIN Rail |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
750-502
Wago I/O Modules, 750 Series
Product Description
2-channel digital output; 24 VDC;
Specifications
Specifications
Number of Circuits |
2 |
Color |
Gray |
Input Voltage |
24 VDC |
Output Voltage |
24 VDC |
Max Output Current |
0.5 A |
Mounting Style |
DIN Rail |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
750-536
Wago I/O Modules, 750 Series
Product Description
8-channel digital output; 24 VDC;
Specifications
Specifications
Number of Circuits |
8 |
Color |
Gray |
Input Voltage |
24 VDC |
Output Voltage |
24 VDC |
Max Output Current |
0.5 A |
Mounting Style |
DIN Rail |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
M-ODC5
Crydom I/O Modules, M Series
Product Description
I/O MODULE-MINI
Specifications
Specifications
Number of Circuits |
1 |
Color |
Red |
Input Voltage |
5 VDC |
Input Current |
18 mA |
Output Voltage |
5-48 VDC |
Max Output Current |
3 A |
Mounting Style |
PC Board |
-
WRC4-OB5S
Western Reserve Controls I/O Modules, WRC4 Series
Product Description
ODC5, DC Output, 60V, 5V Logic, w/LED
Specifications
Specifications
Number of Circuits |
1 |
Color |
Red |
Input Voltage |
2.5-7.5 VDC |
Input Current |
1 mA |
Output Voltage |
3-60 VAC |
Mounting Style |
PC Board |
-
OAC5Q
Opto 22 I/O Modules, G1 Series
Product Description
Quad Pak 4-channel AC Output 12-280
Specifications
Specifications
Color |
Black |
Input Current |
12 mA |
Mounting Style |
Mounting Board |
-
750-504
Wago I/O Modules, 750 Series
Product Description
4-channel digital output; 24 VDC;
Specifications
Specifications
Number of Circuits |
4 |
Color |
Gray |
Input Voltage |
24 VDC |
Output Voltage |
24 VDC |
Max Output Current |
0.5 A |
Mounting Style |
DIN Rail |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
C4OAC
Crydom I/O Modules, C4 Series
Product Description
OUTPUT MODULE, 24VDC IN, 120VAC OUT
Specifications
Specifications
Number of Circuits |
1 |
Color |
Black |
Input Voltage |
4-32 VDC |
Input Current |
22 mA |
Output Voltage |
120 VAC |
Max Output Current |
3 A |
Mounting Style |
PC Board |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
C4OACA
Crydom I/O Modules, C4 Series
Product Description
OUTPUT MODULE, 24VDC IN, 240VAC OUT
Specifications
Specifications
Number of Circuits |
1 |
Color |
Black |
Input Voltage |
4-32 VDC |
Input Current |
22 mA |
Output Voltage |
240 VAC |
Max Output Current |
3 A |
Mounting Style |
PC Board |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved