The store will not work correctly when cookies are disabled.
-
EO1804PPAS
Carlo Gavazzi Photoelectric Sensors, EO Series
MFG Item Number
EO1804PPAS
Product Description
PHOTO, DIFFUSE M18 400MM PNP
Specifications
Specifications
Beam Type |
Infrared |
Max Range |
0.39-15.74 " |
Connection Type |
Cable |
Output Type |
PNP |
Max Load Current |
0.02 A |
Composition |
Metallic |
Environmental Rating |
IP67 |
Can Sense Shiny Surfaces |
No |
Switching Frequency |
120 Hz |
Scan Type |
Energetic Diffuse Reflection |
-
Item Number
PA18CAD04NAWS
MFG Item Number
PA18CAD04NAWS
Product Description
PROX SWITCH
Specifications
Specifications
Power Type |
DC |
Beam Type |
Red LED |
Max Range |
0-15.75 " |
Operating Voltage Range |
10-30 VDC |
Connection Type |
Cable |
Operating Mode |
Light On |
Output Type |
NPN |
Max Load Current |
0.1 A |
Composition |
Non-Metallic |
Switching Frequency |
500 Hz |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
PA18CLD01TO
Carlo Gavazzi Photoelectric Sensors, CLD Series
MFG Item Number
PA18CLD01TO
Product Description
PHOTO DR PL M18 SCR NO, CAB
Specifications
Specifications
Power Type |
AC |
Beam Type |
Infrared |
Max Range |
3.94 " |
Operating Voltage Range |
20-250 VAC |
Connection Type |
Cable |
Operating Mode |
Light On |
Output Type |
NO SCR |
Max Load Current |
0.5 A |
Composition |
Non-Metallic |
Environmental Rating |
IP67 |
Switching Frequency |
20 Hz |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
EO1804PPAS-1
Product Description
Prox, Photo, 18mm, 400mm Range, DC,
Specifications
Specifications
Beam Type |
Infrared |
Max Range |
0.39-15.74 " |
Connection Type |
Standard Plug |
Output Type |
PNP |
Max Load Current |
0.02 A |
Composition |
Metallic |
Environmental Rating |
IP67 |
Can Sense Shiny Surfaces |
No |
Switching Frequency |
120 Hz |
Scan Type |
Energetic Diffuse Reflection |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
PD112CNB25BP
Product Description
PHOTO BR PL 2.5M DC NPN+PNP CAB
Specifications
Specifications
Power Type |
DC |
Beam Type |
Infrared |
Max Range |
98.42 " |
Operating Voltage Range |
10-30 VDC |
Connection Type |
Cable |
Operating Mode |
Light On |
Output Type |
PNP/NPN |
Max Load Current |
0.2 A |
Composition |
Non-Metallic |
Environmental Rating |
IP67 |
Can Sense Shiny Surfaces |
No |
Switching Frequency |
250 Hz |
Scan Type |
Background Suppression |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
PH18CNB20NASA
MFG Item Number
PH18CNB20NASA
Product Description
PHOTO SQ BGS PL M18 NPN NO+NC, CAB
Specifications
Specifications
Power Type |
DC |
Beam Type |
Red LED |
Max Range |
0.31-7.87 " |
Operating Voltage Range |
10-30 VDC |
Connection Type |
Cable |
Operating Mode |
Light On |
Output Type |
NPN |
Max Load Current |
0.1 A |
Composition |
Non-Metallic |
Switching Frequency |
500 Hz |
Scan Type |
Background Suppression |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
PD30CNB15NPM5RT
MFG Item Number
PD30CNB15NPM5RT
Product Description
SENSOR, PHOTO BRR 150MM NPN NO/NC
Specifications
Specifications
Power Type |
DC |
Beam Type |
Red LED |
Max Range |
5905.51 " |
Operating Voltage Range |
10~30 VDC |
Connection Type |
Plug |
Operating Mode |
Light On |
Output Type |
NPN |
Composition |
Non-Metallic |
Environmental Rating |
IP67 |
Switching Frequency |
1,000 Hz |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
PD30CNB15NPRT
MFG Item Number
PD30CNB15NPRT
Product Description
SENSOR, PHOTO BRR 150MM NPN NO/NC
Specifications
Specifications
Power Type |
DC |
Beam Type |
Red LED |
Max Range |
5905.51 " |
Operating Voltage Range |
10~30 VDC |
Connection Type |
Cable |
Operating Mode |
Light On |
Output Type |
NPN |
Composition |
Non-Metallic |
Environmental Rating |
IP67 |
Switching Frequency |
1,000 Hz |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
PD30CNB15PPM5RT
MFG Item Number
PD30CNB15PPM5RT
Product Description
SENSOR, PHOTO BRR 150MM PNP NO/NC
Specifications
Specifications
Power Type |
DC |
Beam Type |
Red LED |
Max Range |
5905.51 " |
Operating Voltage Range |
10~30 VDC |
Connection Type |
Plug |
Operating Mode |
Light On |
Output Type |
PNP |
Composition |
Non-Metallic |
Environmental Rating |
IP67 |
Switching Frequency |
1,000 Hz |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
PD30CNB15PPRT
MFG Item Number
PD30CNB15PPRT
Product Description
SENSOR, PHOTO BRR 150MM PNP NO/NC
Specifications
Specifications
Power Type |
DC |
Beam Type |
Red LED |
Max Range |
5905.51 " |
Operating Voltage Range |
10~30 VDC |
Connection Type |
Cable |
Operating Mode |
Light On |
Output Type |
PNP |
Composition |
Non-Metallic |
Environmental Rating |
IP67 |
Switching Frequency |
1,000 Hz |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Manufacturer
Carlo Gavazzi
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved