The store will not work correctly when cookies are disabled.
-
1451E-6504
Cutler Hammer, Div of Eaton Photoelectric Sensors, ENHANCED 50 Series
MFG Item Number
1451E-6504
Product Description
Retroreflective Sensor, 16Ft Range,
Specifications
Specifications
Beam Type |
Visible Red |
Max Range |
16 ' |
Connection Type |
5 Pin Mini |
Max Load Current |
3 A |
Composition |
Non-Metallic |
Environmental Rating |
IP67 |
Polarization Filter |
Yes |
Can Sense Shiny Surfaces |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
PRK18B.T2/PX-M12
Specifications
Specifications
Power Type |
DC |
Beam Type |
Visible Red |
Max Range |
15.74 ' |
Operating Voltage Range |
10-30 VDC |
Connection Type |
4 Pin M12 Connector |
Operating Mode |
Dark On |
Output Type |
PNP |
Max Load Current |
0.1 A |
Composition |
Metallic |
Switching Frequency |
1,500 Hz |
Sense Transparent Media |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
RLG28-55/40A/73C/136
Product Description
Photoelectric (Automation), 210597
Specifications
Specifications
Power Type |
DC |
Beam Type |
Visible Red |
Max Range |
18.37 ' |
Operating Voltage Range |
12-30 VDC |
Connection Type |
4 Pin M12 Connector |
Max Load Current |
0.1 A |
Composition |
Non-Metallic |
Environmental Rating |
IP67 |
Switching Frequency |
230 Hz |
Polarization Filter |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
50116858
Leuze Photoelectric Sensors, PRK 318B Series
Product Description
PRK318B/4P, Polarized
Specifications
Specifications
Power Type |
DC |
Beam Type |
Visible Red |
Max Range |
19.68 ' |
Operating Voltage Range |
10-30 VDC |
Connection Type |
Cable |
Output Type |
PNP |
Max Load Current |
0.1 A |
Composition |
Non-Metallic |
Environmental Rating |
IP67 |
Switching Frequency |
500 Hz |
Polarization Filter |
Yes |
-
Product Description
PRK18B.T2/4P-M12
Specifications
Specifications
Power Type |
DC |
Beam Type |
Visible Red |
Max Range |
15.74 ' |
Operating Voltage Range |
10-30 VDC |
Connection Type |
4 Pin M12 Connector |
Output Type |
PNP |
Max Load Current |
0.1 A |
Composition |
Metallic |
Switching Frequency |
1,500 Hz |
Sense Transparent Media |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
1451E-6514
Cutler Hammer, Div of Eaton Photoelectric Sensors, ENHANCED 50 Series
MFG Item Number
1451E-6514
Product Description
Retroreflective Sensor, 16Ft Range,
Specifications
Specifications
Beam Type |
Visible Red |
Max Range |
16 ' |
Connection Type |
Cable |
Max Load Current |
3 A |
Composition |
Non-Metallic |
Environmental Rating |
IP67 |
Polarization Filter |
Yes |
Can Sense Shiny Surfaces |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
1450E-6514
Cutler Hammer, Div of Eaton Photoelectric Sensors, ENHANCED 50 Series
MFG Item Number
1450E-6514
Product Description
Retroreflective Sensor, 30Ft Range,
Specifications
Specifications
Beam Type |
Visible Red |
Max Range |
30 ' |
Connection Type |
Cable |
Max Load Current |
3 A |
Composition |
Non-Metallic |
Environmental Rating |
IP67 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
BRQPS3M-PDTA-C-P
MFG Item Number
BRQPS3M-PDTA-C-P
Product Description
Sensor, Photo, Plastic body, Side
Specifications
Specifications
Power Type |
DC |
Beam Type |
Visible Red |
Max Range |
9.84 ' |
Operating Voltage Range |
10-30 VDC |
Connection Type |
M12 Connector |
Output Type |
PNP |
Max Load Current |
0.1 A |
Composition |
Non-Metallic |
Environmental Rating |
IP67 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
PRK 96M/P-1838-21, Polarized
Specifications
Specifications
Power Type |
DC |
Beam Type |
Visible Red |
Max Range |
27.88 ' |
Operating Voltage Range |
10-30 VDC |
Connection Type |
Terminal |
Output Type |
PNP |
Max Load Current |
0.1 A |
Composition |
Metallic |
Switching Frequency |
1,000 Hz |
Polarization Filter |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
PRKL 8/24.91-S12, Polarized
Specifications
Specifications
Power Type |
DC |
Beam Type |
Laser |
Max Range |
68.89 ' |
Operating Voltage Range |
10-30 VDC |
Max Load Current |
0.1 A |
Composition |
Metallic |
Switching Frequency |
2,800 Hz |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved