The store will not work correctly when cookies are disabled.
-
Item Number
ML4.2-T-8M-RT/76A/95
Product Description
Photoelectric (Automation), 245919
Specifications
Specifications
Power Type |
DC |
Beam Type |
Visible Red |
Max Range |
32.8 ' |
Operating Voltage Range |
10-30 VDC |
Number of Outputs |
1 |
Output Type |
Push-Pull |
Max Load Current |
0.1 A |
Composition |
Non-Metallic |
Switching Frequency |
2,000 Hz |
Availability
Obsolete Item No Longer Available
-
Item Number
ML4.2-R/40B/95/110
Product Description
Photoelectric (Automation), 245921
Specifications
Specifications
Power Type |
DC |
Beam Type |
Visible Red |
Max Range |
32.8 ' |
Operating Voltage Range |
10-30 VDC |
Number of Outputs |
1 |
Output Type |
Push-Pull |
Connection Type |
4 Pin M8 Connector |
Max Load Current |
0.1 A |
Matching Source Unit |
ML4.2-T-8m-RT/76a/95 |
Composition |
Non-Metallic |
Switching Frequency |
2,000 Hz |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
SLSSR 25B.8-S8, Single beam safety
Specifications
Specifications
Power Type |
DC |
Beam Type |
Visible Red |
Max Range |
72.17 ' |
Optimum Range |
65.61 ' |
Operating Voltage Range |
10-30 VDC |
Number of Outputs |
2 |
Output Type |
PNP, NPN |
Connection Type |
4 Pin M8 Connector |
Max Load Current |
0.1 A |
Composition |
Non-Metallic |
Switching Frequency |
100 Hz |
Availability
Obsolete Item No Longer Available
-
50108493
Leuze Photoelectric Sensors, SLS 25B Series
Product Description
SLSER 25B/66-S8, Single beam safety
Specifications
Specifications
Power Type |
DC |
Operating Voltage Range |
10-30 VDC |
Connection Type |
4 Pin M8 Connector |
Composition |
Non-Metallic |
Switching Frequency |
100 Hz |
Availability
Obsolete Item No Longer Available
-
11155AA04
Cutler Hammer, Div of Eaton Photoelectric Sensors, PRISM Series
MFG Item Number
11155AA04
Product Description
PHOTO SENSOR, SOURCE, 20FT RANGE, AC
Specifications
Specifications
Max Range |
10 ' |
Number of Outputs |
1 |
Connection Type |
4 Pin Micro |
Max Load Current |
0.11 A |
Composition |
Non-Metallic |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
12155AD04
Cutler Hammer, Div of Eaton Photoelectric Sensors, PRISM Series
MFG Item Number
12155AD04
Product Description
SENSOR
Specifications
Specifications
Max Range |
10 ' |
Number of Outputs |
1 |
Output Type |
Solid State Relay |
Operating Mode |
Dark On |
Connection Type |
4 Pin Micro |
Max Load Current |
0.11 A |
Matching Source Unit |
11155AA04 |
Composition |
Non-Metallic |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
SLSER-25B/66-S12
MFG Item Number
SLSER-25B/66-S12
Product Description
Sensor, 50108492
Specifications
Specifications
Power Type |
DC |
Beam Type |
Visible Red |
Max Range |
78.74 ' |
Optimum Range |
65.62 ' |
Operating Voltage Range |
10-30 VDC |
Number of Outputs |
2 |
Output Type |
Push-Pull |
Connection Type |
4 Pin Mini |
Max Load Current |
0.1 A |
Composition |
Non-Metallic |
Switching Frequency |
500 Hz |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
LV28-F1-3057/35/47/115B
Product Description
Photoelectric (Automation), 181898
Specifications
Specifications
Power Type |
DC |
Beam Type |
Visible Red |
Max Range |
295.27 ' |
Operating Voltage Range |
10-30 VDC |
Number of Outputs |
2 |
Output Type |
PNP |
Connection Type |
Cable with M12 Connector |
Max Load Current |
0.2 A |
Matching Source Unit |
LD28-F1-3057/35/76a/115b |
Environmental Rating |
IP67 |
Switching Frequency |
25 Hz |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
SLSER 8/66-S12, Single beam safety
Specifications
Specifications
Power Type |
DC |
Operating Voltage Range |
10-30 VDC |
Number of Outputs |
2 |
Output Type |
PNP, NPN |
Connection Type |
5 Pin M12 Connector |
Composition |
Metallic |
Switching Frequency |
200 Hz |
Availability
Obsolete Item No Longer Available
-
Product Description
LSER 8/44-S12, Throughbeam
Specifications
Specifications
Power Type |
DC |
Beam Type |
Visible Red |
Max Range |
65.61 ' |
Optimum Range |
39.37 ' |
Operating Voltage Range |
10-30 VDC |
Number of Outputs |
2 |
Output Type |
PNP |
Connection Type |
5 Pin M12 Connector |
Max Load Current |
0.1 A |
Composition |
Metallic |
Switching Frequency |
1,500 Hz |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved