The store will not work correctly when cookies are disabled.
-
E58-30TD250-HDP
Cutler Hammer, Div of Eaton Photoelectric Sensors, E58 HARSH DUTY Series
Item Number
E58-30TD250-HDP
MFG Item Number
E58-30TD250-HDP
Product Description
PHOTO SENSOR
Specifications
Specifications
Power Type |
DC |
Max Range |
800 ' |
Optimum Range |
300 ' |
Operating Voltage Range |
10-30 VDC |
Output Type |
PNP, NPN |
Operating Mode |
Dark On |
Connection Type |
4 Pin Micro |
Max Load Current |
0.1 A |
Matching Source Unit |
E58-30TS250-HAP |
Composition |
Metallic |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
BRQM20M-TDTA
Product Description
Sensor, Photo, Metal body, Through
Specifications
Specifications
Power Type |
DC |
Beam Type |
Visible Red |
Max Range |
65.61 ' |
Operating Voltage Range |
10-30 VDC |
Max Load Current |
0.02 A |
Composition |
Metallic |
Environmental Rating |
IP67 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
11100R6517
Cutler Hammer, Div of Eaton Photoelectric Sensors, COMET Series
MFG Item Number
11100R6517
Product Description
PROX, PHOTO, 18mm, SOURCE, 20FT
Specifications
Specifications
Power Type |
DC |
Max Range |
10 ' |
Operating Voltage Range |
10-30 VDC |
Connection Type |
Cable |
Max Load Current |
0.25 A |
Matching Source Unit |
12100R6517 |
Composition |
Non-Metallic |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
50025201
Leuze Photoelectric Sensors, LS 96M Series
Product Description
LSE 96M/P-1130-22, Throughbeam
Specifications
Specifications
Power Type |
DC |
Beam Type |
Infrared |
Max Range |
213.25 ' |
Optimum Range |
164 ' |
Operating Voltage Range |
10-30 VDC |
Number of Outputs |
2 |
Output Type |
PNP |
Operating Mode |
Light On |
Connection Type |
4 Pin Terminal |
Max Load Current |
0.1 A |
Composition |
Metallic |
Environmental Rating |
IP67 |
Switching Frequency |
500 Hz |
-
Item Number
BRQM5M-TDTA-P
MFG Item Number
BRQM5M-TDTA-P
Product Description
Sensor, Photo, Metal body, Through
Specifications
Specifications
Power Type |
DC |
Beam Type |
Visible Red |
Max Range |
16.4 ' |
Operating Voltage Range |
10-30 VDC |
Max Load Current |
0.02 A |
Composition |
Metallic |
Environmental Rating |
IP67 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
50026835
Leuze Photoelectric Sensors, 95 Series
Product Description
LS 95/2.8 SE-L.1, Throughbeam
Specifications
Specifications
Power Type |
DC |
Beam Type |
Infrared |
Max Range |
65.6 ' |
Optimum Range |
39.37 ' |
Operating Voltage Range |
10-30 VDC |
Number of Outputs |
2 |
Output Type |
PNP |
Connection Type |
4 Pin M12 Connector |
Max Load Current |
0.1 A |
Composition |
Metallic |
Switching Frequency |
1,000 Hz |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
E58-30TS250-HAP
Cutler Hammer, Div of Eaton Photoelectric Sensors, E58 HARSH DUTY Series
Item Number
E58-30TS250-HAP
MFG Item Number
E58-30TS250-HAP
Product Description
PHOTO SENSOR
Specifications
Specifications
Power Type |
DC |
Max Range |
800 ' |
Optimum Range |
300 ' |
Operating Voltage Range |
10-30 VDC |
Connection Type |
4 Pin Micro |
Max Load Current |
0.1 A |
Composition |
Metallic |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
1250B-6511
Cutler Hammer, Div of Eaton Photoelectric Sensors, 50 Series
MFG Item Number
1250B-6511
Product Description
SENSOR
Specifications
Specifications
Power Type |
AC |
Max Range |
35 ' |
Operating Voltage Range |
115 VAC |
Nominal Voltage |
120 VAC |
Output Type |
Variable |
Connection Type |
Cable |
Matching Source Unit |
1155A-6511 |
Composition |
Non-Metallic |
-
Item Number
M12-F1-IR/76B/124
Product Description
Photoelectric (Automation), 130246
Specifications
Specifications
Power Type |
DC |
Beam Type |
Infrared |
Max Range |
82 ' |
Operating Voltage Range |
10-30 VDC |
Number of Outputs |
1 |
Environmental Rating |
IP67 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
BPS3M-TDT-P
Product Description
Sensor, Photo, Through Beam,
Specifications
Specifications
Power Type |
DC |
Beam Type |
Infrared |
Max Range |
9.84 ' |
Operating Voltage Range |
12-24 VDC |
Output Type |
PNP |
Operating Mode |
Dark On |
Connection Type |
Cable |
Max Load Current |
0.02 A |
Composition |
Non-Metallic |
Environmental Rating |
IP67 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved