The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
TAS-B4RJ4F
Autonics Process Controllers, TA Series
MFG Item Number
TAS-B4RJ4F
Product Description
Temp Control, 1/16 DIN, Analog, PID
Specifications
Specifications
Power Supply
90-264 VAC
Input Type
Thermocouple
Output Type
Relay
Number of Outputs
1
Case Size
1/16 DIN
Thermocouple Class
J
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
3216/CC/VH/LR/XX/R/4CL/G
MFG Item Number
3216/CC/VH/LR/XX/R/4CL/G
Product Description
3216 Process Controller, Controller
Specifications
Specifications
Power Supply
85-264 VAC
Output Type
Relay, Solid State AC
Number of Outputs
3
Case Size
1/16 DIN
MFG Item Number
P1800200000
Product Description
Plus Series 1/8 DIN Controller
Specifications
Specifications
Power Supply
100-240 VAC
Output Type
Solid State AC
Number of Outputs
1
Case Size
1/8 DIN
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
P1161110800
Product Description
Plus Series Limit Device, 1/16 DIN
Specifications
Specifications
Power Supply
100-240 VAC
Output Type
Relay
Number of Outputs
2
Case Size
1/16 DIN
Availability
Order by 5:00 PM ET and your package will ship the same day.
DCT1022
Dwyer Instruments Process Controllers, DCT1000 Series
Product Description
Master Controller 22 Channels.
Specifications
Specifications
Power Supply
85-270 VAC
Input Type
Volts AC
Output Type
None
Availability
Order by 5:00 PM ET and your package will ship the same day.
16C-3
Dwyer Instruments Process Controllers, 16C Series
Product Description
Temperature Controller 1/16 Din
Specifications
Specifications
Power Supply
100-240 VAC
Output Type
Relay
Number of Outputs
1
Case Size
1/16 DIN
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
3204/CC/VH/LRDX/R/XXX/G
MFG Item Number
3204/CC/VH/LRDX/R/XXX/G
Product Description
3204 Process Controller, Controller
Specifications
Specifications
Power Supply
85-264 VAC
Output Type
Analog Current, Relay, Solid State AC
Number of Outputs
4
Case Size
1/4 DIN
Item Number
3216/VC/VH/LT/XX/X/XXX/G
MFG Item Number
3216/VC/VH/LT/XX/X/XXX/G
Product Description
3216 Process Controller, Motorized
Specifications
Specifications
Power Supply
85-264 VAC
Output Type
Solid State AC
Number of Outputs
2
Case Size
1/16 DIN
314632
Chromalox Process Controllers, 6040 Series
Product Description
Temperature And Process Controller,
Specifications
Specifications
Power Supply
100-240 VAC
Output Type
Relay, Solid State AC
Number of Outputs
2
Case Size
1/16 DIN
Availability
Order by 5:00 PM ET and your package will ship the same day.
PXU11AB0
Red Lion Process Controllers, PXU PID Controllers Series
Series
PXU PID Controllers
Product Description
1/16 CNTL, RLY, RLY, 485, USR, DC
Specifications
Specifications
Power Supply
24 VDC
Output Type
Relay
Number of Outputs
3
Case Size
1/16 DIN
Availability
Order by 5:00 PM ET and your package will ship the same day.
Process Controllers Process controllers, or PID controllers, are electronic devices used to measure a process variable and make adjustments to keep that variable within a set range or at a desired setpoint. Controllers are used in industry to regulate temperature, pressure, force, flow rate and much more.
Process controllers use embedded software and a wide variety of functions to make precise adjustments using advanced feedback control. PIDs continuously take measurements from sensors and make adjustments to the final control element to maintain the desired setpoint. Alarms notify operators of any undesired measurements or results.
Most controllers also have a display, and can provide display parameters based on hardware configuration, masking irrelevant parameters if necessary. This way, operators only need to adjust the setpoint and alarm, then launch self-tune.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved