The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
SW1A-W1C
IDEC Programmable Logic Controllers
Product Description
Software, WindLDR, WindO/I-NV2,
Availability
Order by 5:00 PM ET and your package will ship the same day.
FC6A-C24R1CE
IDEC Programmable Logic Controllers, FC6A Series
MFG Item Number
FC6A-C24R1CE
Product Description
24IO CPU 24VDC Relay
Specifications
Specifications
Nominal Supply Voltage
24 VDC
Expandable I/O
Yes
Maximum I/O Expansions
504
Max Analog IN Expansion
124
Max Analog OUT Expansion
124
Embedded Input Voltage
24 VDC
Analog Input Range
0-10 VDC
Embedded Output Voltage
24 VDC
Number of Pulsed Outputs
4
Embedded Ethernet
Yes
Modbus RTU Master
Yes
Modbus RTU Slave
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
DVP14SS211R
Delta Products Programmable Logic Controllers, DVP-SS2 Series
MFG Item Number
DVP14SS211R
Specifications
Specifications
Published Supply Voltage
24 VDC
Nominal Supply Voltage
24 VDC
Expandable I/O
Yes
Maximum I/O Expansions
512
Embedded Ethernet
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
FC6A-HPH1
IDEC Programmable Logic Controllers
MFG Item Number
FC6A-HPH1
Product Description
Expansion base module
Specifications
Specifications
Mounting Type
DIN Rail
Operating Temperature
-13-149 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
KIT-SMARTRELAY-HCF
MFG Item Number
KIT-SMARTRELAY-HCF
Product Description
SmartRelay Starter Kit, 100-240
Specifications
Specifications
Communications
Ethernet
Expandable I/O
Yes
Embedded Ethernet
Yes
Embedded Clock/Calendar
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
750-8100
Wago Programmable Logic Controllers, PFC100 Series
Product Description
PFC100
Specifications
Specifications
Published Supply Voltage
24 VDC
Nominal Supply Voltage
24 VDC
Communications
Ethernet
Mounting Type
DIN Rail
Expandable I/O
Yes
Maximum I/O Expansions
250
Availability
Order by 5:00 PM ET and your package will ship the same day.
SNAP-AITM-4I
Opto 22 Programmable Logic Controllers, SNAP Series
MFG Item Number
SNAP-AITM-4i
Product Description
SNAP 4-Ch Isolated Type B, C, D, E,
Specifications
Specifications
Number of IO Ports
4
Number of Inputs
4
Input Type
Analog
Mounting Type
I/O Rack
Operating Temperature
-4-158 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
750-8212
Wago Programmable Logic Controllers, PFC200 Series
Product Description
Controller PFC200; 2nd Generation;
Specifications
Specifications
Published Supply Voltage
24 VDC
Nominal Supply Voltage
24 VDC
Mounting Type
DIN Rail
Expandable I/O
Yes
Maximum I/O Expansions
250
Availability
Order by 5:00 PM ET and your package will ship the same day.
SNAP-IAC5
Opto 22 Programmable Logic Controllers, SNAP Series
MFG Item Number
SNAP-IAC5
Product Description
SNAP 4-Ch 90-140 VAC/VDC Digital
Specifications
Specifications
Number of IO Ports
4
Number of Inputs
4
Input Type
Digital
Mounting Type
I/O Rack
Operating Temperature
-4-158 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
SNAP-IDC5
Opto 22 Programmable Logic Controllers, SNAP Series
MFG Item Number
SNAP-IDC5
Product Description
SNAP 4-Ch 10-32 VAC/VDC Digital
Specifications
Specifications
Number of IO Ports
4
Number of Inputs
4
Input Type
Digital
Mounting Type
I/O Rack
Operating Temperature
-4-158 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
Programmable Logic Controllers A programmable logic controller, or PLC, is a rugged industrial computer designed for the control of manufacturing processes. PLCs monitor input devices and make decisions based on the program installed by the operator. These decisions control the state of output devices.
PLCs perform three primary functions: receive information from connected devices like buttons, switches, sensors, networks, and even other PLCs; process that information according the installed program; and executing commands by activating outputs.
PLCs have evolved to accept five programming languages, provide sequential relay control, perform advanced networking tasks, and handle data between thousands of inputs and outputs. Because of this, PLCs have been widely adopted as high-reliability automation controllers suitable for harsh environments.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved