The store will not work correctly when cookies are disabled.
-
Item Number
CBB8-18GS75-E2
Product Description
Capacitive, 237036
Specifications
Specifications
Operating Voltage |
10-30 VDC |
Sensing Range |
8 mm |
Status Indicator |
Yes |
Body Composition |
Metallic |
Enclosure |
IP67 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
CBB4-12GH70-E2
Product Description
Capacitive, 210620
Specifications
Specifications
Voltage (DC) |
10-36 VDC |
Operating Voltage |
10-36 VDC |
Sensing Range |
2.88 mm |
Connection Type |
2 Meter Cable |
Output Type |
PNP |
Status Indicator |
Yes |
Body Composition |
Metallic |
Enclosure |
IP65 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
BC10-QF5.5-AP6X2
Product Description
Sensor, Capacitive
Specifications
Specifications
Diameter |
5.5 mm |
Voltage (DC) |
10-30 VDC |
Operating Voltage |
10-30 VDC |
Sensing Range |
10 mm |
Connection Type |
Cable Connection |
Output Type |
PNP |
Status Indicator |
Yes |
Body Composition |
Non-Metallic |
Enclosure |
IP67 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Capacitive, 106257
Specifications
Specifications
Number of Wires |
2-Wire |
Operating Voltage |
7-12 VDC |
Sensing Range |
0.72 mm |
Connection Type |
2 Meter Cable |
Output Type |
NAMUR |
Body Composition |
Non-Metallic |
Enclosure |
IP68 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
E53KBL34T111ED
Cutler Hammer, Div of Eaton Sensors, E53 SMOOTH BODY Series
Item Number
E53KBL34T111ED
MFG Item Number
E53KBL34T111ED
Product Description
SENSOR
Specifications
Specifications
Diameter |
34 mm |
Number of Wires |
3-Wire |
Operating Voltage |
10-30 VDC |
Sensing Range |
35 mm |
Connection Type |
4 Pin Micro |
Output Type |
PNP |
Status Indicator |
Yes |
Body Composition |
Non-Metallic |
Shielding |
Unshielded |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
BC3-S12-AP6X-0.2-RS4T
Product Description
Sensor, Capacitive
Specifications
Specifications
Diameter |
12 mm |
Number of Wires |
3-Wire |
Voltage (DC) |
10-30 VDC |
Operating Voltage |
10-30 VDC |
Sensing Range |
3 mm |
Connection Type |
Cable with M12 Connector |
Output Type |
PNP |
Status Indicator |
Yes |
Body Composition |
Non-Metallic |
Enclosure |
IP67 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Sensor; Capacitive; M18; 5mm Range;
Specifications
Specifications
Diameter |
18 mm |
Number of Wires |
2-Wire |
Voltage (DC) |
8.2 VDC |
Operating Voltage |
8.2 VDC |
Nominal Voltage |
12 VDC |
Sensing Range |
5 mm |
Connection Type |
Cable Connection |
Output Type |
NAMUR |
Status Indicator |
Yes |
Body Composition |
Non-Metallic |
Enclosure |
IP67 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
BC5-QF5.5-RP6X2/S250
Product Description
Sensor, Capacitive
Specifications
Specifications
Diameter |
5.5 mm |
Number of Wires |
3-Wire |
Voltage (DC) |
10-30 VDC |
Operating Voltage |
10-30 VDC |
Sensing Range |
5 mm |
Connection Type |
Cable Connection |
Output Type |
PNP |
Status Indicator |
Yes |
Body Composition |
Non-Metallic |
Enclosure |
IP67 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
BC10-PT30-VN4X27M
Product Description
Sensor, Capacitive
Specifications
Specifications
Diameter |
30 mm |
Number of Wires |
4-Wire |
Voltage (DC) |
10-65 VDC |
Operating Voltage |
10-65 VDC |
Sensing Range |
10 mm |
Status Indicator |
Yes |
Body Composition |
Non-Metallic |
Enclosure |
IP67 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
BC20-CP40-VP4X2-H1141
Product Description
Sensor, Capacitive
Specifications
Specifications
Sensing Range |
20 mm |
Status Indicator |
Yes |
Enclosure |
IP67 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved