The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Item Number
H6812-1600A-.3VR20
MFG Item Number
H6812-1600A-.3VR20
Product Description
Current Transformer, Split Core, Size
Specifications
Specifications
Split Core
Yes
Output
0.333 VAC
Frequency Range
50-60 Hz
Availability
Order by 5:00 PM ET and your package will ship the same day.
E683D502
Veris Industries Sensors, E683X Series
Product Description
CT, Rogowski, 12in.[300mm]L, 600V, 5kA
Specifications
Specifications
Split Core
No
Frequency Range
50-60 Hz
Availability
Order by 5:00 PM ET and your package will ship the same day.
RIBXGTA-ECM
RIB,Relay In A Box,Functional Devices Sensors
MFG Item Number
RIBXGTA-ECM
Product Description
Enclosed Split-Core AC Sensor, low
Specifications
Specifications
Split Core
Yes
Current Range
0.75-150 A
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
AT1-420-24L-SP
MFG Item Number
AT1-420-24L-SP
Product Description
Current Transducer 12-40VDC Loop
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
CSD-CA1G0-1
Product Description
Splt/Adj Led 1.25A W/O Ry; Split
Specifications
Specifications
Split Core
Yes
Window Diameter
0.7 "
Current Range
1.25-135 A
Frequency Range
50-60 Hz
Availability
Obsolete Item No Longer Available
EDC310SP
Cutler Hammer, Div of Eaton Sensors, EDC Series
Product Description
Current Sensor, Split, DC, 0-10VDC,
Specifications
Specifications
Split Core
Yes
Power Supply
24 VAC/VDC
Window Diameter
0.85 "
Output
0-10 VDC
Response Time
100 ms
Availability
Order by 5:00 PM ET and your package will ship the same day.
GFL325T-2
Instrument Transformer, Div of GE Sensors
MFG Item Number
GFL325T-2
Product Description
CT, Indoor, Model: GFL, Ratio:
Specifications
Specifications
Split Core
No
Window Diameter
3.25 "
Current Range
100-1,200 A
Frequency Range
50-60 Hz
Availability
Order by 5:00 PM ET and your package will ship the same day.
A/ASCS2-L
ACI-Automation Components Sensors, Adjustable Status Switches Series
Series
Adjustable Status Switches
Product Description
Split-Core, N/O, Adj. Switch
Specifications
Specifications
Split Core
Yes
Power Supply
Self-Powered
Window Diameter
0.75 "
Output
NO Switch
Current Range
0-250 A
Frequency Range
40-1,000 Hz
Availability
Order by 5:00 PM ET and your package will ship the same day.
CS-652-R2
Greystone Energy Systems Sensors, CS-652 Series
MFG Item Number
CS-652-R2
Product Description
Solid core sensor, averaging,
Specifications
Specifications
Split Core
No
Power Supply
15-30 VDC
Window Diameter
0.8 "
Output
4-20 mA
Current Range
0-150 A
Response Time
250 ms
Frequency Range
50-60 Hz
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
EACP1420120SP
MFG Item Number
EACP1420120SP
Product Description
Current Sensor, Split Core, 4-20mA,
Specifications
Specifications
Split Core
Yes
Power Supply
120 VAC
Window Diameter
0.85 "
Output
4-20 mA
Response Time
100 ms
Frequency Range
40-100 Hz
Availability
Order by 5:00 PM ET and your package will ship the same day.
Current A current transformer is an application-specific transformer designed to measure alternating current.
As an instrument transformer, a current transformer scales a large current value into a smaller current value that is easier for instruments and relays to handle. This isolates the instrument circuit from the main power circuit, which helps protect equipment and improve performance.
Current transformers are built like any transformer, with primary and secondary windings and a core. Current that passes through the primary winding is proportionally transformed through induction into the secondary winding before it supplies the instrument circuit. This secondary current value is more useful for low-voltage applications.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved