The store will not work correctly when cookies are disabled.
-
339178
Chromalox Sensors, SRTD Series
Product Description
SRTD-2/C SURFACE RTD
Specifications
Specifications
Insulation Material |
Teflon |
Max Temperature |
500 °F |
Temperature Range |
500 °F |
Wire Length |
36 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
339207
Chromalox Sensors, RTD 800 Series
Product Description
RTD-805/C RTD FOR AIR AND GAS,
Specifications
Specifications
Insulation Material |
Teflon |
Max Temperature |
-60-450 °F |
Temperature Range |
450 °F |
Wire Length |
36 " |
Probe Length |
1.25 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
339215
Chromalox Sensors, RTD 800 Series
Product Description
RTD-830/C RTD FOR FLAT SURFACE
Specifications
Specifications
Insulation Material |
Teflon |
Max Temperature |
-60-450 °F |
Temperature Range |
450 °F |
Wire Length |
36 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
339223
Chromalox Sensors, RTD 800 Series
Product Description
RTD-850/C RTD W/ THREADED TIP
Specifications
Specifications
Insulation Material |
Teflon |
Max Temperature |
-60-450 °F |
Temperature Range |
450 °F |
Wire Length |
36 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
339231
Chromalox Sensors, RTD 800 Series
Product Description
RTD-860/C RTD W/ FLANGE
Specifications
Specifications
Insulation Material |
Teflon |
Max Temperature |
-330-450 °F |
Temperature Range |
450 °F |
Wire Length |
36 " |
Probe Length |
1.5 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
392497
Chromalox Sensors, GIC-AMB Series
Product Description
Sensor, Heat Trace, -75 Deg F To
Specifications
Specifications
Insulation Material |
304 Stainless Steel |
Max Temperature |
-76-400 °F |
Probe Length |
0.06 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
399031
Chromalox Sensors, RBF-HT Series
Product Description
Flex Armor HT Sensor, 3 ft (1 m),
Specifications
Specifications
Insulation Material |
Stainless Steel Flex Armor |
Max Temperature |
-76-400 °F |
Wire Length |
36 " |
Probe Length |
3 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
399040
Chromalox Sensors, RBF-HT Series
Product Description
Flex Armor HT Sensor, 10 ft (3 m),
Specifications
Specifications
Insulation Material |
Stainless Steel Flex Armor |
Max Temperature |
-76-400 °F |
Wire Length |
120 " |
Probe Length |
3 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
399058
Chromalox Sensors, RBF-HT Series
Product Description
Flex Armor HT Sensor, 50 ft (15 m),
Specifications
Specifications
Insulation Material |
Stainless Steel Flex Armor |
Max Temperature |
-76-400 °F |
Wire Length |
600 " |
Probe Length |
3 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
399517
Chromalox Sensors, RBF Series
Product Description
RBF185M-HT-304-18RD-49SB/C NEMA 4
Specifications
Specifications
Insulation Material |
Fiberglass |
Max Temperature |
-100-900 °F |
Temperature Range |
900 °F |
Probe Length |
4 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved