The store will not work correctly when cookies are disabled.
-
Product Description
DMU318-300/VT-M12, Ultrasonic
Specifications
Specifications
Diameter |
18 mm |
Sensing Range (ft) |
0.13-0.98 ' |
Operating Voltage |
10-30 VDC |
Sensing Type |
End |
Output Type |
4-20 mA |
Connection Type |
4 Pin M12 Connector |
Status Indicator |
Yes |
Body Composition |
Non-Metallic |
Short Circuit Protection |
Yes |
Reverse Polarity Protection |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
3RG6243-3NN00-PF
Product Description
Ultrasonic, 559644
Specifications
Specifications
Sensing Range (in) |
59.06 " |
Sensing Range (ft) |
4.92 ' |
Carrier Frequency (kHz) |
200 kHz |
Operating Voltage |
20-30 VDC |
Sensing Type |
Side |
Connection Type |
M12 Connector |
Status Indicator |
Yes |
Body Composition |
Non-Metallic |
Max Load Current |
0.1 A |
Short Circuit Protection |
Yes |
Reverse Polarity Protection |
Yes |
IP Rating |
IP67 |
Availability
Obsolete Item No Longer Available
-
Item Number
3RG6243-3PB00-PF
Product Description
Ultrasonic, 559648
Specifications
Specifications
Sensing Range (in) |
59.06 " |
Sensing Range (ft) |
4.92 ' |
Carrier Frequency (kHz) |
200 kHz |
Operating Voltage |
20-30 VDC |
Sensing Type |
Side |
Output Type |
PNP |
Connection Type |
M12 Connector |
Status Indicator |
Yes |
Body Composition |
Non-Metallic |
Max Load Current |
0.1 A |
Short Circuit Protection |
Yes |
Reverse Polarity Protection |
Yes |
IP Rating |
IP67 |
Availability
Obsolete Item No Longer Available
-
Item Number
UB100-F77-E0-V31
Product Description
Ultrasonic, 256270
Specifications
Specifications
Sensing Range (in) |
0.39-3.93 " |
Carrier Frequency (kHz) |
400 kHz |
Sensing Type |
Side |
Output Type |
NPN |
Connection Type |
4 Pin M8 Connector |
Status Indicator |
Yes |
Body Composition |
Non-Metallic |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
DB 112 UP.1-20, 1500, Ultrasonic
Specifications
Specifications
Sensing Range (ft) |
0.04-0.09 ' |
Sensing Type |
End |
Body Composition |
Metallic |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
DB 112 UP.1-20, 2500, Ultrasonic
Specifications
Specifications
Sensing Range (ft) |
0.04-0.09 ' |
Sensing Type |
End |
Connection Type |
Cable with M8 Connector |
Body Composition |
Metallic |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Sensor RKU 420/2NC.2-S8
Specifications
Specifications
Sensing Range (ft) |
1.31 ' |
Operating Voltage |
12-30 VDC |
Sensing Type |
Side |
Status Indicator |
Yes |
Body Composition |
Non-Metallic |
Max Load Current |
0.2 A |
Short Circuit Protection |
Yes |
Reverse Polarity Protection |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
DB 18 UP.1-40, 2500, Ultrasonic
Specifications
Specifications
Sensing Type |
End |
Connection Type |
Cable with M8 Connector |
Body Composition |
Metallic |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
UA18CAD04NGM1TI
MFG Item Number
UA18CAD04NGM1TI
Product Description
UPROX DR TI PL M18 4-20MA+NPN, PLG
Specifications
Specifications
Diameter |
18 mm |
Sensing Range (ft) |
0.16-7 ' |
Carrier Frequency (kHz) |
400 kHz |
Operating Voltage |
15-30 VDC |
Sensing Type |
End |
Output Type |
4-20 mA, NPN |
Connection Type |
M12 Micro |
Body Composition |
Non-Metallic |
Max Load Current |
0.5 A |
Short Circuit Protection |
Yes |
Reverse Polarity Protection |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
UA18CAD04NGTI
MFG Item Number
UA18CAD04NGTI
Product Description
UPROX DR TI PL M18 4-20MA+NPN, CAB
Specifications
Specifications
Diameter |
18 mm |
Sensing Range (ft) |
0.16-7 ' |
Carrier Frequency (kHz) |
400 kHz |
Operating Voltage |
15-30 VDC |
Sensing Type |
End |
Output Type |
4-20 mA, NPN |
Connection Type |
Wire Leads |
Body Composition |
Non-Metallic |
Max Load Current |
0.5 A |
Short Circuit Protection |
Yes |
Reverse Polarity Protection |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options
Reverse Polarity Protection
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved