The store will not work correctly when cookies are disabled.
-
ABX00061
Arduino Sensors, Nicla Voice Series
Product Description
Nicla Voice
Specifications
Specifications
Operating Voltage |
3.5-5.5 VDC |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
UB500-18GM75-E5-V15
Product Description
Ultrasonic, 133053
Specifications
Specifications
Sensing Range (in) |
1.18-19.68 " |
Carrier Frequency (kHz) |
380 kHz |
Operating Voltage |
10-30 VDC |
Sensing Type |
End |
Output Type |
PNP |
Connection Type |
5 Pin M12 Connector |
Status Indicator |
Yes |
Body Composition |
Metallic |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
UB400-12GM-U-V1
Product Description
Ultrasonic, 120343
Specifications
Specifications
Sensing Range (in) |
1.18-15.74 " |
Carrier Frequency (kHz) |
310 kHz |
Operating Voltage |
15-30 VDC |
Sensing Type |
End |
Output Type |
0-10 V |
Connection Type |
4 Pin M12 Connector |
Status Indicator |
Yes |
Body Composition |
Metallic |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
UBE4000-30GM-SA2-V15
Product Description
Ultrasonic, 120344
Specifications
Specifications
Sensing Range (in) |
0-157.48 " |
Carrier Frequency (kHz) |
85 kHz |
Operating Voltage |
18-30 VDC |
Sensing Type |
End |
Output Type |
PNP |
Connection Type |
5 Pin M12 Connector |
Status Indicator |
Yes |
Body Composition |
Metallic |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
UDC-18GMA-400-3E3
Product Description
Ultrasonic, 235851
Specifications
Specifications
Sensing Range (in) |
0.78-2.36 " |
Carrier Frequency (kHz) |
395 kHz |
Operating Voltage |
18-30 VDC |
Sensing Type |
Fork |
Output Type |
PNP |
Connection Type |
Wire Leads |
Status Indicator |
Yes |
Body Composition |
Metallic |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
UB100-F77-E3-V31
Product Description
Ultrasonic, 256273
Specifications
Specifications
Sensing Range (in) |
0.39-3.93 " |
Carrier Frequency (kHz) |
400 kHz |
Sensing Type |
Side |
Output Type |
PNP |
Connection Type |
4 Pin M8 Connector |
Status Indicator |
Yes |
Body Composition |
Non-Metallic |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
UC2000-L2-U-V15
Product Description
Ultrasonic, 277761
Specifications
Specifications
Sensing Range (in) |
2.36-78.74 " |
Carrier Frequency (kHz) |
175 kHz |
Operating Voltage |
12-30 VDC |
Sensing Type |
Side |
Output Type |
0-10 V |
Connection Type |
5 Pin M12 Connector |
Status Indicator |
Yes |
Body Composition |
Non-Metallic |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
IGSU14E/LWT.3-M12
Specifications
Specifications
Carrier Frequency (kHz) |
2 kHz |
Operating Voltage |
18-30 VDC |
Sensing Type |
Fork |
Output Type |
PNP, NPN |
Connection Type |
M12 Connector |
Status Indicator |
No |
Body Composition |
Metallic |
Max Load Current |
0.1 A |
Short Circuit Protection |
Yes |
Reverse Polarity Protection |
Yes |
IP Rating |
IP65 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
UC3500-30GM70-2E2R2-V15
Product Description
Ultrasonic, 238377
Specifications
Specifications
Sensing Range (in) |
7.87-137.79 " |
Carrier Frequency (kHz) |
120 kHz |
Operating Voltage |
12-30 VDC |
Sensing Type |
End |
Status Indicator |
Yes |
Body Composition |
Metallic |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
UB400-F42-UK-V95
Product Description
Ultrasonic, 111681
Specifications
Specifications
Sensing Range (in) |
1.57-15.75 " |
Carrier Frequency (kHz) |
390 kHz |
Sensing Type |
Top |
Output Type |
Relay Output |
Connection Type |
5 Pin V95 Connector |
Status Indicator |
Yes |
Body Composition |
Non-Metallic |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options
Reverse Polarity Protection
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved