The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
S801+T30N3S
Cutler Hammer, Div of Eaton Soft Starters, S801+ Series
MFG Item Number
S801+T30N3S
Product Description
Soft Start, 304A, 600VAC, Open,
Specifications
Specifications
Control Voltage
24 VDC
Nominal Control Voltage
24 VDC
Input Range Voltage (AC)
200-600 VAC
Max Current
304 A
Max HP 200/208V 3PH
100 hp
Max HP 230/240V 3PH
100 hp
Max HP 460/480V 3PH
250 hp
Max HP 575/600V 3PH
300 hp
Bypass
Yes
Overload Protection
Yes
Enclosure
No
Connection Type
In-Line
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
PSR6-600-70
Product Description
Softstart, 6.1A, 600V, 100-240AC Ctl
Specifications
Specifications
Input Range Voltage (AC)
208-600 VAC
Max Current
6.1 A
Max HP 200/208V 3PH
1 hp
Max HP 230/240V 3PH
1.5 hp
Max HP 460/480V 3PH
3 hp
Max HP 575/600V 3PH
5 hp
Temperature (F)
-13-140 °F
Bypass
No
Overload Capacity
400% for 6 Seconds
Overload Protection
No
Enclosure
No
Connection Type
In-Line
Communications
Field Bus
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
PSR25-600-11
Product Description
Softstart, 24.2A, 600V, 24AC/DC Ctl
Specifications
Specifications
Input Range Voltage (AC)
208-600 VAC
Max Current
24.2 A
Max HP 200/208V 3PH
7.5 hp
Max HP 230/240V 3PH
7.5 hp
Max HP 460/480V 3PH
15 hp
Max HP 575/600V 3PH
20 hp
Temperature (F)
-13-140 °F
Bypass
Yes
Overload Capacity
400% for 6 Seconds
Overload Protection
Yes
Enclosure
No
Communications
Field Bus
IP Rating
IP20
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
PSE142-600-70
MFG Item Number
PSE142-600-70
Product Description
Softstart, 130A, 600V, 100-250AC Ctl
Specifications
Specifications
Input Range Voltage (AC)
208-600 VAC
Max Current
130 A
Max HP 200/208V 3PH
40 hp
Max HP 230/240V 3PH
50 hp
Max HP 460/480V 3PH
100 hp
Max HP 575/600V 3PH
125 hp
Temperature (F)
-13-140 °F
Bypass
Yes
Overload Protection
Yes
Communications
Field Bus
Availability
Order by 5:00 PM ET and your package will ship the same day.
S801+N66N3S
Cutler Hammer, Div of Eaton Soft Starters, S801+ Series
MFG Item Number
S801+N66N3S
Product Description
Soft Starter, 66A
Specifications
Specifications
Control Voltage
24 VDC
Nominal Control Voltage
24 VDC
Input Range Voltage (AC)
200-600 VAC
Max Current
66 A
Max HP 200/208V 3PH
20 hp
Max HP 230/240V 3PH
20 hp
Max HP 460/480V 3PH
50 hp
Max HP 575/600V 3PH
60 hp
Bypass
Yes
Overload Protection
Yes
Enclosure
No
Connection Type
In-Line
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
PSE30-600-70
Product Description
Softstart, 28A, 600V, 100-250AC Ctl
Specifications
Specifications
Input Range Voltage (AC)
208-600 VAC
Max Current
28 A
Max HP 200/208V 3PH
7.5 hp
Max HP 230/240V 3PH
10 hp
Max HP 460/480V 3PH
20 hp
Max HP 575/600V 3PH
25 hp
Temperature (F)
-13-140 °F
Bypass
Yes
Overload Protection
Yes
Communications
Field Bus
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
PSE25-600-70
Product Description
Softstart, 25A, 600V, 100-250AC Ctl
Specifications
Specifications
Input Range Voltage (AC)
208-600 VAC
Max Current
25 A
Max HP 200/208V 3PH
7.5 hp
Max HP 230/240V 3PH
7.5 hp
Max HP 460/480V 3PH
15 hp
Max HP 575/600V 3PH
20 hp
Temperature (F)
-13-140 °F
Bypass
Yes
Overload Protection
Yes
Communications
Field Bus
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
PSR6-600-11
Product Description
Softstart, 6.1A, 600V, 24AC/DC Ctl
Specifications
Specifications
Input Range Voltage (AC)
208-600 VAC
Max Current
6.1 A
Max HP 200/208V 3PH
1 hp
Max HP 230/240V 3PH
1.5 hp
Max HP 460/480V 3PH
3 hp
Max HP 575/600V 3PH
5 hp
Temperature (F)
-13-140 °F
Bypass
Yes
Overload Capacity
400% for 6 Seconds
Overload Protection
Yes
Enclosure
No
Connection Type
In-Line
Communications
Field Bus
IP Rating
IP20
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
PSR72-600-11
Product Description
Softstart, 68.0A, 600V, 24AC/DC Ctl
Specifications
Specifications
Input Range Voltage (AC)
208-600 VAC
Max Current
68 A
Max HP 200/208V 3PH
20 hp
Max HP 230/240V 3PH
25 hp
Max HP 460/480V 3PH
50 hp
Max HP 575/600V 3PH
60 hp
Temperature (F)
-13-140 °F
Bypass
Yes
Overload Capacity
400% for 6 Seconds
Overload Protection
Yes
Enclosure
No
Connection Type
In-Line
Communications
Field Bus
IP Rating
IP10
Availability
Order by 5:00 PM ET and your package will ship the same day.
S801+T24N3S
Cutler Hammer, Div of Eaton Soft Starters, S801+ Series
MFG Item Number
S801+T24N3S
Product Description
Soft Start 240A, 600VAC, Open
Specifications
Specifications
Control Voltage
24 VDC
Nominal Control Voltage
24 VDC
Input Range Voltage (AC)
200-600 VAC
Max Current
240 A
Max HP 200/208V 3PH
75 hp
Max HP 230/240V 3PH
75 hp
Max HP 460/480V 3PH
200 hp
Max HP 575/600V 3PH
200 hp
Bypass
Yes
Overload Protection
Yes
Enclosure
No
Connection Type
In-Line
Availability
Order by 5:00 PM ET and your package will ship the same day.
Soft Starters A soft starter is a device used to temporarily reduce load and torque during motor startup.
A motor typically draws inrush current up to 10 times higher than their running current during startup, and up to 3 times higher torque. This kind of mechanical stress dramatically reduces the motor’s service life, and the large power draw can propagate to other equipment in the system. Soft starters are designed to eliminate these undesired side effects of motor startup.
Soft starters reduce starting torque by temporarily reducing voltage or current input, allowing the motor to accelerate smoothly. Soft starters are also able to control motor deceleration, reverse motor direction, and provide overload protection. They are an ideal alternative to drives where a more cost-effective, simple solution is required.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved