Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 31-40 of 2255

Set Ascending Direction
  1. S801+T30N3S
    S801+T30N3S
    Cutler Hammer, Div of Eaton Soft Starters, S801+ Series
    Item Number
    S801+T30N3S
    MFG Item Number
    S801+T30N3S
    Series
    S801+
    Product Description
    Soft Start, 304A, 600VAC, Open,
    Specifications
    Specifications
    Control Voltage 24 VDC
    Nominal Control Voltage 24 VDC
    Input Range Voltage (AC) 200-600 VAC
    Max Current 304 A
    Max HP 200/208V 3PH 100 hp
    Max HP 230/240V 3PH 100 hp
    Max HP 460/480V 3PH 250 hp
    Max HP 575/600V 3PH 300 hp
    Bypass Yes
    Overload Protection Yes
    Enclosure No
    Connection Type In-Line
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. PSR6-600-70
    PSR6-600-70
    ABB Soft Starters, PSR Series
    Item Number
    PSR6-600-70
    MFG Item Number
    PSR6-600-70
    Series
    PSR
    Product Description
    Softstart, 6.1A, 600V, 100-240AC Ctl
    Specifications
    Specifications
    Input Range Voltage (AC) 208-600 VAC
    Max Current 6.1 A
    Max HP 200/208V 3PH 1 hp
    Max HP 230/240V 3PH 1.5 hp
    Max HP 460/480V 3PH 3 hp
    Max HP 575/600V 3PH 5 hp
    Temperature (F) -13-140 °F
    Bypass No
    Overload Capacity 400% for 6 Seconds
    Overload Protection No
    Enclosure No
    Connection Type In-Line
    Communications Field Bus
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. PSR25-600-11
    PSR25-600-11
    ABB Soft Starters
    Item Number
    PSR25-600-11
    MFG Item Number
    PSR25-600-11
    Product Description
    Softstart, 24.2A, 600V, 24AC/DC Ctl
    Specifications
    Specifications
    Input Range Voltage (AC) 208-600 VAC
    Max Current 24.2 A
    Max HP 200/208V 3PH 7.5 hp
    Max HP 230/240V 3PH 7.5 hp
    Max HP 460/480V 3PH 15 hp
    Max HP 575/600V 3PH 20 hp
    Temperature (F) -13-140 °F
    Bypass Yes
    Overload Capacity 400% for 6 Seconds
    Overload Protection Yes
    Enclosure No
    Communications Field Bus
    IP Rating IP20
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. PSE142-600-70
    PSE142-600-70
    ABB Soft Starters, PSE Series
    Item Number
    PSE142-600-70
    MFG Item Number
    PSE142-600-70
    Series
    PSE
    Product Description
    Softstart, 130A, 600V, 100-250AC Ctl
    Specifications
    Specifications
    Input Range Voltage (AC) 208-600 VAC
    Max Current 130 A
    Max HP 200/208V 3PH 40 hp
    Max HP 230/240V 3PH 50 hp
    Max HP 460/480V 3PH 100 hp
    Max HP 575/600V 3PH 125 hp
    Temperature (F) -13-140 °F
    Bypass Yes
    Overload Protection Yes
    Communications Field Bus
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. S801+N66N3S
    S801+N66N3S
    Cutler Hammer, Div of Eaton Soft Starters, S801+ Series
    Item Number
    S801+N66N3S
    MFG Item Number
    S801+N66N3S
    Series
    S801+
    Product Description
    Soft Starter, 66A
    Specifications
    Specifications
    Control Voltage 24 VDC
    Nominal Control Voltage 24 VDC
    Input Range Voltage (AC) 200-600 VAC
    Max Current 66 A
    Max HP 200/208V 3PH 20 hp
    Max HP 230/240V 3PH 20 hp
    Max HP 460/480V 3PH 50 hp
    Max HP 575/600V 3PH 60 hp
    Bypass Yes
    Overload Protection Yes
    Enclosure No
    Connection Type In-Line
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. PSE30-600-70
    PSE30-600-70
    ABB Soft Starters, PSE Series
    Item Number
    PSE30-600-70
    MFG Item Number
    PSE30-600-70
    Series
    PSE
    Product Description
    Softstart, 28A, 600V, 100-250AC Ctl
    Specifications
    Specifications
    Input Range Voltage (AC) 208-600 VAC
    Max Current 28 A
    Max HP 200/208V 3PH 7.5 hp
    Max HP 230/240V 3PH 10 hp
    Max HP 460/480V 3PH 20 hp
    Max HP 575/600V 3PH 25 hp
    Temperature (F) -13-140 °F
    Bypass Yes
    Overload Protection Yes
    Communications Field Bus
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. PSE25-600-70
    PSE25-600-70
    ABB Soft Starters, PSE Series
    Item Number
    PSE25-600-70
    MFG Item Number
    PSE25-600-70
    Series
    PSE
    Product Description
    Softstart, 25A, 600V, 100-250AC Ctl
    Specifications
    Specifications
    Input Range Voltage (AC) 208-600 VAC
    Max Current 25 A
    Max HP 200/208V 3PH 7.5 hp
    Max HP 230/240V 3PH 7.5 hp
    Max HP 460/480V 3PH 15 hp
    Max HP 575/600V 3PH 20 hp
    Temperature (F) -13-140 °F
    Bypass Yes
    Overload Protection Yes
    Communications Field Bus
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. PSR6-600-11
    PSR6-600-11
    ABB Soft Starters
    Item Number
    PSR6-600-11
    MFG Item Number
    PSR6-600-11
    Product Description
    Softstart, 6.1A, 600V, 24AC/DC Ctl
    Specifications
    Specifications
    Input Range Voltage (AC) 208-600 VAC
    Max Current 6.1 A
    Max HP 200/208V 3PH 1 hp
    Max HP 230/240V 3PH 1.5 hp
    Max HP 460/480V 3PH 3 hp
    Max HP 575/600V 3PH 5 hp
    Temperature (F) -13-140 °F
    Bypass Yes
    Overload Capacity 400% for 6 Seconds
    Overload Protection Yes
    Enclosure No
    Connection Type In-Line
    Communications Field Bus
    IP Rating IP20
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. PSR72-600-11
    PSR72-600-11
    ABB Soft Starters
    Item Number
    PSR72-600-11
    MFG Item Number
    PSR72-600-11
    Product Description
    Softstart, 68.0A, 600V, 24AC/DC Ctl
    Specifications
    Specifications
    Input Range Voltage (AC) 208-600 VAC
    Max Current 68 A
    Max HP 200/208V 3PH 20 hp
    Max HP 230/240V 3PH 25 hp
    Max HP 460/480V 3PH 50 hp
    Max HP 575/600V 3PH 60 hp
    Temperature (F) -13-140 °F
    Bypass Yes
    Overload Capacity 400% for 6 Seconds
    Overload Protection Yes
    Enclosure No
    Connection Type In-Line
    Communications Field Bus
    IP Rating IP10
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. S801+T24N3S
    S801+T24N3S
    Cutler Hammer, Div of Eaton Soft Starters, S801+ Series
    Item Number
    S801+T24N3S
    MFG Item Number
    S801+T24N3S
    Series
    S801+
    Product Description
    Soft Start 240A, 600VAC, Open
    Specifications
    Specifications
    Control Voltage 24 VDC
    Nominal Control Voltage 24 VDC
    Input Range Voltage (AC) 200-600 VAC
    Max Current 240 A
    Max HP 200/208V 3PH 75 hp
    Max HP 230/240V 3PH 75 hp
    Max HP 460/480V 3PH 200 hp
    Max HP 575/600V 3PH 200 hp
    Bypass Yes
    Overload Protection Yes
    Enclosure No
    Connection Type In-Line
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
per page

Soft Starters

A soft starter is a device used to temporarily reduce load and torque during motor startup.

A motor typically draws inrush current up to 10 times higher than their running current during startup, and up to 3 times higher torque. This kind of mechanical stress dramatically reduces the motor’s service life, and the large power draw can propagate to other equipment in the system. Soft starters are designed to eliminate these undesired side effects of motor startup.

Soft starters reduce starting torque by temporarily reducing voltage or current input, allowing the motor to accelerate smoothly. Soft starters are also able to control motor deceleration, reverse motor direction, and provide overload protection. They are an ideal alternative to drives where a more cost-effective, simple solution is required.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved