The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Item Number
MVL661.15-1.0
MFG Item Number
MVL661.15-1.0
Product Description
1/2in.REFRIGERATION Valve
Specifications
Specifications
Valve Size
0.5 "
Housing Material
Steel
Actuator Voltage
0-10 VDC
Standard Temperature
-40-248 °F
Current Rating
0-20 mA
Flow Capacity (cV)
1
Availability
Order by 5:00 PM ET and your package will ship the same day.
MVL661.32-12
Siemens Building Technologies Valves, MVL Series
MFG Item Number
MVL661.32-12
Product Description
1.25in.REFRIGERATION Valve
Specifications
Specifications
Valve Size
1.25 "
Housing Material
Steel
Actuator Voltage
0-10 VDC
Standard Temperature
-40-248 °F
Current Rating
0-20 mA
Flow Capacity (cV)
12
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
MVL661.20-2.5
MFG Item Number
MVL661.20-2.5
Product Description
3/4in.REFRIGERATION Valve
Specifications
Specifications
Valve Size
0.75 "
Housing Material
Steel
Actuator Voltage
0-10 VDC
Standard Temperature
-40-248 °F
Current Rating
0-20 mA
Flow Capacity (cV)
2.5
Availability
Order by 5:00 PM ET and your package will ship the same day.
M3FB15LX/A
Siemens Building Technologies Valves, M3 Series
MFG Item Number
M3FB15LX/A
Product Description
5/8in. C.V. 3.50 HOT GAS BYPASS
Specifications
Specifications
Valve Size
0.5 "
Housing Material
Steel
Actuator Voltage
0-10 VDC
Standard Temperature
-40-248 °F
Current Rating
4-20 mA
Flow Capacity (cV)
3.5
Supply Voltage
24 VAC
Availability
Order by 5:00 PM ET and your package will ship the same day.
M3FB15LX06/A
Siemens Building Technologies Valves, M3 Series
MFG Item Number
M3FB15LX06/A
Product Description
5/8in. C.V. HOT GAS BYPASS Valve
Specifications
Specifications
Valve Size
0.5 "
Housing Material
Steel
Actuator Voltage
0-10 VDC
Standard Temperature
-40-248 °F
Current Rating
4-20 mA
Flow Capacity (cV)
0.7
Supply Voltage
24 VAC
Availability
Order by 5:00 PM ET and your package will ship the same day.
M3FB15LX15/A
Siemens Building Technologies Valves, M3 Series
MFG Item Number
M3FB15LX15/A
Product Description
5/8in. C.V. 1.75 HOT GAS BYPASS
Specifications
Specifications
Valve Size
0.5 "
Housing Material
Steel
Actuator Voltage
0-10 VDC
Standard Temperature
-40-248 °F
Current Rating
4-20 mA
Flow Capacity (cV)
1.8
Supply Voltage
24 VAC
Availability
Order by 5:00 PM ET and your package will ship the same day.
M3FB20LX/A
Siemens Building Technologies Valves, M3 Series
MFG Item Number
M3FB20LX/A
Product Description
7/8in. C.V. 5.80 HOT GAS BYPASS
Specifications
Specifications
Valve Size
1 "
Housing Material
Steel
Actuator Voltage
0-10 VDC
Standard Temperature
-40-248 °F
Current Rating
4-20 mA
Flow Capacity (cV)
9.4
Supply Voltage
24 VAC
Availability
Order by 5:00 PM ET and your package will ship the same day.
M3FB32LX
Siemens Building Technologies Valves, M3 Series
Product Description
Valve 1-1/4in. HOT GAS BYPASS CV
Specifications
Specifications
Valve Size
1.25 "
Housing Material
Steel
Actuator Voltage
0-10 VDC
Standard Temperature
-40-248 °F
Current Rating
4-20 mA
Flow Capacity (cV)
14
Supply Voltage
24 VAC
Availability
Order by 5:00 PM ET and your package will ship the same day.
M3FK15LX06
Siemens Building Technologies Valves, M3 Series
MFG Item Number
M3FK15LX06
Product Description
Valve, 1/2in. CV 0.70
Specifications
Specifications
Valve Size
0.5 "
Housing Material
Steel
Actuator Voltage
0-10 VDC
Standard Temperature
-40-248 °F
Current Rating
4-20 mA
Flow Capacity (cV)
0.6
Supply Voltage
24 VAC
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
MVL661.15-0.4
MFG Item Number
MVL661.15-0.4
Product Description
1/2in.REFRIGERATION Valve
Specifications
Specifications
Valve Size
0.5 "
Housing Material
Steel
Actuator Voltage
0-10 VDC
Standard Temperature
-40-248 °F
Current Rating
0-20 mA
Flow Capacity (cV)
0.4
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Electronically Operated Valves
Shopping Options
Valves A valve is a device that regulates the flow of a fluid by opening, closing or partially obstructing a passageway.
Modern control valves operate on sophisticated automation systems that are based on external input. The valve is used to regulate flow based previously determined set points or variables, for example. These types of valves require an actuator, which will position the valve accurately depending on its input and setup. Actuators can be electrical, hydraulic or pneumatic, depending on the application and its environment.
Valves are used in a wide variety of applications across many industries, including oil drilling controls, steel mills, chemical processing plants and refineries, HVAC systems, and more.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved