The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
P4100H
Daito Fuses, P4H Series
Product Description
FUSE, 10A, 250VAC/DC
Specifications
Specifications
Voltage (AC)
250 VAC
Current Rating
10 A
Voltage (DC)
250 VDC
Interrupt Rating
1.5 kA @ 250 V
Trip Indicator
No
Alarm Contact
Yes
Length (mm)
32 mm
Body Length (mm)
32 mm
Availability
Order by 5:00 PM ET and your package will ship the same day.
P450H
Daito Fuses, P4H Series
Specifications
Specifications
Voltage (AC)
250 VAC
Current Rating
5 A
Voltage (DC)
250 VDC
Interrupt Rating
1.5 kA @ 250 V
Trip Indicator
No
Alarm Contact
Yes
Length (mm)
32 mm
Body Length (mm)
32 mm
Availability
Order by 5:00 PM ET and your package will ship the same day.
P435H
Daito Fuses, P4H Series
Specifications
Specifications
Voltage (AC)
250 VAC
Current Rating
3.5 A
Voltage (DC)
250 VDC
Interrupt Rating
1.5 kA @ 250 V
Trip Indicator
No
Alarm Contact
Yes
Length (mm)
32 mm
Body Length (mm)
32 mm
Availability
Order by 5:00 PM ET and your package will ship the same day.
P475H
Daito Fuses, P4H Series
Product Description
Fuse, 7.5A, 125VAC, Japanese
Specifications
Specifications
Voltage (AC)
250 VAC
Current Rating
7.5 A
Voltage (DC)
250 VDC
Interrupt Rating
200 kA @ 250 V
Trip Indicator
No
Alarm Contact
Yes
Length (mm)
32 mm
Body Length (mm)
32 mm
Availability
Order by 5:00 PM ET and your package will ship the same day.
P404H
Daito Fuses, P4H Series
Specifications
Specifications
Voltage (AC)
250 VAC
Current Rating
0.4 A
Voltage (DC)
250 VDC
Interrupt Rating
1.5 kA @ 250 V
Trip Indicator
No
Alarm Contact
Yes
Length (mm)
32 mm
Body Length (mm)
32 mm
Availability
Order by 5:00 PM ET and your package will ship the same day.
P405H
Daito Fuses, P4H Series
Specifications
Specifications
Voltage (AC)
250 VAC
Current Rating
0.5 A
Voltage (DC)
250 VDC
Interrupt Rating
1.5 kA @ 250 V
Trip Indicator
No
Alarm Contact
Yes
Length (mm)
32 mm
Body Length (mm)
32 mm
Availability
Order by 5:00 PM ET and your package will ship the same day.
P413H
Daito Fuses, P4H Series
Product Description
FUSE, 1.3A, 250VAC/DC
Specifications
Specifications
Voltage (AC)
250 VAC
Current Rating
1.3 A
Voltage (DC)
250 VDC
Interrupt Rating
1.5 kA @ 250 V
Trip Indicator
No
Alarm Contact
Yes
Length (mm)
32 mm
Body Length (mm)
32 mm
Availability
Order by 5:00 PM ET and your package will ship the same day.
P420H
Daito Fuses, P4H Series
Specifications
Specifications
Voltage (AC)
250 VAC
Current Rating
2 A
Voltage (DC)
250 VDC
Interrupt Rating
1.5 kA @ 250 V
Trip Indicator
No
Alarm Contact
Yes
Length (mm)
32 mm
Body Length (mm)
32 mm
Availability
Order by 5:00 PM ET and your package will ship the same day.
P430H
Daito Fuses, P4H Series
Specifications
Specifications
Voltage (AC)
250 VAC
Current Rating
3 A
Voltage (DC)
250 VDC
Interrupt Rating
1.5 kA @ 250 V
Trip Indicator
No
Alarm Contact
Yes
Length (mm)
32 mm
Body Length (mm)
32 mm
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Fuses
Manufacturer
Daito
Product Series
P4H
Shopping Options
Circuit Protection Circuit breakers and fuses protect against overload and short circuits for all types of applications.
A circuit breaker is an automatically-operated electrical switch designed to protect an electrical circuit from damage caused by excess current, typically resulting from an overload or short circuit. The circuit breaker trips to interrupt the circuit, and be reset and reused.
Fuses provide the same protections. If too much current flows through the fuse, a metal link in the fuse body will melt and interrupt the circuit. A fuse can only trip and open the circuit once, so it must be replaced or repaired to complete the circuit again. Fuses are typically installed in fuse blocks, either for storage or to consolidate fuses in one, easily maintained location.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved