The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
GAB5
Mersen Fuses, GAB Series
Product Description
Fuse, 5A, 250V, 1/4in.x1-1/4in.,
Specifications
Specifications
Current Rating
5 A
Voltage (AC)
250 VAC
Interrupt Rating
200 A @ 250 V
Trip Indicator
No
Alarm Contact
No
Length (mm)
31.75 mm
Diameter (mm)
6.35 mm
Diameter (in)
0.25 "
Length (In)
1.25 "
GAB4
Mersen Fuses, GAB Series
Product Description
Fuse, 250V 4A 1-1/4X1/4 SM, M1023649
Specifications
Specifications
Current Rating
4 A
Voltage (AC)
250 VAC
Interrupt Rating
200 A @ 250 V
Trip Indicator
No
Alarm Contact
No
Length (mm)
31.75 mm
Diameter (mm)
6.35 mm
Diameter (in)
0.25 "
Length (In)
1.25 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
Fuse, 250V 1/8A 1/4 X 1-1/4 SM,
Specifications
Specifications
Current Rating
0.125 A
Voltage (AC)
250 VAC
Interrupt Rating
35 A @ 250 V
Trip Indicator
No
Alarm Contact
No
Length (mm)
31.75 mm
Diameter (mm)
6.35 mm
Diameter (in)
0.25 "
Length (In)
1.25 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
GAB1
Mersen Fuses, GAB Series
Product Description
Fuse, 250V 1A 1-1/4X1/4 SM, X1037757
Specifications
Specifications
Current Rating
1 A
Voltage (AC)
250 VAC
Interrupt Rating
35 A @ 250 V
Trip Indicator
No
Alarm Contact
No
Length (mm)
31.75 mm
Diameter (mm)
6.35 mm
Diameter (in)
0.25 "
Length (In)
1.25 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
Fuse, 250V 1/4A 1-1/4X1/4 SM,
Specifications
Specifications
Current Rating
0.25 A
Voltage (AC)
250 VAC
Interrupt Rating
35 A @ 250 V
Trip Indicator
No
Alarm Contact
No
Length (mm)
31.75 mm
Diameter (mm)
6.35 mm
Diameter (in)
0.25 "
Length (In)
1.25 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
Fuse, 250V 1/2A 1-1/4X1/4 SM,
Specifications
Specifications
Current Rating
0.5 A
Voltage (AC)
250 VAC
Interrupt Rating
35 A @ 250 V
Trip Indicator
No
Alarm Contact
No
Length (mm)
31.75 mm
Diameter (mm)
6.35 mm
Diameter (in)
0.25 "
Length (In)
1.25 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
Fuse, 250V 3/4A 1-1/4X1/4 SM,
Specifications
Specifications
Current Rating
0.75 A
Voltage (AC)
250 VAC
Interrupt Rating
35 A @ 250 V
Trip Indicator
No
Alarm Contact
No
Length (mm)
31.75 mm
Diameter (mm)
6.35 mm
Diameter (in)
0.25 "
Length (In)
1.25 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
GAB10
Mersen Fuses, GAB Series
Product Description
Fuse, 250V 10A 1-1/4X1/4 SM,
Specifications
Specifications
Current Rating
10 A
Voltage (AC)
250 VAC
Interrupt Rating
200 A @ 250 V
Trip Indicator
No
Alarm Contact
No
Length (mm)
31.75 mm
Diameter (mm)
6.35 mm
Diameter (in)
0.25 "
Length (In)
1.25 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
GAB12
Mersen Fuses, GAB Series
Product Description
Fuse, 250V 12A 1-1/4X1/4 SM FUS,
Specifications
Specifications
Current Rating
12 A
Voltage (AC)
250 VAC
Interrupt Rating
750 A @ 250 V
Trip Indicator
No
Alarm Contact
No
Length (mm)
31.75 mm
Diameter (mm)
6.35 mm
Diameter (in)
0.25 "
Length (In)
1.25 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
GAB15
Mersen Fuses, GAB Series
Product Description
Fuse, 250V 15A 1-1/4X1/4 SM FUS,
Specifications
Specifications
Current Rating
15 A
Voltage (AC)
250 VAC
Interrupt Rating
750 A @ 250 V
Trip Indicator
No
Alarm Contact
No
Length (mm)
31.75 mm
Diameter (mm)
6.35 mm
Diameter (in)
0.25 "
Length (In)
1.25 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Fuses
Manufacturer
Mersen
Product Series
GAB
Shopping Options
Circuit Protection Circuit breakers and fuses protect against overload and short circuits for all types of applications.
A circuit breaker is an automatically-operated electrical switch designed to protect an electrical circuit from damage caused by excess current, typically resulting from an overload or short circuit. The circuit breaker trips to interrupt the circuit, and be reset and reused.
Fuses provide the same protections. If too much current flows through the fuse, a metal link in the fuse body will melt and interrupt the circuit. A fuse can only trip and open the circuit once, so it must be replaced or repaired to complete the circuit again. Fuses are typically installed in fuse blocks, either for storage or to consolidate fuses in one, easily maintained location.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved