The store will not work correctly when cookies are disabled.
-
EHMVD24B
Cutler Hammer, Div of Eaton Circuit Breakers
Product Description
Handle Assembly, 24in., Black, Thru-
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
QL113DMKM15
ASI-Automation Systems Interconnect Circuit Breakers, QL Series
MFG Item Number
QL113DMKM15
Product Description
Miniature Circuit Breaker, Branch
Specifications
Specifications
Poles |
1 |
Current Rating |
15 A |
Protection |
Branch Circuit |
Trip Curve |
KM |
Terminals Included |
Line and Load |
Trip Unit |
Fixed Hydraulic / Fixed Magnetic |
Mounting |
DIN Rail |
UL Standard |
489 |
Neutral Pole |
No |
kAIC @ 120 VAC |
10 |
kAIC @ 240 VAC |
10 |
Terminal Type |
Screw |
Auxiliary Switch |
No |
Shunt Trip |
No |
Undervoltage Release |
No |
Alarm Switch |
No |
Busbar |
Optional |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
F202A-16/0.01
MFG Item Number
F202A-16/0.01
Product Description
Residual Circuit Device, 2-P, 16A,
Specifications
Specifications
Poles |
2 |
Current Rating |
16 A |
Max Voltage |
240 VAC |
Mounting |
DIN Rail |
UL Standard |
1053 |
Neutral Pole |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
ST202M-K10
Product Description
Circuit Breaker, 2-P, 10A/480V, K,
Specifications
Specifications
Poles |
2 |
Current Rating |
10 A |
Protection |
Supplemental |
Trip Curve |
K |
Terminals Included |
Line and Load |
Trip Unit |
Fixed Thermal / Fixed Magnetic |
Mounting |
DIN Rail |
UL Standard |
1077 |
CSA Standard |
22.2 |
IEC Standard |
60947-2 |
Neutral Pole |
No |
kAIC @ 240 VAC |
10 |
kAIC @ 277 VAC |
5 |
kAIC @ 480 VAC |
10 |
kAIC @ 60 VDC |
10 |
kAIC @ 125 VDC |
10 |
Terminal Type |
Screw |
Auxiliary Switch |
Optional |
Shunt Trip |
Optional |
Undervoltage Release |
Optional |
Alarm Switch |
Optional |
Busbar |
Optional |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
ST202M-K6
ABB Circuit Breakers, ST200M Series
MFG Item Number
ST202M-K6
Product Description
Circuit Breaker, 2-P, 6A/480V, K,
Specifications
Specifications
Poles |
2 |
Current Rating |
6 A |
Protection |
Supplemental |
Trip Curve |
K |
Terminals Included |
Line and Load |
Trip Unit |
Fixed Thermal / Fixed Magnetic |
Mounting |
DIN Rail |
UL Standard |
1077 |
CSA Standard |
22.2 |
IEC Standard |
60947-2 |
Neutral Pole |
No |
kAIC @ 240 VAC |
10 |
kAIC @ 277 VAC |
5 |
kAIC @ 480 VAC |
10 |
kAIC @ 60 VDC |
10 |
kAIC @ 125 VDC |
10 |
Terminal Type |
Screw |
Auxiliary Switch |
Optional |
Shunt Trip |
Optional |
Undervoltage Release |
Optional |
Alarm Switch |
Optional |
Busbar |
Optional |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
FAZ-D6/1-NA-SP
Klockner-Moeller, Div of Eaton Corp. Circuit Breakers, FAZ Series
Item Number
FAZ-D6/1-NA-SP
MFG Item Number
FAZ-D6/1-NA-SP
Product Description
Circuit Breaker, 1-P, 6A/277VAC, D,
Specifications
Specifications
Poles |
1 |
Current Rating |
6 A |
Max Voltage |
277 VAC |
Protection |
Branch Circuit |
Trip Curve |
D |
Terminals Included |
Line and Load |
Trip Unit |
Fixed Thermal / Fixed Magnetic |
Mounting |
DIN Rail |
UL Standard |
489 |
CSA Standard |
22.2 |
IEC Standard |
60947-2 |
Neutral Pole |
No |
kAIC @ 277/480 VAC |
10 |
Terminal Type |
Screw |
Auxiliary Switch |
Optional |
Shunt Trip |
Optional |
Alarm Switch |
Optional |
Busbar |
Optional |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
1D30UM
Altech Circuit Breakers, V-EA Series
Product Description
508 480Y/277AC Breaker 1P D TRP 30A UL
Specifications
Specifications
Poles |
1 |
Current Rating |
30 A |
Max Voltage |
480 VAC |
Protection |
Motor |
Trip Curve |
D |
Terminals Included |
Line and Load |
Trip Unit |
Fixed Thermal / Fixed Magnetic |
Mounting |
DIN Rail |
UL Standard |
508 |
CSA Standard |
22.2 |
Neutral Pole |
No |
kAIC @ 277/480 VAC |
10 |
Terminal Type |
Screw |
Auxiliary Switch |
Optional |
Shunt Trip |
Optional |
Undervoltage Release |
Optional |
Alarm Switch |
No |
Busbar |
Optional |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
S2C-H6-11R
Product Description
Auxiliary Contact Block, RT Side
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
SU201M-K3
ABB Circuit Breakers, SU200M Series
MFG Item Number
SU201M-K3
Product Description
Circuit Breaker, 1-P, 3A/277VAC, K,
Specifications
Specifications
Poles |
1 |
Current Rating |
3 A |
Protection |
Branch Circuit |
Trip Curve |
K |
Terminals Included |
Line and Load |
Trip Unit |
Fixed Thermal / Fixed Magnetic |
Mounting |
DIN Rail |
UL Standard |
489 |
CSA Standard |
22.2 |
IEC Standard |
60947-2 |
Neutral Pole |
No |
kAIC @ 240 VAC |
10 |
kAIC @ 277/480 VAC |
10 |
Terminal Type |
Screw |
Auxiliary Switch |
Optional |
Shunt Trip |
Optional |
Undervoltage Release |
No |
Alarm Switch |
Optional |
Busbar |
Optional |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
SU201M-K20
Product Description
Circuit Breaker, 1-P, 20A/277VAC, K,
Specifications
Specifications
Poles |
1 |
Current Rating |
20 A |
Protection |
Branch Circuit |
Trip Curve |
K |
Terminals Included |
Line and Load |
Trip Unit |
Fixed Thermal / Fixed Magnetic |
Mounting |
DIN Rail |
UL Standard |
489 |
CSA Standard |
22.2 |
IEC Standard |
60947-2 |
Neutral Pole |
No |
kAIC @ 240 VAC |
10 |
kAIC @ 277/480 VAC |
10 |
Terminal Type |
Screw |
Auxiliary Switch |
Optional |
Shunt Trip |
Optional |
Undervoltage Release |
No |
Alarm Switch |
Optional |
Busbar |
Optional |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved