The store will not work correctly when cookies are disabled.
-
MFG Item Number
SU203M-K30
Product Description
UL489 MCB 3P K 30A 480/277
Specifications
Specifications
Poles |
3 |
Current Rating |
30 A |
Protection |
Branch Circuit |
Trip Curve |
K |
Terminals Included |
Line and Load |
Trip Unit |
Fixed Thermal / Fixed Magnetic |
Mounting |
DIN Rail |
UL Standard |
489 |
CSA Standard |
22.2 |
IEC Standard |
60947-2 |
Neutral Pole |
No |
kAIC @ 240 VAC |
10 |
kAIC @ 277/480 VAC |
10 |
Terminal Type |
Screw |
Auxiliary Switch |
Optional |
Shunt Trip |
Optional |
Undervoltage Release |
No |
Alarm Switch |
Optional |
Busbar |
Optional |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
QCF1030
Cutler Hammer, Div of Eaton Circuit Breakers, QCF Series
Product Description
CIRCUIT BREAKER
Specifications
Specifications
Poles |
1 |
Current Rating |
30 A |
Max Voltage |
240 VAC |
Protection |
Thermal Magnetic |
UL Standard |
489 |
CSA Standard |
LR48907 |
kAIC @ 240 VAC |
10 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
ST201M-K10
Product Description
Circuit Breaker, 1-P, 10A/277VAC, K,
Specifications
Specifications
Poles |
1 |
Current Rating |
10 A |
Protection |
Supplemental |
Trip Curve |
K |
Terminals Included |
Line and Load |
Trip Unit |
Fixed Thermal / Fixed Magnetic |
Mounting |
DIN Rail |
UL Standard |
1077 |
CSA Standard |
22.2 |
IEC Standard |
60947-2 |
Neutral Pole |
No |
kAIC @ 240 VAC |
10 |
kAIC @ 277 VAC |
5 |
kAIC @ 480 VAC |
10 |
kAIC @ 60 VDC |
10 |
kAIC @ 125 VDC |
10 |
Terminal Type |
Screw |
Auxiliary Switch |
Optional |
Shunt Trip |
Optional |
Undervoltage Release |
Optional |
Alarm Switch |
Optional |
Busbar |
Optional |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
EGB3060FFG
Cutler Hammer, Div of Eaton Circuit Breakers, EG Series
MFG Item Number
EGB3060FFG
Product Description
Circuit Breaker, 3-P, 60A/480V,
Specifications
Specifications
Poles |
3 |
Current Rating |
60 A |
Max Voltage |
480 VAC |
Protection |
Branch Circuit |
Terminals Included |
Line and Load |
Trip Unit |
Fixed Thermal / Fixed Magnetic |
Mounting |
Panel |
UL Standard |
489 |
CSA Standard |
22.2 |
IEC Standard |
EN60898/60947-2 |
Neutral Pole |
No |
Neutral Protection |
No |
100% Rated |
No |
kAIC @ 240 VAC |
25 |
kAIC @ 480 VAC |
18 |
Auxiliary Switch |
Optional |
Shunt Trip |
Optional |
Undervoltage Release |
Optional |
Alarm Switch |
Optional |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
EGHMVD12B
Cutler Hammer, Div of Eaton Circuit Breakers, EG Series
MFG Item Number
EGHMVD12B
Product Description
Handle Mechanism, Complete, Type EG,
Specifications
Specifications
Max Voltage |
480 VAC |
Protection |
Ground Fault |
Mounting |
DIN Rail |
UL Standard |
489 |
IEC Standard |
60947-2 |
Neutral Pole |
No |
GFCI |
No |
100% Rated |
No |
Auxiliary Switch |
Yes |
Shunt Trip |
Yes |
Undervoltage Release |
Yes |
Alarm Switch |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
1C20UL
Altech Circuit Breakers, UL Series
Product Description
489 480Y/277AC Breaker 1P C TRP 20A UL
Specifications
Specifications
Poles |
1 |
Current Rating |
20 A |
Max Voltage |
277 VAC |
Protection |
Branch Circuit |
Trip Curve |
C |
Trip Unit |
Fixed Thermal / Fixed Magnetic |
Mounting |
DIN Rail |
UL Standard |
489 |
Neutral Pole |
Optional |
kAIC @ 120 VAC |
10 |
kAIC @ 240 VAC |
10 |
kAIC @ 277 VAC |
10 |
Terminal Type |
Box Clamp / Ring Tongue |
Auxiliary Switch |
Optional |
Shunt Trip |
Optional |
Undervoltage Release |
Optional |
Alarm Switch |
Optional |
Busbar |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
NDB1L-32C-20-120V
MFG Item Number
NDB1L-32C-20-120V
Product Description
GFCI, 1-P+N, 20A/120Vac, C, 30Ma
Specifications
Specifications
Poles |
1 |
Current Rating |
20 A |
Max Voltage |
120 VAC |
Protection |
Ground Fault |
Trip Curve |
C |
Terminals Included |
Line and Load |
Mounting |
DIN Rail |
UL Standard |
1053 |
kAIC @ 120 VAC |
4.5 |
Terminal Type |
Screw |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
SU201M-C15
Product Description
Circuit Breaker, 1-P, 15A/277VAC, C,
Specifications
Specifications
Poles |
1 |
Current Rating |
15 A |
Protection |
Branch Circuit |
Trip Curve |
C |
Terminals Included |
Line and Load |
Trip Unit |
Fixed Thermal / Fixed Magnetic |
Mounting |
DIN Rail |
UL Standard |
489 |
CSA Standard |
22.2 |
IEC Standard |
60947-2 |
Neutral Pole |
No |
kAIC @ 240 VAC |
10 |
kAIC @ 277/480 VAC |
10 |
Terminal Type |
Screw |
Auxiliary Switch |
Optional |
Shunt Trip |
Optional |
Undervoltage Release |
No |
Alarm Switch |
Optional |
Busbar |
Optional |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
SU203M-K3
ABB Circuit Breakers, SU200M Series
MFG Item Number
SU203M-K3
Product Description
UL489 MCB 3P K 3A 480/277
Specifications
Specifications
Poles |
3 |
Current Rating |
3 A |
Protection |
Branch Circuit |
Trip Curve |
K |
Terminals Included |
Line and Load |
Trip Unit |
Fixed Thermal / Fixed Magnetic |
Mounting |
DIN Rail |
UL Standard |
489 |
CSA Standard |
22.2 |
IEC Standard |
60947-2 |
Neutral Pole |
No |
kAIC @ 240 VAC |
10 |
kAIC @ 277/480 VAC |
10 |
Terminal Type |
Screw |
Auxiliary Switch |
Optional |
Shunt Trip |
Optional |
Undervoltage Release |
No |
Alarm Switch |
Optional |
Busbar |
Optional |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
SU202M-K3
ABB Circuit Breakers, SU200M Series
MFG Item Number
SU202M-K3
Product Description
Circuit Breaker, 2-P, 3A/480V, K,
Specifications
Specifications
Poles |
2 |
Current Rating |
3 A |
Protection |
Branch Circuit |
Trip Curve |
K |
Terminals Included |
Line and Load |
Trip Unit |
Fixed Thermal / Fixed Magnetic |
Mounting |
DIN Rail |
UL Standard |
489 |
CSA Standard |
22.2 |
IEC Standard |
60947-2 |
Neutral Pole |
No |
kAIC @ 240 VAC |
10 |
kAIC @ 277/480 VAC |
10 |
Terminal Type |
Screw |
Auxiliary Switch |
Optional |
Shunt Trip |
Optional |
Undervoltage Release |
No |
Alarm Switch |
Optional |
Busbar |
Optional |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved