The store will not work correctly when cookies are disabled.
-
Product Description
FUSE, 150A, 500V, SEMI
Specifications
Specifications
I2t Clearing Amps |
4.6 kA |
Current Rating |
150 A |
Voltage (AC) |
500 VAC |
Voltage (DC) |
500 VDC |
Interrupt Rating |
50 kA @ 500 VAC |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter |
1.56 " |
Body Length |
1.84 " |
Mounting Centers |
2.89 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
FUSE, 225A, 500V, SEMI, BLADED
Specifications
Specifications
I2t Clearing Amps |
23.3 kA |
Current Rating |
225 A |
Voltage (AC) |
500 VAC |
Voltage (DC) |
500 VDC |
Interrupt Rating |
50 kA @ 500 VAC |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter |
1.5 " |
Body Length |
2.09 " |
Mounting Centers |
3.44 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
FWH-25A14F
Product Description
Fuse, 25A, 500V, Semi, 14X51mm
Specifications
Specifications
I2t Clearing Amps |
191 A |
Current Rating |
25 A |
Voltage (AC) |
500 VAC |
Voltage (DC) |
500 VDC |
Interrupt Rating |
200 kA @ 500 VAC |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter |
0.56 " |
-
Product Description
Fuse, 40A, 500V, Semi
Specifications
Specifications
I2t Clearing Amps |
320 A |
Current Rating |
40 A |
Voltage (AC) |
500 VAC |
Voltage (DC) |
500 VDC |
Interrupt Rating |
50 kA @ 500 VAC |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter |
0.81 " |
Body Length |
1.59 " |
Mounting Centers |
2.54 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
FUSE, 60A, 500V, SEMI, BLADED
Specifications
Specifications
I2t Clearing Amps |
900 A |
Current Rating |
60 A |
Voltage (AC) |
500 VAC |
Voltage (DC) |
500 VDC |
Interrupt Rating |
50 kA @ 500 VAC |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter |
0.81 " |
Body Length |
1.59 " |
Mounting Centers |
2.54 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
FWH-007A6F
Product Description
FUSE, 7A, 500V, SEMI, 6X32mm
Specifications
Specifications
I2t Clearing Amps |
125 A |
Current Rating |
7 A |
Voltage (AC) |
500 VAC |
Voltage (DC) |
500 VDC |
Interrupt Rating |
50 kA @ 500 VAC |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter |
0.25 " |
-
Product Description
FUSE, 800A, 500V, SEMI, BLADED
Specifications
Specifications
I2t Clearing Amps |
409 kA |
Current Rating |
800 A |
Voltage (AC) |
500 VAC |
Voltage (DC) |
500 VDC |
Interrupt Rating |
50 kA @ 500 VAC |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter |
2.5 " |
Body Length |
2.09 " |
Mounting Centers |
4.97 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
FUSE, 80A, 500V, SEMI, BLADED
Specifications
Specifications
I2t Clearing Amps |
1.4 kA |
Current Rating |
80 A |
Voltage (AC) |
500 VAC |
Voltage (DC) |
500 VDC |
Interrupt Rating |
50 kA @ 500 VAC |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter |
0.95 " |
Body Length |
1.74 " |
Mounting Centers |
2.85 " |
-
Product Description
FUSE, 100A, 700VAC, SEMICONDUCTOR
Specifications
Specifications
I2t Clearing Amps |
3.5 kA |
Current Rating |
100 A |
Voltage (AC) |
700 VAC |
Voltage (DC) |
700 VDC |
Interrupt Rating |
200 kA @ 700 VAC |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter |
0.95 " |
Body Length |
2.59 " |
Mounting Centers |
3.63 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
FUSE, 150A, 700VAC/DC, SEMICONDUCTOR
Specifications
Specifications
I2t Clearing Amps |
11.7 kA |
Current Rating |
150 A |
Voltage (AC) |
700 VAC |
Voltage (DC) |
700 VDC |
Interrupt Rating |
200 kA @ 700 VAC |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter |
1.5 " |
Body Length |
2.84 " |
Mounting Centers |
4.19 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved