The store will not work correctly when cookies are disabled.
-
Product Description
Fuse - Set of 5, 1100V, 11A,
Specifications
Specifications
Current Rating |
11 A |
Voltage (AC) |
1,100 VAC |
Voltage (DC) |
1,100 VDC |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (mm) |
10 mm |
Body Length (mm) |
38 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Fuse - Replacement, Set of 6, 0.2A,
Specifications
Specifications
Current Rating |
0.2 A |
Voltage (AC) |
600 VAC |
Voltage (DC) |
600 VDC |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (mm) |
5 mm |
Body Length (mm) |
20 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Fuse - Replacement, Set of 5, 0.5A,
Specifications
Specifications
Current Rating |
0.5 A |
Voltage (AC) |
600 VAC |
Voltage (DC) |
600 VDC |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (mm) |
6 mm |
Body Length (mm) |
32 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Lead - Set of 2, 6.5 ft.
Specifications
Specifications
Current Rating |
0.63 A |
Trip Indicator |
No |
Alarm Contact |
No |
Body Length (in) |
78 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
DMM-B-11A
Specifications
Specifications
Current Rating |
11 A |
Voltage (AC) |
1,000 VAC |
Voltage (DC) |
1,000 VDC |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (in) |
0.41 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Lead u Set of 2, 6.5 ft.
Specifications
Specifications
Current Rating |
0.63 A |
Trip Indicator |
No |
Alarm Contact |
No |
Body Length (in) |
78 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
DMM-B-44/100
Product Description
Fuse, fast, Multimeters only 0.44A
Specifications
Specifications
Current Rating |
0.44 A |
Voltage (AC) |
1,000 VAC |
Voltage (DC) |
1,000 VDC |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (in) |
0.41 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Fuse - Set of 5, 15A, 250V (Slow
Specifications
Specifications
Current Rating |
15 A |
Voltage (AC) |
250 VAC |
Voltage (DC) |
250 VDC |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (mm) |
5 mm |
Body Length (mm) |
20 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved