The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
22101
Electri-Flex Conduit, LA Series
Product Description
CONDUIT, 3/4in., LA, GRAY, JACKETED
Specifications
Specifications
Trade Size
3/4 "
Diameter
1.05 "
Feet/Pkg.
100
Inside Bend Radius
4.2 "
Conduit Material
Steel
Color
Gray
Temperature Range (F)
-4-140 °F
Oil Resistant
Yes
Acid Resistant
Yes
Liquid Tight
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
22104
Electri-Flex Conduit, LA Series
Product Description
CONDUIT, 3/4in., LA, GRAY, JACKETED
Specifications
Specifications
Trade Size
3/4 "
Diameter
1.05 "
Feet/Pkg.
500
Inside Bend Radius
4.2 "
Conduit Material
Steel
Color
Gray
Temperature Range (F)
-4-140 °F
Oil Resistant
Yes
Acid Resistant
Yes
Liquid Tight
Yes
25102
Electri-Flex Conduit, LA Series
Product Description
Conduit, 1-1/2in., LA, Gray, Jacketed,
Specifications
Specifications
Trade Size
1-1/2 "
Diameter
1.9 "
Feet/Pkg.
50
Inside Bend Radius
4.5 "
Color
Gray
Temperature Range (F)
-4-140 °F
Oil Resistant
Yes
Acid Resistant
Yes
Liquid Tight
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
25802
Electri-Flex Conduit, LA Series
Product Description
CONDUIT, 1-1/2in., LA, BLACK,
Specifications
Specifications
Trade Size
1-1/2 "
Diameter
1.9 "
Feet/Pkg.
50
Inside Bend Radius
4.5 "
Conduit Material
Steel
Color
Black
Temperature Range (F)
-4-140 °F
Oil Resistant
Yes
Acid Resistant
Yes
Liquid Tight
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
23102
Electri-Flex Conduit, LA Series
Product Description
Conduit, 1in., LA, Gray, Jacketed,
Specifications
Specifications
Trade Size
1 "
Diameter
1.32 "
Feet/Pkg.
100
Inside Bend Radius
5.5 "
Conduit Material
Steel
Color
Gray
Temperature Range (F)
-4-140 °F
Oil Resistant
Yes
Acid Resistant
Yes
Liquid Tight
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
21101
Electri-Flex Conduit, LA Series
Product Description
CONDUIT, 1/2in., LA, GRAY, JACKETED
Specifications
Specifications
Trade Size
1/2 "
Diameter
0.84 "
Feet/Pkg.
100
Inside Bend Radius
3 "
Conduit Material
Steel
Color
Gray
Temperature Range (F)
-4-140 °F
Oil Resistant
Yes
Acid Resistant
Yes
Liquid Tight
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
26102
Electri-Flex Conduit, LA Series
Product Description
CONDUIT, 2in., LA, GRAY, JACKETED
Specifications
Specifications
Trade Size
2 "
Diameter
2.375 "
Feet/Pkg.
50
Inside Bend Radius
6 "
Conduit Material
Steel
Color
Gray
Temperature Range (F)
-4-140 °F
Oil Resistant
Yes
Acid Resistant
Yes
Liquid Tight
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
26104
Electri-Flex Conduit, LA Series
Product Description
CONDUIT, 2in., LA, GRAY, JACKETED
Specifications
Specifications
Trade Size
2 "
Diameter
2.375 "
Feet/Pkg.
100
Inside Bend Radius
6 "
Conduit Material
Steel
Color
Gray
Temperature Range (F)
-4-140 °F
Oil Resistant
Yes
Acid Resistant
Yes
Liquid Tight
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
24102
Electri-Flex Conduit, LA Series
Product Description
Conduit, 1-1/4in., LA, Gray, Jacketed,
Specifications
Specifications
Trade Size
1-1/4 "
Diameter
1.66 "
Feet/Pkg.
50
Inside Bend Radius
7 "
Color
Gray
Temperature Range (F)
-4-140 °F
Oil Resistant
Yes
Acid Resistant
Yes
Liquid Tight
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
26804
Electri-Flex Conduit, LA Series
Product Description
CONDUIT, 2in., LA, BLACK, JACKETED
Specifications
Specifications
Trade Size
2 "
Diameter
2.375 "
Feet/Pkg.
100
Inside Bend Radius
6 "
Conduit Material
Steel
Color
Black
Temperature Range (F)
-4-140 °F
Oil Resistant
Yes
Acid Resistant
Yes
Liquid Tight
Yes
Shop By
Close
Selected Filters
Category
Conduit
Manufacturer
Electri-Flex
Product Series
LA
Shopping Options
Connectors, Cordsets & Terminals Wires and cables are used to bear electrical loads and communications signals. Using the proper gauges, lengths and types are important considerations in power distribution and industrial networking.
Cables meet equipment at terminals and terminal blocks, or have specific connectors to meet certain equipment standards or fit specific receptacles. Cables can also meet a power distribution blocks, to power several components or devices using one power source. Finally, cables can terminate at different adapters or modules to facilitate remote access, DIN rail installation and more.
Adequate cable management is accomplished with conduit, ducts, harnesses and tie. Grouping or separating like cables and wires can reduce clutter on a control panel or reduce interference and noise.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved