The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
32769
Icotek Grounding, MB Series
Product Description
Ground Strap, 350mm Long, M8 Holes,
Specifications
Specifications
Length (mm)
350 mm
Hole Diameter (mm)
8.5 mm
Length (In)
13.78 "
Hole Diameter (in)
0.335 "
Max Current
150 A
Availability
Order by 5:00 PM ET and your package will ship the same day.
32741
Icotek Grounding, MB Series
Product Description
Groudn Strap, 200mm Long, M6+M8 Hole
Specifications
Specifications
Length (mm)
200 mm
Hole Diameter (mm)
6.5 mm
Length (In)
7.87 "
Hole Diameter (in)
0.256 "
Max Current
105 A
Availability
Order by 5:00 PM ET and your package will ship the same day.
32743
Icotek Grounding, MB Series
Product Description
Ground Strap, 300mm Long, M6+M8 Hole
Specifications
Specifications
Length (mm)
300 mm
Hole Diameter (mm)
6.5 mm
Length (In)
11.81 "
Hole Diameter (in)
0.256 "
Max Current
105 A
Availability
Order by 5:00 PM ET and your package will ship the same day.
32763
Icotek Grounding, MB Series
Product Description
Ground Strap, 150mm Long, M8 Holes,
Specifications
Specifications
Length (mm)
150 mm
Hole Diameter (mm)
8.5 mm
Length (In)
5.91 "
Hole Diameter (in)
0.335 "
Max Current
150 A
Availability
Order by 5:00 PM ET and your package will ship the same day.
32771
Icotek Grounding, MB Series
Product Description
Ground Strap, 500mm Long, M8 Holes,
Specifications
Specifications
Length (mm)
500 mm
Hole Diameter (mm)
8.5 mm
Length (In)
19.69 "
Hole Diameter (in)
0.335 "
Max Current
150 A
Availability
Order by 5:00 PM ET and your package will ship the same day.
32772
Icotek Grounding, MB Series
Product Description
Ground Strap, 600mm Long, M8 Holes,
Specifications
Specifications
Length (mm)
600 mm
Hole Diameter (mm)
8.5 mm
Length (In)
23.62 "
Hole Diameter (in)
0.335 "
Max Current
150 A
Availability
Order by 5:00 PM ET and your package will ship the same day.
32802
Icotek Grounding, MB Series
Product Description
Ground Strap, 200mm Long, M8 Holes,
Specifications
Specifications
Length (mm)
200 mm
Hole Diameter (mm)
8.5 mm
Length (In)
7.87 "
Hole Diameter (in)
0.335 "
Max Current
195 A
Availability
Order by 5:00 PM ET and your package will ship the same day.
32804
Icotek Grounding, MB Series
Product Description
Ground Strap, 250mm Long, M8 Holes,
Specifications
Specifications
Length (mm)
250 mm
Hole Diameter (mm)
8.5 mm
Length (In)
9.84 "
Hole Diameter (in)
0.335 "
Max Current
195 A
Availability
Order by 5:00 PM ET and your package will ship the same day.
32807
Icotek Grounding, MB Series
Product Description
Ground Strap, 300mm Long, M10 Holes,
Specifications
Specifications
Length (mm)
300 mm
Hole Diameter (mm)
10.5 mm
Length (In)
11.81 "
Hole Diameter (in)
0.413 "
Max Current
195 A
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
MB300/25/M10
Product Description
Hardware
Specifications
Specifications
Length (mm)
300 mm
Hole Diameter (mm)
10 mm
Thickness (mm)
4 mm
Width (mm)
21 mm
Max Current
210 A
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Grounding
Manufacturer
Icotek
Product Series
MB
Shopping Options
Connectors, Cordsets & Terminals Wires and cables are used to bear electrical loads and communications signals. Using the proper gauges, lengths and types are important considerations in power distribution and industrial networking.
Cables meet equipment at terminals and terminal blocks, or have specific connectors to meet certain equipment standards or fit specific receptacles. Cables can also meet a power distribution blocks, to power several components or devices using one power source. Finally, cables can terminate at different adapters or modules to facilitate remote access, DIN rail installation and more.
Adequate cable management is accomplished with conduit, ducts, harnesses and tie. Grouping or separating like cables and wires can reduce clutter on a control panel or reduce interference and noise.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved