The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Item Number
1SNL317510R0000
MFG Item Number
1SNL317510R0000
Product Description
Distribution Block, 1-P, 175A, Bx/Bx
Specifications
Specifications
Number of Poles
1
Voltage Rating (AC)
1,000 VAC
Current Rating (AC)
175 A
Number of Inputs per Pole
2
Number of Outputs per Pole
10
Line/Load Connection
Box Lug/Box Lug
Mounting Type
DIN Rail
Input Wire Range
(2) 2/0-6 AWG
Output Wire Range
(10) 6-14 AWG
Includes Cover
Yes
Composition
Polyamide
Color
Gray
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
1SNL308010R0000
MFG Item Number
1SNL308010R0000
Product Description
Distribution Block, 1-P, 80A, Bx/Bx,
Specifications
Specifications
Number of Poles
1
Voltage Rating (AC)
1,000 VAC
Current Rating (AC)
80 A
Number of Inputs per Pole
3
Number of Outputs per Pole
4
Line/Load Connection
Box Lug/Box Lug
Mounting Type
DIN Rail
Input Wire Range
(3) 14-4 AWG
Output Wire Range
(4) 14-10 AWG
Includes Cover
Yes
Composition
Polyamide
Color
Gray
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
1SNL340010R0000
MFG Item Number
1SNL340010R0000
Product Description
Distribution Block, 1-P, 335A, Bx/Bx
Specifications
Specifications
Number of Poles
1
Voltage Rating (AC)
1,000 VAC
Current Rating (AC)
335 A
Number of Inputs per Pole
1
Number of Outputs per Pole
11
Line/Load Connection
Box Lug/Box Lug
Mounting Type
DIN Rail
Input Wire Range
(1) 3/0-400 Kcmil
Output Wire Range
(2) 2-14 AWG, (5) 6-14 AWG, (4) 8-14 AWG
Includes Cover
Yes
Composition
Polyamide
Color
Gray
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
1SNL325010R0000
MFG Item Number
1SNL325010R0000
Product Description
Distribution Block, 1-P, 255A, Bx/Bx
Specifications
Specifications
Number of Poles
1
Voltage Rating (AC)
1,000 VAC
Current Rating (AC)
255 A
Number of Inputs per Pole
1
Number of Outputs per Pole
11
Line/Load Connection
Box Lug/Box Lug
Mounting Type
DIN Rail
Input Wire Range
(1) 3/0-2 AWG
Output Wire Range
(2) 2-14 AWG, (5) 6-14 AWG, (4) 8-14 AWG
Includes Cover
Yes
Composition
Polyamide
Color
Gray
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
1SNL312510R0000
MFG Item Number
1SNL312510R0000
Product Description
Distribution Block, 1-P, 115A, Bx/Bx
Specifications
Specifications
Number of Poles
1
Voltage Rating (AC)
1,000 VAC
Current Rating (AC)
115 A
Number of Inputs per Pole
2
Number of Outputs per Pole
6
Line/Load Connection
Box Lug/Box Lug
Mounting Type
DIN Rail
Input Wire Range
(1) 2-8 AWG, (1) 6-14 AWG
Output Wire Range
(1) 6-14 AWG
Includes Cover
Yes
Composition
Polyamide
Color
Gray
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
1SNL316010R0000
MFG Item Number
1SNL316010R0000
Product Description
Distribution Block, 1-P, 160A, Bx/Bx
Specifications
Specifications
Number of Poles
1
Voltage Rating (AC)
1,000 VAC
Current Rating (AC)
160 A
Number of Inputs per Pole
2
Number of Outputs per Pole
6
Line/Load Connection
Box Lug/Box Lug
Mounting Type
DIN Rail
Input Wire Range
(1) 2/0-6 AWG, (1)6-10 AWG
Output Wire Range
(1) 6-14 AWG
Includes Cover
Yes
Composition
Polyamide
Color
Gray
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Power Distribution Blocks
Manufacturer
ABB
Product Series
DBL
Shopping Options
Number of Inputs per Pole
Number of Outputs per Pole
Connectors, Cordsets & Terminals Wires and cables are used to bear electrical loads and communications signals. Using the proper gauges, lengths and types are important considerations in power distribution and industrial networking.
Cables meet equipment at terminals and terminal blocks, or have specific connectors to meet certain equipment standards or fit specific receptacles. Cables can also meet a power distribution blocks, to power several components or devices using one power source. Finally, cables can terminate at different adapters or modules to facilitate remote access, DIN rail installation and more.
Adequate cable management is accomplished with conduit, ducts, harnesses and tie. Grouping or separating like cables and wires can reduce clutter on a control panel or reduce interference and noise.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved