The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
LDA-212-4/0
Ilsco Power Distribution Blocks, LDA Series
MFG Item Number
LDA-212-4/0
Product Description
Distribution Block, Adder, 460A, Bx,
Specifications
Specifications
Number of Poles
1
Voltage Rating (AC)
600 VAC
Current Rating (AC)
460 A
Number of Inputs per Pole
2
Number of Outputs per Pole
12
Line/Load Connection
Box Lug/Box Lug
Mounting Type
Panel Mount
Input Wire Range
4/0-6 AWG
Output Wire Range
4-14 AWG
Includes Cover
No
Composition
Polycarbonate
UL Compliance
UL1059
Color
Black
Availability
Order by 5:00 PM ET and your package will ship the same day.
LDA-11-500
Ilsco Power Distribution Blocks, LDA Series
MFG Item Number
LDA-11-500
Product Description
Splicer Block, Adder, 380A, Box/Box,
Specifications
Specifications
Number of Poles
1
Voltage Rating (AC)
600 VAC
Current Rating (AC)
380 A
Number of Inputs per Pole
1
Number of Outputs per Pole
1
Line/Load Connection
Box Lug/Box Lug
Mounting Type
Panel Mount
Input Wire Range
500 kcmil-4 AWG
Output Wire Range
500 kcmil-4 AWG
Includes Cover
No
Composition
Polycarbonate
UL Compliance
UL1059
Color
Black
Availability
Order by 5:00 PM ET and your package will ship the same day.
LDA-112-350
Ilsco Power Distribution Blocks, LDA Series
MFG Item Number
LDA-112-350
Product Description
Distribution Block, Adder, 310A, Box
Specifications
Specifications
Number of Poles
1
Voltage Rating (AC)
600 VAC
Current Rating (AC)
310 A
Number of Inputs per Pole
1
Number of Outputs per Pole
12
Line/Load Connection
Box Lug/Box Lug
Mounting Type
Panel Mount
Input Wire Range
500 kcmil-6 AWG
Output Wire Range
4-14 AWG
Includes Cover
No
Composition
Polycarbonate
UL Compliance
UL1059
Color
Black
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
LDA-112A-350
Product Description
Distribution Block, Adder, 310A, Box
Specifications
Specifications
Number of Poles
1
Voltage Rating (AC)
600 VAC
Current Rating (AC)
310 A
Number of Inputs per Pole
1
Number of Outputs per Pole
12
Line/Load Connection
Box Lug/Box Lug
Mounting Type
Panel Mount
Input Wire Range
500 kcmil-6 AWG
Output Wire Range
4-14 AWG
Includes Cover
No
Composition
Polycarbonate
UL Compliance
UL1059
Color
Black
Availability
Order by 5:00 PM ET and your package will ship the same day.
LDA-16-350
Ilsco Power Distribution Blocks, LDA Series
MFG Item Number
LDA-16-350
Product Description
Distribution Block, Adder, 310A, Box
Specifications
Specifications
Number of Poles
1
Voltage Rating (AC)
600 VAC
Current Rating (AC)
310 A
Number of Inputs per Pole
1
Number of Outputs per Pole
6
Line/Load Connection
Box Lug/Box Lug
Mounting Type
Panel Mount
Input Wire Range
350 kcmil-6 AWG
Output Wire Range
2/0-14 AWG
Includes Cover
No
Composition
Polycarbonate
UL Compliance
UL1059
Color
Black
Availability
Order by 5:00 PM ET and your package will ship the same day.
LDA-16-500
Ilsco Power Distribution Blocks, LDA Series
MFG Item Number
LDA-16-500
Product Description
Distribution Block, Adder, 380A, Box
Specifications
Specifications
Number of Poles
1
Voltage Rating (AC)
600 VAC
Current Rating (AC)
380 A
Number of Inputs per Pole
1
Number of Outputs per Pole
6
Line/Load Connection
Box Lug/Box Lug
Mounting Type
Panel Mount
Input Wire Range
500 kcmil-4 AWG
Output Wire Range
2/0-14 AWG
Includes Cover
No
Composition
Polycarbonate
UL Compliance
UL1059
Color
Black
Availability
Order by 5:00 PM ET and your package will ship the same day.
LDA-212-500
Ilsco Power Distribution Blocks, LDA Series
MFG Item Number
LDA-212-500
Product Description
Distribution Block, Adder, 760A, Bx,
Specifications
Specifications
Number of Poles
1
Voltage Rating (AC)
600 VAC
Current Rating (AC)
760 A
Number of Inputs per Pole
2
Number of Outputs per Pole
12
Line/Load Connection
Box Lug/Box Lug
Mounting Type
Panel Mount
Input Wire Range
500 kcmil-4 AWG
Output Wire Range
4-14 AWG
Includes Cover
No
Composition
Polycarbonate
UL Compliance
UL1059
Color
Black
Availability
Order by 5:00 PM ET and your package will ship the same day.
LDA-22-350
Ilsco Power Distribution Blocks, LDA Series
MFG Item Number
LDA-22-350
Product Description
Splicer Block, Adder, 620A, Box/Box,
Specifications
Specifications
Number of Poles
1
Voltage Rating (AC)
600 VAC
Current Rating (AC)
620 A
Number of Inputs per Pole
2
Number of Outputs per Pole
2
Line/Load Connection
Box Lug/Box Lug
Mounting Type
Panel Mount
Input Wire Range
350 kcmil-6 AWG
Output Wire Range
350 kcmil-6 AWG
Includes Cover
No
Composition
Polycarbonate
UL Compliance
UL1059
Color
Black
Availability
Order by 5:00 PM ET and your package will ship the same day.
LDA-22-500
Ilsco Power Distribution Blocks, LDA Series
MFG Item Number
LDA-22-500
Product Description
Splicer BLock, Adder, 760A, Box/Box,
Specifications
Specifications
Number of Poles
1
Voltage Rating (AC)
600 VAC
Current Rating (AC)
760 A
Number of Inputs per Pole
2
Number of Outputs per Pole
2
Line/Load Connection
Box Lug/Box Lug
Mounting Type
Panel Mount
Input Wire Range
500 kcmil-4 AWG
Output Wire Range
500 kcmil-4 AWG
Includes Cover
No
Composition
Polycarbonate
UL Compliance
UL1059
Color
Black
Availability
Order by 5:00 PM ET and your package will ship the same day.
LDA-24-500
Ilsco Power Distribution Blocks, LDA Series
MFG Item Number
LDA-24-500
Product Description
Distirbution Block, Adder, 760A, Bx,
Specifications
Specifications
Number of Poles
1
Voltage Rating (AC)
600 VAC
Current Rating (AC)
760 A
Number of Inputs per Pole
2
Number of Outputs per Pole
4
Line/Load Connection
Box Lug/Box Lug
Mounting Type
Panel Mount
Input Wire Range
500 kcmil-4 AWG
Output Wire Range
4/0-6 AWG
Includes Cover
No
Composition
Polycarbonate
UL Compliance
UL1059
Color
Black
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Power Distribution Blocks
Manufacturer
Ilsco
Product Series
LDA
Shopping Options
Number of Inputs per Pole
Number of Outputs per Pole
Connectors, Cordsets & Terminals Wires and cables are used to bear electrical loads and communications signals. Using the proper gauges, lengths and types are important considerations in power distribution and industrial networking.
Cables meet equipment at terminals and terminal blocks, or have specific connectors to meet certain equipment standards or fit specific receptacles. Cables can also meet a power distribution blocks, to power several components or devices using one power source. Finally, cables can terminate at different adapters or modules to facilitate remote access, DIN rail installation and more.
Adequate cable management is accomplished with conduit, ducts, harnesses and tie. Grouping or separating like cables and wires can reduce clutter on a control panel or reduce interference and noise.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved