The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
MFG Item Number
T1E-1015G
Product Description
Wire Duct, 1in.x1-1/2in., Gray, Narrow
Specifications
Specifications
Length
78.74 "
Cover Incl.
Yes
Color
Gray
Length (mm)
2,000 mm
Nominal Height
1.5 "
Nominal Width
1 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
T1E-1040W
Product Description
Wire Duct, 1in.x4in., White, Narrow
Specifications
Specifications
Length
78.74 "
Cover Incl.
Yes
Color
White
Length (mm)
2,000 mm
Nominal Height
4 "
Nominal Width
1 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
T1E-2215G
Product Description
Wire Duct, 2-1/4in.x1-1/2in., Gray,
Specifications
Specifications
Length
78.74 "
Cover Incl.
Yes
Color
Gray
Length (mm)
2,000 mm
Nominal Height
1.5 "
Nominal Width
2.25 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
T1E-1515G
Product Description
Wire Duct, 1-1/2in.x1-1/2in., Gray,
Specifications
Specifications
Length
78.74 "
Cover Incl.
Yes
Color
Gray
Length (mm)
2,000 mm
Nominal Height
1.5 "
Nominal Width
1.5 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
T1E-1022G
Product Description
Wire Duct, 1in.x2-1/4in., Gray, Narrow
Specifications
Specifications
Length
78.74 "
Cover Incl.
Yes
Color
Gray
Length (mm)
2,000 mm
Nominal Height
2.25 "
Nominal Width
1 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
T1E-1522G
Product Description
Wire Duct, 1-1/2in.x2-1/4in., Gray,
Specifications
Specifications
Length
78.74 "
Cover Incl.
Yes
Color
Gray
Length (mm)
2,000 mm
Nominal Height
2.25 "
Nominal Width
1.5 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
T1E-1530G
Product Description
Wire Duct, 1-1/2in.x3in., Gray, Narrow
Specifications
Specifications
Length
78.74 "
Cover Incl.
Yes
Color
Gray
Length (mm)
2,000 mm
Nominal Height
3 "
Nominal Width
1.5 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
T1E-2230G
Product Description
Wire Duct, 2-1/4in.x3in., Gray, Narrow
Specifications
Specifications
Length
78.74 "
Cover Incl.
Yes
Color
Gray
Length (mm)
2,000 mm
Nominal Height
3 "
Nominal Width
2.25 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
T1E-3030G
Product Description
Wire Duct, 3in.x3in., Gray, Narrow Slot,
Specifications
Specifications
Length
78.74 "
Cover Incl.
Yes
Color
Gray
Length (mm)
2,000 mm
Nominal Height
3 "
Nominal Width
3 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
T1E-1030G
Product Description
Wire Duct, 1in.x3in., Gray, Narrow Slot,
Specifications
Specifications
Length
78.74 "
Cover Incl.
Yes
Color
Gray
Length (mm)
2,000 mm
Nominal Height
3 "
Nominal Width
1 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Wire Duct
Manufacturer
Iboco
Product Series
T1E
Shopping Options
Connectors, Cordsets & Terminals Wires and cables are used to bear electrical loads and communications signals. Using the proper gauges, lengths and types are important considerations in power distribution and industrial networking.
Cables meet equipment at terminals and terminal blocks, or have specific connectors to meet certain equipment standards or fit specific receptacles. Cables can also meet a power distribution blocks, to power several components or devices using one power source. Finally, cables can terminate at different adapters or modules to facilitate remote access, DIN rail installation and more.
Adequate cable management is accomplished with conduit, ducts, harnesses and tie. Grouping or separating like cables and wires can reduce clutter on a control panel or reduce interference and noise.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved