Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 942

Set Ascending Direction
  1. 22101
    22101
    Electri-Flex Conduit, LA Series
    Item Number
    22101
    MFG Item Number
    LA-12
    Series
    LA
    Product Description
    CONDUIT, 3/4in., LA, GRAY, JACKETED
    Specifications
    Specifications
    Trade Size 3/4 "
    Diameter 1.05 "
    Feet/Pkg. 100
    Inside Bend Radius 4.2 "
    Conduit Material Steel
    Color Gray
    Temperature Range (F) -4-140 °F
    Oil Resistant Yes
    Acid Resistant Yes
    Liquid Tight Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. 12102
    12102
    Electri-Flex Conduit, LT Series
    Item Number
    12102
    MFG Item Number
    LT-12-100
    Series
    LT
    Product Description
    Conduit, 3/4in., LT, Gray, Jacketed,
    Specifications
    Specifications
    Trade Size 3/4 "
    Diameter 1.05 "
    Feet/Pkg. 100
    Inside Bend Radius 2.5 "
    Conduit Material Steel
    Color Gray
    Temperature Range (F) -4-176 °F
    Oil Resistant Yes
    Acid Resistant Yes
    Liquid Tight Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. 13102
    13102
    Electri-Flex Conduit, LT Series
    Item Number
    13102
    MFG Item Number
    LT-13
    Series
    LT
    Product Description
    Conduit, 1in., LT, Metallic Jacketed,
    Specifications
    Specifications
    Trade Size 1 "
    Diameter 1.32 "
    Feet/Pkg. 100
    Inside Bend Radius 3 "
    Conduit Material Steel
    Color Gray
    Temperature Range (F) -4-176 °F
    Oil Resistant Yes
    Acid Resistant Yes
    Liquid Tight Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. 11101
    11101
    Electri-Flex Conduit, LT Series
    Item Number
    11101
    MFG Item Number
    LT-11
    Series
    LT
    Product Description
    Flexible Metallic Conduit, 1/2in. Gry,
    Specifications
    Specifications
    Trade Size 1/2 "
    Diameter 0.84 "
    Feet/Pkg. 100
    Inside Bend Radius 2 "
    Conduit Material Steel
    Color Gray
    Temperature Range (F) -4-176 °F
    Oil Resistant Yes
    Acid Resistant Yes
    Liquid Tight Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. 80132
    80132
    Electri-Flex Conduit, EF Series
    Item Number
    80132
    MFG Item Number
    EF-13
    Series
    EF
    Product Description
    Conduit, 1in., EF, Gray, Jacketed,
    Specifications
    Specifications
    Trade Size 1 "
    Diameter 1.32 "
    Feet/Pkg. 100
    Inside Bend Radius 3 "
    Conduit Material Steel
    Color Gray
    Temperature Range (F) -4-176 °F
    Oil Resistant Yes
    Acid Resistant Yes
    Liquid Tight Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. 80111
    80111
    Electri-Flex Conduit, EF Series
    Item Number
    80111
    MFG Item Number
    EF-11
    Series
    EF
    Product Description
    Conduit, 1/2in., EF, Gray, Jacketed,
    Specifications
    Specifications
    Trade Size 1/2 "
    Diameter 0.84 "
    Feet/Pkg. 100
    Inside Bend Radius 2 "
    Conduit Material Steel
    Color Gray
    Temperature Range (F) -4-176 °F
    Oil Resistant Yes
    Acid Resistant Yes
    Liquid Tight Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. LTFUS07W-B
    LTFUS07W-B
    Thomas & Betts Conduit, LTFU Series
    Item Number
    LTFUS07W-B
    MFG Item Number
    LTFUS07W-B
    Series
    LTFU
    Product Description
    TC LTFUS08WA LFMC Food UL 2-1/2in W
    Specifications
    Specifications
    Trade Size 2 "
    Diameter 2.48 "
    Conduit Material Steel
    Color White
    Temperature Range (F) -30-176 °F
    Oil Resistant No
    Acid Resistant No
    Liquid Tight Yes
    Increase
    Decrease
    Availability
  8. 22104
    22104
    Electri-Flex Conduit, LA Series
    Item Number
    22104
    MFG Item Number
    LA-12
    Series
    LA
    Product Description
    CONDUIT, 3/4in., LA, GRAY, JACKETED
    Specifications
    Specifications
    Trade Size 3/4 "
    Diameter 1.05 "
    Feet/Pkg. 500
    Inside Bend Radius 4.2 "
    Conduit Material Steel
    Color Gray
    Temperature Range (F) -4-140 °F
    Oil Resistant Yes
    Acid Resistant Yes
    Liquid Tight Yes
    Increase
    Decrease
    Availability
  9. 25102
    25102
    Electri-Flex Conduit, LA Series
    Item Number
    25102
    MFG Item Number
    LA-15
    Series
    LA
    Product Description
    Conduit, 1-1/2in., LA, Gray, Jacketed,
    Specifications
    Specifications
    Trade Size 1-1/2 "
    Diameter 1.9 "
    Feet/Pkg. 50
    Inside Bend Radius 4.5 "
    Color Gray
    Temperature Range (F) -4-140 °F
    Oil Resistant Yes
    Acid Resistant Yes
    Liquid Tight Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. 10002
    10002
    Electri-Flex Conduit, LT Series
    Item Number
    10002
    MFG Item Number
    LT-140
    Series
    LT
    Product Description
    Conduit, 1/4in., LT, Gray, Jacketed,
    Specifications
    Specifications
    Trade Size 1/4 "
    Diameter 0.47 "
    Feet/Pkg. 250
    Inside Bend Radius 1 "
    Conduit Material Steel
    Color Gray
    Temperature Range (F) -4-176 °F
    Oil Resistant Yes
    Acid Resistant Yes
    Liquid Tight Yes
    Increase
    Decrease
    Availability
Page
per page

Conduit

An electrical conduit is a tube used to protect and route wires and cables in buildings, structures, or cabinets. A variety of materials and designs are used to make conduits, each determined by application requirements.

Conduit is typically made of metal or plastic and is generally rigid. Conduit provides excellent protection to enclosed wires and cables from impact, moisture, and other hazardous materials, in both interior and exterior environments. Conduits can also be made to be submersible or wrapped or coated with materials to shield conductors from electromagnetic or radio frequency interference.

Because most conduit is rigid, special fittings - elbows, bends, etc. - are needed to guide cabling around corners or other specific directions. If permitted by electrical codes, a flexible conduit is available to isolate wiring from vibrations or simplify the number of fittings needed to wire a structure or facility.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved