The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Product Description
Conduit, 16mm(1/2in.)Dia x 30M(98Ft),
22104
Electri-Flex Conduit, LA Series
Product Description
CONDUIT, 3/4in., LA, GRAY, JACKETED
Specifications
Specifications
Trade Size
3/4 "
Diameter
1.05 "
Feet/Pkg.
500
Inside Bend Radius
4.2 "
Conduit Material
Steel
Color
Gray
Temperature Range (F)
-4-140 °F
Oil Resistant
Yes
Acid Resistant
Yes
Liquid Tight
Yes
Item Number
PACH54/BL/100FT
MFG Item Number
PACH54/BL/100FT
Product Description
AF PACH54/BL/25M HVY WGT NYL COND N
Specifications
Specifications
Trade Size
M54
Feet/Pkg.
100 '
Conduit Material
Nylon
Color
Black
Temperature Range (F)
-40-302 °F
25102
Electri-Flex Conduit, LA Series
Product Description
Conduit, 1-1/2in., LA, Gray, Jacketed,
Specifications
Specifications
Trade Size
1-1/2 "
Diameter
1.9 "
Feet/Pkg.
50
Inside Bend Radius
4.5 "
Color
Gray
Temperature Range (F)
-4-140 °F
Oil Resistant
Yes
Acid Resistant
Yes
Liquid Tight
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
91202
Electri-Flex Conduit, SL Series
Product Description
Conduit, 3/16in., SL, Unjacketed,
Specifications
Specifications
Trade Size
1/4 "
Diameter
0.31 "
Feet/Pkg.
250 '
Inside Bend Radius
0.75 "
Conduit Material
Steel
Oil Resistant
No
Acid Resistant
No
Liquid Tight
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
LLPA-12A.50
PMA (Division of ABB) Conduit, PMA Smart Line Series
MFG Item Number
LLPA-12A.50
Product Description
Conduit, PA6, NW12, FINE, MDUTY,
Specifications
Specifications
Trade Size
M16
Diameter
0.47 "
Feet/Pkg.
164 '
Inside Bend Radius
1.2 "
Conduit Material
Nylon
Color
Black
Temperature Range (F)
-40-221 °F
Oil Resistant
Yes
Acid Resistant
No
Liquid Tight
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
10002
Electri-Flex Conduit, LT Series
Product Description
Conduit, 1/4in., LT, Gray, Jacketed,
Specifications
Specifications
Trade Size
1/4 "
Diameter
0.47 "
Feet/Pkg.
250
Inside Bend Radius
1 "
Conduit Material
Steel
Color
Gray
Temperature Range (F)
-4-176 °F
Oil Resistant
Yes
Acid Resistant
Yes
Liquid Tight
Yes
89221
Electri-Flex Conduit, VJC Series
Product Description
Conduit, 3/4in., VJC, Black, Jacketed,
Specifications
Specifications
Trade Size
3/4 "
Diameter
1.02 "
Feet/Pkg.
100
Inside Bend Radius
2 "
Conduit Material
Steel
Color
Black
Temperature Range (F)
-4-176 °F
Oil Resistant
Yes
Acid Resistant
Yes
Liquid Tight
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
15102
Electri-Flex Conduit, LT Series
Product Description
Conduit, 1-1/2in., LT, Gray, Jacketed,
Specifications
Specifications
Trade Size
1-1/2 "
Diameter
1.9 "
Feet/Pkg.
50
Inside Bend Radius
4.5 "
Conduit Material
Steel
Color
Gray
Temperature Range (F)
-4-176 °F
Oil Resistant
Yes
Acid Resistant
Yes
Liquid Tight
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
EFC075
Thomas & Betts Conduit, Type B Liquidtight Series
Series
Type B Liquidtight
Product Description
Flexible Tubing, 3/4in., Black, Non-
Specifications
Specifications
Trade Size
3/4 "
Diameter
0.84 "
Color
Black
Temperature Range (F)
2-140 °F
Oil Resistant
No
Acid Resistant
No
Liquid Tight
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
Conduit An electrical conduit is a tube used to protect and route wires and cables in buildings, structures, or cabinets. A variety of materials and designs are used to make conduits, each determined by application requirements.
Conduit is typically made of metal or plastic and is generally rigid. Conduit provides excellent protection to enclosed wires and cables from impact, moisture, and other hazardous materials, in both interior and exterior environments. Conduits can also be made to be submersible or wrapped or coated with materials to shield conductors from electromagnetic or radio frequency interference.
Because most conduit is rigid, special fittings - elbows, bends, etc. - are needed to guide cabling around corners or other specific directions. If permitted by electrical codes, a flexible conduit is available to isolate wiring from vibrations or simplify the number of fittings needed to wire a structure or facility.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved