The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
MFG Item Number
HBLI45123
Product Description
White Industrial Reel, UL Type 1,
Specifications
Specifications
Cable Length
45 '
Voltage Rating
250 VAC
Current Rating
20 A
Wire Gauge
12/3 AWG
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
HBLI25123C20Y
MFG Item Number
HBLI25123C20Y
Product Description
Yellow Industrial Reel w/HBL5369C,
Specifications
Specifications
Cable Length
25 '
Voltage Rating
125 VAC
Current Rating
20 A
Wire Gauge
12/3 AWG
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
HBLI45103Y
Product Description
Yellow Industrial Reel, UL Type 1,
Specifications
Specifications
Cable Length
45 '
Voltage Rating
250 VAC
Current Rating
30 A
Wire Gauge
10/3 AWG
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
HBLI45123C20
Product Description
White Industrial Reel w/HBL5369C,
Specifications
Specifications
Cable Length
45 '
Voltage Rating
125 VAC
Current Rating
20 A
Wire Gauge
12/3 AWG
Item Number
HBLI45123GF20
MFG Item Number
HBLI45123GF20
Product Description
White Industrial Reel w/Yellow Box,
Specifications
Specifications
Cable Length
45 '
Current Rating
20 A
Wire Gauge
12/3 AWG
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
HBLI45123GF220M1
MFG Item Number
HBLI45123GF220M1
Product Description
White Industrial Reel w/Black Box,
Specifications
Specifications
Cable Length
45 '
Current Rating
20 A
Wire Gauge
12/3 AWG
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
HBLI45123R220
MFG Item Number
HBLI45123R220
Product Description
White Industrial Reel w/Yellow Box,
Specifications
Specifications
Cable Length
45 '
Current Rating
20 A
Wire Gauge
12/3 AWG
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
BRYC40123TT
Product Description
Cord Reel, 40ft. 15A/125V W/Triple Tap
Specifications
Specifications
Cable Type
SJTW
Cable Length
40 '
Voltage Rating
125 VAC
Current Rating
15 A
Wire Gauge
12/3 AWG
Feeder Cord
Yes
With Plug
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
2900
Ericson Cordsets, 2900 Series
Product Description
Cord Reel, 30ft. #16/3 Sjt Cable
Specifications
Specifications
Cable Type
SJT
Cable Length
30 '
Voltage Rating
125 VAC
Current Rating
10 A
Wire Gauge
16/3 AWG
Feeder Cord
No
With Plug
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
2910
Ericson Cordsets, 2900 Series
Product Description
Cord Reel, 40ft. #18/2 Sjt Cable
Specifications
Specifications
Cable Type
SJT
Cable Length
40 '
Voltage Rating
125 VAC
Current Rating
7 A
Wire Gauge
18/2 AWG
Feeder Cord
No
With Plug
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Cable Reels
Shopping Options
Cordsets Electrical cables and cords are assemblies of one or more wires bundled together, used to connect two or more devices and transfer electrical signals or power between them.
Cables are used in a wide variety of applications, and most are tailored for a specific purpose. Cordsets include both the cable and the electrical connectors attached at each end. For power cords and extension cords, one end has a male connector to connect to a power source and a female connector that attaches to the equipment
Other cordsets include Ethernet cords with matching modular connectors at each end, and computer and interface cables with single-purpose connectors like VGA or PIC that transfer specific signals. Accessories include adapters, junction blocks, extension reels, and field wiring kits.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved