The store will not work correctly when cookies are disabled.
-
CSDR4A4CY2202
Cutler Hammer, Div of Eaton Cordsets, Global Plus Series
Item Number
CSDR4A4CY2202
MFG Item Number
CSDR4A4CY2202
Product Description
Cord Set, 4-P, 4-W, 22AWG, 2 Meter,
Specifications
Specifications
Number of Pins |
4 |
Connector Type |
Right Angle Plug |
Maximum Voltage |
320 VDC |
Current Rating |
4 A |
Length |
2 m |
Number of Wires |
4 |
Number of Keys |
1 |
Wire Gauge (AWG) |
22 |
IP Rating |
IP67 |
Illuminated |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
PSEN Cable, Unshielded, Straight, 30
Specifications
Specifications
Cable Type |
PUR |
Number of Pins |
8 |
Connector Type |
Straight |
Current Rating |
2 A |
Length |
10 m |
Number of Wires |
8 |
IP Rating |
IP68 |
Illuminated |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
MDC-4FP-5M
Product Description
4 PL MDC FEM PLG 22AWG 5M
Specifications
Specifications
Number of Pins |
5 |
Connector Type |
Straight Plug |
Current Rating |
4 A |
Length |
5 m |
Number of Wires |
4 |
Number of Keys |
1 |
Wire Gauge (AWG) |
22 |
IP Rating |
IP67 |
Illuminated |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
7000-74711-4780100
MFG Item Number
7000-74711-4780100
Product Description
Rj45 Male 0_ / Rj45 Male 0_
Specifications
Specifications
Cable Type |
FRNC |
Number of Pins |
8 |
Maximum Voltage |
60 VDC |
Current Rating |
1.76 A |
Length |
1 m |
Number of Wires |
8 |
Wire Gauge (AWG) |
26 |
IP Rating |
IP20 |
-
Product Description
Connection Cable, 30M, Straight, 4-P
Specifications
Specifications
Number of Pins |
4 |
Connector Type |
Straight |
Current Rating |
4 A |
Length |
30 m |
Number of Wires |
4 |
IP Rating |
IP67 |
Illuminated |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
103A0060AP
Product Description
PVC Mini-Link Female Plug Assembly,
Specifications
Specifications
Cable Type |
PVC |
Number of Pins |
3 |
Connector Type |
Straight Plug |
Maximum Voltage |
600 VAC |
Current Rating |
13 A |
Length |
1.8 m |
Number of Wires |
3 |
Number of Keys |
1 |
Wire Gauge (AWG) |
16 |
NEMA Rating |
NEMA 6P |
IP Rating |
IP68 |
Illuminated |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Connection Cable, 5M, Straight, 4-P
Specifications
Specifications
Number of Pins |
4 |
Connector Type |
Straight |
Current Rating |
4 A |
Length |
5 m |
Number of Wires |
4 |
IP Rating |
IP67 |
Illuminated |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Cables/Connectors, 098873
Specifications
Specifications
Cable Type |
PUR |
Number of Pins |
7 |
Connector Type |
Straight Plug |
Maximum Voltage |
30 VDC |
Current Rating |
2 A |
Length |
5 m |
Number of Wires |
7 |
Number of Keys |
1 |
IP Rating |
IP67 |
Illuminated |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Connection Cable, 10M, Angled, 4-P
Specifications
Specifications
Number of Pins |
4 |
Connector Type |
Straight |
Current Rating |
4 A |
Length |
10 m |
Number of Wires |
4 |
IP Rating |
IP67 |
Illuminated |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
PKG3M-6
Turck Cordsets, Picofast Series
Product Description
Cordset; M8 Female to Cut-end;
Specifications
Specifications
Number of Pins |
3 |
Connector Type |
Female Straight Plug |
Current Rating |
4 A |
Length |
6 m |
Number of Wires |
3 |
Wire Gauge (AWG) |
24 |
IP Rating |
IP67 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved