The store will not work correctly when cookies are disabled.
-
CSDR4A4CY2205
Cutler Hammer, Div of Eaton Cordsets, Global Plus Series
Item Number
CSDR4A4CY2205
MFG Item Number
CSDR4A4CY2205
Product Description
Cord Set, 4-P, 4-W, 22AWG, 5 Meter,
Specifications
Specifications
Number of Pins |
4 |
Connector Type |
Right Angle Plug |
Maximum Voltage |
320 VDC |
Current Rating |
4 A |
Length |
5 m |
Number of Wires |
4 |
Number of Keys |
1 |
Wire Gauge (AWG) |
22 |
IP Rating |
IP67 |
Illuminated |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
PSEN Cable, Unshielded, Straight, 10
Specifications
Specifications
Cable Type |
PUR |
Number of Pins |
8 |
Connector Type |
Straight |
Current Rating |
2 A |
Length |
10 m |
Number of Wires |
8 |
IP Rating |
IP68 |
Illuminated |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
MIN-3FP-12
Product Description
3 PL FEM PLG 12ft. 16AWG
Specifications
Specifications
Number of Pins |
3 |
Connector Type |
Straight Plug |
Current Rating |
13 A |
Length |
4 m |
Number of Wires |
3 |
Number of Keys |
1 |
Wire Gauge (AWG) |
16 |
IP Rating |
IP67 |
Illuminated |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
7000-17121-2941500
MFG Item Number
7000-17121-2941500
Product Description
M12 Female 0_ Shielded, Pur 8X0, 25
Specifications
Specifications
Cable Type |
PUR |
Number of Pins |
8 |
Current Rating |
2 A |
Length |
15 m |
Number of Wires |
8 |
Wire Gauge (AWG) |
24 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
7000-12241-2150300
MFG Item Number
7000-12241-2150300
Product Description
M12 Female 0_ With Cable, Pvc
Specifications
Specifications
Cable Type |
PVC |
Number of Pins |
5 |
Current Rating |
4 A |
Length |
3 m |
Number of Wires |
5 |
Wire Gauge (AWG) |
22 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Connection Cable, 3M, Staight Plug,
Specifications
Specifications
Cable Type |
PUR |
Number of Pins |
5 |
Connector Type |
Straight |
Current Rating |
4 A |
Length |
3 m |
Number of Wires |
5 |
IP Rating |
IP68 |
Illuminated |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Cable, M12 w/FLYING LEADS,
Specifications
Specifications
Cable Type |
PVC |
Number of Pins |
5 |
Connector Type |
M12 Plug |
Length |
5 m |
Number of Wires |
1 |
Illuminated |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
PKW3M-10
Turck Cordsets, Picofast Series
Product Description
Cordset; Right-Angle M8 Female to
Specifications
Specifications
Cable Type |
PVC |
Number of Pins |
3 |
Connector Type |
Female Right Angle Plug |
Maximum Voltage |
125 V |
Current Rating |
4 A |
Length |
10 m |
Number of Wires |
3 |
Wire Gauge (AWG) |
24 |
IP Rating |
IP67 |
Illuminated |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
2TLA020056R1000
MFG Item Number
2TLA020056R1000
Product Description
Cordset, 5-Pole, M12, 10 Meter,
Specifications
Specifications
Cable Type |
PVC |
Number of Pins |
5 |
Connector Type |
Straight Plug |
Length |
10 m |
Number of Wires |
5 |
Wire Gauge (AWG) |
22 |
Illuminated |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
MDE45-4FP-RJ45-5M
MFG Item Number
MDE45-4FP-RJ45-5M
Product Description
MDE45 FEM TO RJ45 CONN 5M
Specifications
Specifications
Number of Pins |
4 |
Connector Type |
Female Straight Plug to RJ45 Plug |
Current Rating |
1 A |
Length |
5 m |
Number of Wires |
4 |
Number of Keys |
3 |
Wire Gauge (AWG) |
24 |
IP Rating |
IP67 |
Illuminated |
No |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved