The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
563480
NVENT ERIFLEX, ERICO Grounding, MBJ Series
Product Description
Ground Strap, 290A Max, 300mm Long,
Specifications
Specifications
Length (mm)
300 mm
Hole Diameter (mm)
22.5 mm
Thickness (mm)
3.5 mm
Length (In)
11.81 "
Hole Diameter (in)
0.886 "
Thickness (in)
0.138 "
Width (in)
1.575 "
Width (mm)
40 mm
Max Current
290 A
Availability
Order by 5:00 PM ET and your package will ship the same day.
556600
NVENT ERIFLEX, ERICO Grounding, MBJ Series
Product Description
Ground Strap, 40A Max, 150mm Long,
Specifications
Specifications
Length (mm)
150 mm
Hole Diameter (mm)
6.5 mm
Thickness (mm)
1.1 mm
Length (In)
5.91 "
Hole Diameter (in)
0.256 "
Thickness (in)
0.043 "
Width (in)
0.512 "
Width (mm)
13 mm
Max Current
40 A
Availability
Order by 5:00 PM ET and your package will ship the same day.
556690
NVENT ERIFLEX, ERICO Grounding, MBJ Series
Product Description
Ground Strap, 150A Max, 200mm Long,
Specifications
Specifications
Length (mm)
200 mm
Hole Diameter (mm)
10.5 mm
Thickness (mm)
1.5 mm
Length (In)
7.87 "
Hole Diameter (in)
0.413 "
Thickness (in)
0.059 "
Width (in)
0.906 "
Width (mm)
23 mm
Max Current
150 A
Availability
Order by 5:00 PM ET and your package will ship the same day.
556930
NVENT ERIFLEX, ERICO Grounding, MBJ Series
Product Description
Ground Strap, 75A Max, 200mm Long,
Specifications
Specifications
Length (mm)
200 mm
Hole Diameter (mm)
6.5 mm
Thickness (mm)
1.1 mm
Length (In)
7.87 "
Hole Diameter (in)
0.256 "
Thickness (in)
0.043 "
Width (in)
0.472 "
Width (mm)
12 mm
Max Current
75 A
Availability
Order by 5:00 PM ET and your package will ship the same day.
556610
NVENT ERIFLEX, ERICO Grounding, MBJ Series
Product Description
Ground Strap, 75A Max, 300mm Long,
Specifications
Specifications
Length (mm)
300 mm
Hole Diameter (mm)
6.5 mm
Thickness (mm)
1.1 mm
Length (In)
11.81 "
Hole Diameter (in)
0.256 "
Thickness (in)
0.043 "
Width (in)
0.472 "
Width (mm)
12 mm
Max Current
75 A
Availability
Order by 5:00 PM ET and your package will ship the same day.
563300
NVENT ERIFLEX, ERICO Grounding, MBJ Series
Product Description
Ground Strap, 120A Max, 200mm Long,
Specifications
Specifications
Length (mm)
200 mm
Hole Diameter (mm)
6.5 mm
Thickness (mm)
1.5 mm
Length (In)
7.87 "
Hole Diameter (in)
0.256 "
Thickness (in)
0.059 "
Width (in)
0.591 "
Width (mm)
15 mm
Max Current
120 A
Availability
Order by 5:00 PM ET and your package will ship the same day.
556840
NVENT ERIFLEX, ERICO Grounding, MBJ Series
Product Description
Ground Strap, 250A Max, 200mm Long,
Specifications
Specifications
Length (mm)
200 mm
Hole Diameter (mm)
10.5 mm
Thickness (mm)
2.5 mm
Length (In)
7.87 "
Hole Diameter (in)
0.413 "
Thickness (in)
0.098 "
Width (in)
1.102 "
Width (mm)
28 mm
Max Current
250 A
Availability
Order by 5:00 PM ET and your package will ship the same day.
556760
NVENT ERIFLEX, ERICO Grounding, MBJ Series
Product Description
Ground Strap, 180A Max, 300mm Long,
Specifications
Specifications
Length (mm)
300 mm
Hole Diameter (mm)
10.5 mm
Thickness (mm)
2 mm
Length (In)
11.81 "
Hole Diameter (in)
0.413 "
Thickness (in)
0.079 "
Width (in)
0.906 "
Width (mm)
23 mm
Max Current
180 A
Availability
Order by 5:00 PM ET and your package will ship the same day.
554302
NVENT ERIFLEX, ERICO Grounding, CPI Series
Product Description
Grounding Braid, CPI 25-300-10
Specifications
Specifications
Length (mm)
300 mm
Hole Diameter (mm)
10.5 mm
Thickness (mm)
3.5 mm
Length (In)
11.81 "
Thickness (in)
0.14 "
Width (in)
1.04 "
Width (mm)
25 mm
Availability
Order by 5:00 PM ET and your package will ship the same day.
563616
NVENT ERIFLEX, ERICO Grounding, MBJYG Series
Product Description
Earth Braid yellow/green insulation
Specifications
Specifications
Length (mm)
300 mm
Hole Diameter (mm)
8.5 mm
Thickness (mm)
1.5 mm
Length (In)
11.81 "
Hole Diameter (in)
0.335 "
Thickness (in)
0.059 "
Width (in)
0.591 "
Width (mm)
15 mm
Shop By
Close
Selected Filters
Category
Ground Straps
Shopping Options
Grounding In electronics, the ground is the reference point in an electrical circuit from which voltages are measured, a common return path for electric current, or a direct physical connection to the Earth.
Grounding is employed in electrical systems for several reasons. Equipment is connected to the ground to prevent user contact with dangerous voltage in case insulation fails. In combination with fuses and breakers, this is one of the most important components of electrical safety. Grounding also helps limit the buildup of static electricity, and to absorb unlimited amounts of current without changing a circuit’s potential.
Grounding is accomplished with a variety of hardware, from straps and clamps to studs and posts. Neutral bars are installed in panels that are used to bond all devices in a cabinet or enclosure to the main entry point and dissipate stray voltage. Grounding plates are functionally similarly to posts and studs in that they are buried below grade while providing a larger surface area for current to dissipate into the ground.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved