The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
MFG Item Number
NBCE-0305-2
Product Description
CU MEC (3)1/0-14 (5)6-14 (2) M TG T
Specifications
Specifications
Number of Taps
8
Minimum Tap Wire Size
14 AWG
Maximum Tap Wire Size
1/0 AWG
Includes Mounting Block
No
Voltage (AC)
600 VAC
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
NB-350-36
Product Description
Neutral Bar, 36 Taps, 14-4AWG Taps,
Specifications
Specifications
Number of Taps
36
Minimum Tap Wire Size
14 AWG
Maximum Tap Wire Size
4 AWG
Includes Mounting Block
No
Voltage (AC)
600 VAC
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
Copper Neutral Bar
Specifications
Specifications
Number of Taps
6
Minimum Tap Wire Size
14 AWG
Maximum Tap Wire Size
4 AWG
Includes Mounting Block
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
GBT-1/0-M
Product Description
Ground Tap, 1/0-8AWG Main, 2-14AWG
Specifications
Specifications
Number of Taps
4
Number of Conductors
1
Maximum Conductor Size
1/0 AWG
Minimum Conductor Size
8 AWG
Mounting
Screws
Maximum Tap Size
2 AWG
Minimum Tap Size
14 AWG
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
NBAE-0615-2
Product Description
Neutral Bar, (6)1/0-#14+(15)#6-#14,
Specifications
Specifications
Number of Taps
21
Minimum Tap Wire Size
14 AWG
Maximum Tap Wire Size
1/0 AWG
Includes Mounting Block
No
Voltage (AC)
600 VAC
Availability
Order by 5:00 PM ET and your package will ship the same day.
556690
NVENT ERIFLEX, ERICO Grounding, MBJ Series
Product Description
Ground Strap, 150A Max, 200mm Long,
Specifications
Specifications
Length (mm)
200 mm
Hole Diameter (mm)
10.5 mm
Thickness (mm)
1.5 mm
Length (In)
7.87 "
Hole Diameter (in)
0.413 "
Thickness (in)
0.059 "
Width (in)
0.906 "
Width (mm)
23 mm
Max Current
150 A
Availability
Order by 5:00 PM ET and your package will ship the same day.
556930
NVENT ERIFLEX, ERICO Grounding, MBJ Series
Product Description
Ground Strap, 75A Max, 200mm Long,
Specifications
Specifications
Length (mm)
200 mm
Hole Diameter (mm)
6.5 mm
Thickness (mm)
1.1 mm
Length (In)
7.87 "
Hole Diameter (in)
0.256 "
Thickness (in)
0.043 "
Width (in)
0.472 "
Width (mm)
12 mm
Max Current
75 A
Availability
Order by 5:00 PM ET and your package will ship the same day.
37612
Icotek Grounding, MSKL Series
Product Description
LFZ-M/MSKL 3-12
Specifications
Specifications
Number of Conductors
1
Maximum Conductor Size
12 mm
Minimum Conductor Size
3 mm
Compression Style
Spring Clip
For Use With
Cable
Built-In Strain Relief
Yes
Mounting
Surface - M4 Hole
Direct Burial
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
NA-406
Penn Union Grounding, NA Series
Product Description
Aluminum Neutral Bar
Specifications
Specifications
Number of Taps
5
Minimum Tap Wire Size
14 AWG
Maximum Tap Wire Size
4 AWG
Includes Mounting Block
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
NA-408
Penn Union Grounding, NA Series
Product Description
Aluminum Neutral Bar
Specifications
Specifications
Number of Taps
6
Minimum Tap Wire Size
14 AWG
Maximum Tap Wire Size
4 AWG
Includes Mounting Block
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
Grounding In electronics, the ground is the reference point in an electrical circuit from which voltages are measured, a common return path for electric current, or a direct physical connection to the Earth.
Grounding is employed in electrical systems for several reasons. Equipment is connected to the ground to prevent user contact with dangerous voltage in case insulation fails. In combination with fuses and breakers, this is one of the most important components of electrical safety. Grounding also helps limit the buildup of static electricity, and to absorb unlimited amounts of current without changing a circuit’s potential.
Grounding is accomplished with a variety of hardware, from straps and clamps to studs and posts. Neutral bars are installed in panels that are used to bond all devices in a cabinet or enclosure to the main entry point and dissipate stray voltage. Grounding plates are functionally similarly to posts and studs in that they are buried below grade while providing a larger surface area for current to dissipate into the ground.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved