Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 31-40 of 3145

Set Ascending Direction
  1. 36855
    36855
    Icotek Grounding, SFZ-SKL Series
    Item Number
    36855
    MFG Item Number
    36855
    Series
    SFZ-SKL
    Product Description
    SFZ/SKL 3-6
    Specifications
    Specifications
    Number of Conductors 1
    Maximum Conductor Size 6 mm
    Minimum Conductor Size 3 mm
    Compression Style Spring Clip
    For Use With Cable
    Built-In Strain Relief Yes
    Mounting DIN Rail
    Direct Burial No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. 556840
    556840
    NVENT ERIFLEX, ERICO Grounding, MBJ Series
    Item Number
    556840
    MFG Item Number
    556840
    Series
    MBJ
    Product Description
    Ground Strap, 250A Max, 200mm Long,
    Specifications
    Specifications
    Length (mm) 200 mm
    Hole Diameter (mm) 10.5 mm
    Thickness (mm) 2.5 mm
    Length (In) 7.87 "
    Hole Diameter (in) 0.413 "
    Thickness (in) 0.098 "
    Width (in) 1.102 "
    Width (mm) 28 mm
    Max Current 250 A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. D167-14
    D167-14
    Ilsco Grounding, D167 Series
    Item Number
    D167-14
    MFG Item Number
    D167-14
    Series
    D167
    Product Description
    Ground Bar, 14-Tap, 6-14AWG Taps,
    Specifications
    Specifications
    Number of Taps 14
    Minimum Tap Wire Size 14 AWG
    Maximum Tap Wire Size 4 AWG
    Includes Mounting Block No
    Voltage (AC) 600 VAC
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. NC-427
    NC-427
    Penn Union Grounding
    Item Number
    NC-427
    MFG Item Number
    NC427
    Product Description
    Copper Neutral Bar
    Specifications
    Specifications
    Number of Taps 3
    Minimum Tap Wire Size 14 AWG
    Maximum Tap Wire Size 2 AWG
    Includes Mounting Block No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. 37180.3
    37180.3
    Icotek Grounding, KVT-EMC Series
    Item Number
    37180.3
    MFG Item Number
    37180.3
    Series
    KVT-EMC
    Product Description
    KVT-EMC-25 | SKL 6-8
    Specifications
    Specifications
    Number of Conductors 1
    Maximum Conductor Size 8 mm
    Minimum Conductor Size 6 mm
    Compression Style Spring Clip
    For Use With Cable
    Built-In Strain Relief Yes
    Mounting Cable Gland Bracket
    Direct Burial No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. 556760
    556760
    NVENT ERIFLEX, ERICO Grounding, MBJ Series
    Item Number
    556760
    MFG Item Number
    556760
    Series
    MBJ
    Product Description
    Ground Strap, 180A Max, 300mm Long,
    Specifications
    Specifications
    Length (mm) 300 mm
    Hole Diameter (mm) 10.5 mm
    Thickness (mm) 2 mm
    Length (In) 11.81 "
    Hole Diameter (in) 0.413 "
    Thickness (in) 0.079 "
    Width (in) 0.906 "
    Width (mm) 23 mm
    Max Current 180 A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. 554302
    554302
    NVENT ERIFLEX, ERICO Grounding, CPI Series
    Item Number
    554302
    MFG Item Number
    554302
    Series
    CPI
    Product Description
    Grounding Braid, CPI 25-300-10
    Specifications
    Specifications
    Length (mm) 300 mm
    Hole Diameter (mm) 10.5 mm
    Thickness (mm) 3.5 mm
    Length (In) 11.81 "
    Thickness (in) 0.14 "
    Width (in) 1.04 "
    Width (mm) 25 mm
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. NB-350-24-W/R16
    NB-350-24-W/R16
    Ilsco Grounding, NB Series
    Item Number
    NB-350-24-W/R16
    MFG Item Number
    NB-350-24-W/R16
    Series
    NB
    Product Description
    Neutral Bar w/Insulator Base
    Specifications
    Specifications
    Number of Taps 24
    Minimum Tap Wire Size 14 AWG
    Maximum Tap Wire Size 4 AWG
    Includes Mounting Block Yes
    Voltage (AC) 600 VAC
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. 36236
    36236
    Icotek Grounding, SK Series
    Item Number
    36236
    MFG Item Number
    36236
    Series
    SK
    Product Description
    SS/SK 4-13, 5
    Specifications
    Specifications
    Number of Conductors 1
    Maximum Conductor Size 13.5 mm
    Minimum Conductor Size 4 mm
    Compression Style Spring-Loaded Clamp
    For Use With Cable
    Built-In Strain Relief No
    Mounting Clamp - 10 x 3 mm Bus Bar
    Direct Burial No
    Increase
    Decrease
    Availability
  10. 36238
    36238
    Icotek Grounding, SK Series
    Item Number
    36238
    MFG Item Number
    36238
    Series
    SK
    Product Description
    SS/SK 15-32
    Specifications
    Specifications
    Number of Conductors 1
    Maximum Conductor Size 32 mm
    Minimum Conductor Size 15 mm
    Compression Style Spring-Loaded Clamp
    For Use With Cable
    Built-In Strain Relief No
    Mounting Clamp - 10 x 3 mm Bus Bar
    Direct Burial No
    Increase
    Decrease
    Availability
per page

Grounding

In electronics, the ground is the reference point in an electrical circuit from which voltages are measured, a common return path for electric current, or a direct physical connection to the Earth.

Grounding is employed in electrical systems for several reasons. Equipment is connected to the ground to prevent user contact with dangerous voltage in case insulation fails. In combination with fuses and breakers, this is one of the most important components of electrical safety. Grounding also helps limit the buildup of static electricity, and to absorb unlimited amounts of current without changing a circuit’s potential.

Grounding is accomplished with a variety of hardware, from straps and clamps to studs and posts. Neutral bars are installed in panels that are used to bond all devices in a cabinet or enclosure to the main entry point and dissipate stray voltage. Grounding plates are functionally similarly to posts and studs in that they are buried below grade while providing a larger surface area for current to dissipate into the ground.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved