The store will not work correctly when cookies are disabled.
-
563480
NVENT ERIFLEX, ERICO Grounding, MBJ Series
Product Description
Ground Strap, 290A Max, 300mm Long,
Specifications
Specifications
Length (mm) |
300 mm |
Hole Diameter (mm) |
22.5 mm |
Thickness (mm) |
3.5 mm |
Length (In) |
11.81 " |
Hole Diameter (in) |
0.886 " |
Thickness (in) |
0.138 " |
Width (in) |
1.575 " |
Width (mm) |
40 mm |
Max Current |
290 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
556600
NVENT ERIFLEX, ERICO Grounding, MBJ Series
Product Description
Ground Strap, 40A Max, 150mm Long,
Specifications
Specifications
Length (mm) |
150 mm |
Hole Diameter (mm) |
6.5 mm |
Thickness (mm) |
1.1 mm |
Length (In) |
5.91 " |
Hole Diameter (in) |
0.256 " |
Thickness (in) |
0.043 " |
Width (in) |
0.512 " |
Width (mm) |
13 mm |
Max Current |
40 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
556690
NVENT ERIFLEX, ERICO Grounding, MBJ Series
Product Description
Ground Strap, 150A Max, 200mm Long,
Specifications
Specifications
Length (mm) |
200 mm |
Hole Diameter (mm) |
10.5 mm |
Thickness (mm) |
1.5 mm |
Length (In) |
7.87 " |
Hole Diameter (in) |
0.413 " |
Thickness (in) |
0.059 " |
Width (in) |
0.906 " |
Width (mm) |
23 mm |
Max Current |
150 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
556610
NVENT ERIFLEX, ERICO Grounding, MBJ Series
Product Description
Ground Strap, 75A Max, 300mm Long,
Specifications
Specifications
Length (mm) |
300 mm |
Hole Diameter (mm) |
6.5 mm |
Thickness (mm) |
1.1 mm |
Length (In) |
11.81 " |
Hole Diameter (in) |
0.256 " |
Thickness (in) |
0.043 " |
Width (in) |
0.472 " |
Width (mm) |
12 mm |
Max Current |
75 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
563300
NVENT ERIFLEX, ERICO Grounding, MBJ Series
Product Description
Ground Strap, 120A Max, 200mm Long,
Specifications
Specifications
Length (mm) |
200 mm |
Hole Diameter (mm) |
6.5 mm |
Thickness (mm) |
1.5 mm |
Length (In) |
7.87 " |
Hole Diameter (in) |
0.256 " |
Thickness (in) |
0.059 " |
Width (in) |
0.591 " |
Width (mm) |
15 mm |
Max Current |
120 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
556840
NVENT ERIFLEX, ERICO Grounding, MBJ Series
Product Description
Ground Strap, 250A Max, 200mm Long,
Specifications
Specifications
Length (mm) |
200 mm |
Hole Diameter (mm) |
10.5 mm |
Thickness (mm) |
2.5 mm |
Length (In) |
7.87 " |
Hole Diameter (in) |
0.413 " |
Thickness (in) |
0.098 " |
Width (in) |
1.102 " |
Width (mm) |
28 mm |
Max Current |
250 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
556760
NVENT ERIFLEX, ERICO Grounding, MBJ Series
Product Description
Ground Strap, 180A Max, 300mm Long,
Specifications
Specifications
Length (mm) |
300 mm |
Hole Diameter (mm) |
10.5 mm |
Thickness (mm) |
2 mm |
Length (In) |
11.81 " |
Hole Diameter (in) |
0.413 " |
Thickness (in) |
0.079 " |
Width (in) |
0.906 " |
Width (mm) |
23 mm |
Max Current |
180 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
554302
NVENT ERIFLEX, ERICO Grounding, CPI Series
Product Description
Grounding Braid, CPI 25-300-10
Specifications
Specifications
Length (mm) |
300 mm |
Hole Diameter (mm) |
10.5 mm |
Thickness (mm) |
3.5 mm |
Length (In) |
11.81 " |
Thickness (in) |
0.14 " |
Width (in) |
1.04 " |
Width (mm) |
25 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
563616
NVENT ERIFLEX, ERICO Grounding, MBJYG Series
Product Description
Earth Braid yellow/green insulation
Specifications
Specifications
Length (mm) |
300 mm |
Hole Diameter (mm) |
8.5 mm |
Thickness (mm) |
1.5 mm |
Length (In) |
11.81 " |
Hole Diameter (in) |
0.335 " |
Thickness (in) |
0.059 " |
Width (in) |
0.591 " |
Width (mm) |
15 mm |
-
556650
NVENT ERIFLEX, ERICO Grounding, MBJ Series
Product Description
Ground Strap, 120A Max, 250mm Long,
Specifications
Specifications
Length (mm) |
250 mm |
Hole Diameter (mm) |
8.5 mm |
Thickness (mm) |
1.5 mm |
Length (In) |
9.84 " |
Hole Diameter (in) |
0.335 " |
Thickness (in) |
0.059 " |
Width (in) |
0.591 " |
Width (mm) |
15 mm |
Max Current |
120 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved